Please note that the item you have bought is a 115V.

Band Saws | Raptor Supplies Worldwide

Band Saws

Filter

DAKE CORPORATION -

Industrial Bandsaws

StyleModelHpBand Wheel SizeBlade LengthBlade SpeedBlade WidthMax. Work Height (In.)Throat SizeTiltPrice (ex. VAT)
A987030216"123 1/2"82 fpm to 3950 fpm1/8" to 5/8"1015 1/2"-$12,792.73
RFQ
B987032326 1/4"184 1/4"550 fpm to 5000 fpm1/4" to 1"1326"-$29,083.64
RFQ
B987031326 1/4"184 1/4"50 fpm to 415 fpm, 550 fpm to 5000 fpm1/4" to 1"1326"-$20,872.73
RFQ
JET TOOLS -

Horizontal Band Saw

StyleModelRPMAmps ACCutting AngleSpeedsVoltageHPOverall DepthOverall HeightPrice (ex. VAT)
A414461170013.80 Degrees to 45 Degrees85/125/200 fpm1151/237"37"$1,765.36
B414468172018/990 Degrees145/208/255 fpm115/2301.566"42"$6,729.11
C41447317201545 Degrees82/132/210/330 fpm230268"43"$8,115.33
D41346017201645 and 90 Degrees145/208/255 fpm115/230151"43"$3,464.08
E414472172518/90 Degrees to 45 Degrees100 to 350 fpm110/2201.579"41"$9,127.79
RFQ
F414476-41725--82 to 262440387"53"$18,764.71
RFQ
G414450172518/945 Degrees82/132/170/235 fpm115/2301.523"48"$5,584.41
H4144711725--80/260230/460384"55"$20,585.70
RFQ
I4144571725--80/120/200115/2301/242"44"$1,715.90
J4144661725--135/197/256115/230151.5"44"$4,804.44
K41445317259.0/4.5-85/125/2001151/237"37"$1,935.14
L41447817258.0-100 to 350230275.5"41"$9,281.88
RFQ
M41449917254.0-100 to 350460275.5"41"$9,713.43
RFQ
N4144761725--82 to 262230/460387"53"$18,870.29
RFQ
O4144641725--137/275230147"56.5"$4,441.71
P4144671725--157/3142301.551"59.25"$6,059.16
DAYTON -

Vertical Band Saw

Dayton vertical band saws are ideal for making accurate cuts on plyboards, struts, conduits, angle iron / copper stocks and threaded surfaces. These saws, while feeding the workpiece, are designed to keep the blade's passage in a stationary mode for maintaining a uniform cutting action. Capable of offering greater torque levels than cordless tools, Dayton corded vertical band saws feature a rack-and-pinion blade guide adjustment, a cast-iron table and an adjustable rip fence for making precise angular cut, even on hard materials. Selected models further come equipped with a 4 leg stand for maintaining structural rigidity and an LED readout facility to display the operation progress. Choose a wide range of these band saws offered in power ratings up to 1.5 hp with different table sizes on Raptor Supplies.

StyleModelSpeedsAmps ACCutting AngleVoltageHPOverall DepthOverall HeightOverall WidthPrice (ex. VAT)
A21UN032,000, 3,00015/7.545 Degrees115/2301.532.5"75"22"$3,264.00
RFQ
B21UN022,000, 3,00013/645 Degrees115/2303/427"69"21"$3,816.03
RFQ
C49G98945/65/90/110/155/215/3000 fpm16/845 Degrees115/2301.529"76"24"$5,818.40
RFQ
D49G98845/65/90/110/155/215/3000 fpm14/745 Degrees115/230120"78"23"$3,181.39
RFQ
E49G98780/180/1300/3000 fpm745 Degrees1203/423"65"31"$2,355.10
F4TK0282 to 385 fpm18/990 Degrees115/2301.530"75"37"$12,279.36
RFQ
AMADA MARVEL -

Horizontal Band Saw

StyleModelVoltagePrice (ex. VAT)
AS330/3/HV230 or 460$41,754.03
RFQ
BS330/3230/460$43,333.34
RFQ
FERVI -

Band Saw

StyleModelCutting CapacityCutting SpeedHeightSizePrice (ex. VAT)
A0255-34 m/min--$1,956.00
RFQ
B0717A190 x 80 mm13.7 m/sec-430 x 355 x 665 mm$400.80
RFQ
C0302/200200 x 80 mm15 m/sec-450 x 390 x 680 mm$420.00
RFQ
D0302/245245 x 120 mm11 - 16 m/sec1000 mm600 x 400 x 1480 mm$614.40
RFQ
EFC94/245245 x 120 mm11 - 16 m/sec1000 mm420 x 250 x 800 mm$756.00
RFQ
F0855300 x 155 mm6 - 12 m/sec1010 mm650 x 650 x 1610 mm$1,236.00
RFQ
G0302/305300 x 170 mm6 - 12 m/sec960 mm-$936.00
RFQ
HFC94/350335 x 160 mm10 - 12 m/sec1015 mm730 x 620 x 1540 mm$1,500.00
RFQ
CH HANSON -

Vertical Band Saws

StyleModelPrice (ex. VAT)
A9683124$454.36
B9683125$966.00
C9683126$3,520.36
AMADA MARVEL -

Band Saws

StyleModelSFPM RangeAmpsAmps ACBlade LengthCutting CapacityOverall DepthOverall HeightOverall WidthPrice (ex. VAT)
APA13/3MPC/23060 to 33019.6A19.6A13 ft. 6"13"79"53"86"$68,986.41
RFQ
BPA260/MPC/23065 to 33019.5A19.5A12 ft. 11"10 1/4"81 5/16"70"86 57/64"$62,865.49
RFQ
CPA360/MPC/23070 to 33021.5A21.5A14 ft. 6"14"83 9/32"55 7/16"90"$78,030.00
RFQ
DPA10/3MPC/23070 to 33019.6A19.6A11 ft. 6"10"85 1/64"49 13/64"86 9/64"$63,650.74
RFQ
DAYTON -

Band Saws

StyleModelPrice (ex. VAT)
ADAYTON P3$9,365.98
RFQ
B467K85$18,575.35
RFQ
C499F60$18,674.01
RFQ
D499F32$13,221.96
RFQ
E400H57$680.20
RFQ
C499F61$20,589.74
RFQ
F467K83$16,448.26
RFQ
G499F63$24,605.74
RFQ
H499F37$27,296.93
RFQ
F467K82$16,637.69
RFQ
G499F62$20,387.60
RFQ
D499F33$11,583.19
RFQ
B467K84$18,259.04
RFQ
I499F59$8,247.65
RFQ
J499F36$27,083.69
RFQ
K400H58$1,715.86
RFQ
DAKE CORPORATION -

Band Saws

StyleModelOverall HeightAmpsAmps ACOverall WidthPhaseSFPM RangeThroat DepthVoltagePrice (ex. VAT)
ASE-8.5 M37"20A20A33"3114 to 230-220V AC$12,351.45
RFQ
B985017-164"20A20A70"150 to 270-120/220V AC-
RFQ
C98804066"20A20A29"170 to 5409"-$15,997.93
RFQ
C98804166"16A16A29"-70 to 5409"220/440V AC$15,885.55
RFQ
DJH10W275"16A-65"350 to 270--$18,115.20
RFQ
E98805076"20A20A24"170 to 54014"-$14,943.47
RFQ
E98805176"16A16A24"370 to 54014"220/440V AC$14,944.95
RFQ
DAYTON -

Horizontal Band Saw, 115 / 230 V, 1/3 hp, 1725 rpm, Single Phase

ModelItemPrice (ex. VAT)
2LKT4AC2NEL$1,548.11
JET TOOLS -

3/4 HP Horizontal/Vertical Bandsaw, Voltage 115/230, Max. Blade Length 93 Inch

ModelItemPrice (ex. VAT)
414559CD2LAA$2,555.36
JET TOOLS -

Horz/vert Band Saw 1/2hp 115/230 V

ModelItemPrice (ex. VAT)
414458AD4QJY$1,204.28
JET TOOLS -

Closed Stand Band Saw 1hp 115/230 V

ModelItemPrice (ex. VAT)
708115KAD4QKL$1,741.13
MILWAUKEE -

Portable Band Saw Kit, 44-7/8 Inch Blade Length, 18VDC, Cordless

ModelItemPrice (ex. VAT)
2729-22 48-11-1880CE9RYH$1,372.11
PALMGREN -

Band Saw, Dual Post, Semi Automatic, 10 Inch Size

ModelItemPrice (ex. VAT)
9684480CH3QMV$26,976.36
RFQ
PALMGREN -

Mitering Band Saw, 13 x 20 Inch Size

ModelItemPrice (ex. VAT)
9683316CH3QNJ$32,154.55
RFQ
PALMGREN -

Band Saw, Dual Miter, Semi Automatic, 18 Inch Size

ModelItemPrice (ex. VAT)
9684484CH3QNL$93,908.36
RFQ
DAKE CORPORATION -

Band Saw, Horizontal, Dual Mitering, 1.25HP, 110V

ModelItemPrice (ex. VAT)
983113CJ6UFK$5,650.91
RFQ
DAKE CORPORATION -

Band Saw, Multi-Purpose, Vertical, 18 Inch x 16 Inch Size, 120V

ModelItemPrice (ex. VAT)
987018CJ6UFL$5,816.73
RFQ
JET TOOLS -

Deluxe Band Saw 1-1/4hp 115/230 V

ModelItemPrice (ex. VAT)
710116KAD4QKM$2,387.39
RFQ
PALMGREN -

Band Saw, Fully Automatic, 3 HP, 3PH, 10 Inch Size

ModelItemPrice (ex. VAT)
9684486CD6LWD$38,045.45
RFQ
12

Band Saws

We offer a wide range of horizontal, vertical, mitering and bench top band Saws from JET, Dayton, Baileigh Industrial, Dake Corporation and Marvel. These band saws have long and sharp blades, ideal for cutting woods, sheet metals, pipes and tubing with high accuracy and precision. Their blades have a reinforced tooth design with evenly distributed tooth load for a uniform cutting action. With a swivelling head and a stationary base, these band saws can create cuts at multiple angles.
These band saws can also cut irregular or curved shapes, and some models feature an efficient cooling system to keep the machine and blades at an optimum temperature.

We are here to help!

Looking for a part not listed here?