Please note that the item you have bought is a 115V.

Ball Valves | Raptor Supplies Worldwide

Ball Valves

Filter

Ball valves are used in water treatment plants, oil and gas pipelines, chemical processing, HVAC systems and commercial plumbing applications. These high pressure ball valves are ideal for their ... Read More

Lead-Free Bronze Inline Ball Valve, Hose x Press
Item: CX8WLX
$90.48 - $92.11 /unit (ex. VAT)
See 2 Variants
70-100 Series Bronze Inline Ball Valves
Item: AJ6FVC
$44.94 - $171.24 /unit (ex. VAT)
See 3 Variants
316 Stainless Steel Inline Ball Valve, Press x Press
Item: AJ4KWT
$204.84 - $946.36 /unit (ex. VAT)
See 6 Variants
Lead-Free Bronze Inline Ball Valve, Press x Press, ECO Brass Stem
Item: CX8WLV
$53.63 - $243.95 /unit (ex. VAT)
See 5 Variants
Bronze/Brass Straight Ball Valve, Press x FPT
Item: AJ3YCZ
$47.26 - $109.20 /unit (ex. VAT)
See 3 Variants
Lead-Free Bronze Inline Ball Valve, FNPT x Press
Item: AJ3LNZ
$77.89 - $115.30 /unit (ex. VAT)
See 3 Variants
Lead-Free Bronze Inline Ball Valve, Press x Press, Stainless Steel Stem
Item: CX8WLW
$83.09 - $526.59 /unit (ex. VAT)
See 5 Variants
Bronze/Brass Straight Ball Valve, Press x Press
Item: AJ3XZJ
$44.41 - $289.58 /unit (ex. VAT)
See 6 Variants
70LF-440 Series Single Union End Solder Bronze Ball Valves
Item: CM9CKU
$143.72 - $316.10 /unit (ex. VAT)
See 2 Variants
70LF-800 Series Male x Female NPT Bronze Ball Valves
Item: CM9CKV
$56.53 - $171.38 /unit (ex. VAT)
See 10 Variants
70LF-400 Series Single Union End Solder Bronze Ball Valves
Item: CM9CKT
$105.46 - $454.76 /unit (ex. VAT)
See 17 Variants
70-200 Series Solder Bronze Ball Valves
Item: CM9CJR
$35.34 - $1,746.94 /unit (ex. VAT)
See 356 Variants
70LF-340 Series Single Union End Bronze Ball Valves
Item: CM9CKR
$82.82 - $178.34 /unit (ex. VAT)
See 3 Variants
71 Series, Bronze Ball Valves
Item: CM9CKY
$80.04 - $529.50 /unit (ex. VAT)
See 9 Variants
71E-100 Series Port Ball Valves
Item: CM9CLC
$193.50 - $1,513.08 /unit (ex. VAT)
See 16 Variants
70LF-140 Series NPT Bronze Ball Valves
Item: CM9CKK
$56.50 - $1,776.53 /unit (ex. VAT)
See 62 Variants
70LF-100 Series NPT Bronze Ball Valves
Item: CM9CKH
$38.88 - $1,472.72 /unit (ex. VAT)
See 61 Variants
70-640 Series 3 Way Bronze Ball Valves
Item: CM9CKA
$73.90 - $467.72 /unit (ex. VAT)
See 107 Variants
70-340 Series Single Union End Bronze Ball Valves
Item: CM9CJW
$62.42 - $536.12 /unit (ex. VAT)
See 82 Variants
71-100 Series Standard Port Ball Valves
Item: CM9CKW
$70.10 - $1,177.33 /unit (ex. VAT)
See 138 Variants
70-240 Series Solder Bronze Ball Valves
Item: CM9CJU
$50.00 - $1,764.50 /unit (ex. VAT)
See 229 Variants
12...5960

Ball Valves

Ball valves are used in natural gas & oil industries to control pressure and flow of corrosive fluids, gases and slurries. Raptor Supplies offers a wide variety of ball valves providing tight seating with low operating torque, from brands like Alpha Fittings, Apollo, Bradley, Banjo and GF Piping Systems. Apollo 70-100 Series bronze inline ball valves are used as safety shut off valves for flammable liquids, heated oil and natural gases. These ball valves feature an adjustable packing gland for sealing the shaft against fluids and blow-out proof stem design to prevent stem detachment. The balls are made of chrome-plated brass / chrome-plated bronze / stainless steel to ensure durability & corrosion resistance. These valves come equipped with RPTFE seats & seals for resistance against chemicals and are capable of being operated at pressures up to 600 psi WOG. Banjo 3-way ball valves are used in fluid-handling applications with herbicides, insecticides & fertilizers, as well as with solvents, wastewater, industrial acids and cooling water. These valves feature durable & flexible polypropylene construction to provide low friction, easy installation and resistance from corrosion. These PP ball valves have balls that are diamond turned to provide exact contact between ball & seats, and can withstand pressure up to 100 psi. Choose from a wide range of ball valves in ball and full port valve structures on Raptor Supplies.

Features

Watts Brass Filter Ball Valves

  • They are equipped with an in-built strainer for taking out pollutants when the air passes through them.
  • These brass filter valves feature brass construction for enhanced durability and corrosion resistance.
  • They are available in 1/4, 1/8, 3/8 and 1/2 inch pipe sizes.

Apollo 70-190 Series Ball Valves

  • These ball valves have bronze construction for high tensile strength and aesthatic appearance.
  • They are available in automatic drain, grounded, side vented ball, stainless steel latch-lock lever & nut, standard and stainless steel lever & nut variants.

Spears 5024 Series Ball Valves

  • They have PVC / CPVC construction for durability and corrosion resistance.
  • These valves offer vertical 3-way / horizontal diverter design for ease of operations.
  • They come in L-port, multi L-port & T-port ball configurations as per the compatibility with the equipment.
  • They are interchangeable with all True Union 2000 valves and mate with Union 2000 pipe unions.
  • They further feature a polypropylene handle and a built-in handle lockout for increased safety.

Working Mechanism

  • Rotate the handle or the actuator.
  • The ball inside these valves turn.
  • When the handle is perpendicular to the pipe, the ball blocks flow.
  • Aligning the handle with the pipe allows fluid to pass through.

Frequently Asked Questions

How do I fit these PVC ball valves?

  • Prepare your tools and materials.
  • Turn off the water supply.
  • Prepare the pipe ends.
  • Apply thread sealant.
  • Connect the ball valve.
  • Tighten the pipe fittings as needed.
  • Check the alignment of the valve handle.
  • Turn on the water supply and check for leaks.

Does Raptor Supplies offer ball valves with brass filter?

Yes, customers looking for valve units with brass filters can opt for Speedaire brass filter ball valves.

What factors should I consider while choosing a ball valve?

  • Size
  • Material
  • Port Type
  • Pressure Rating
  • Temperature Rating
  • Valve Type
  • End Connections
  • Flow Control
  • Sealing

We are here to help!

Looking for a part not listed here?