Please note that the item you have bought is a 115V.

Hayward Ball Valves | Raptor Supplies Worldwide

HAYWARD Ball Valves

PVC and CPVC valves featuring FPM / EPDM O-rings to withstand high water, oil & gas pressures up to 235 psi. Available in 0.375 and 1.25 inner hose diameters

Filter

HAYWARD -

Ball Valves

StyleModelHose I.D.Pipe SizeTube SizePrice (ex. VAT)
ATBH1125ASTV0Z001.25"1.25"1.25"$166.25
BTBH1037A0SV00003/8"3/8"3/8"$70.70
HAYWARD -

QVC Series PVC Inline Ball Valve, FNPT x FNPT

Hayward QVC Series inline ball valves are ideal for controlling the flow of fluids in piping systems in chemical processing plants, water treatment plants and irrigation systems. They feature PVC construction for mechanical strength and to resist chemicals. These inline ball valves are equipped with Santoprene seats, facilitating a tight seal with high abrasion resistance.

StyleModelHandle MaterialPipe SizePrice (ex. VAT)
AQVC1020TSEGABS2"$15.68
BQVC1007TSEWABS3/4"$3.50
AQVC1005TSEGABS1/2"$2.38
AQVC1015TSEGABS1.5"$10.14
BQVC1005TSEWABS1/2"$2.21
BQVC1010TSEWABS1"$5.79
BQVC1015TSEWABS1.5"$10.50
BQVC1020TSEWABS2"$16.11
AQVC1007TSEGABS3/4"$3.55
AQVC1010TSEGABS1"$5.66
BQVC1012TSEWPVC1.25"$7.75
AQVC1012TSEGPVC1.25"$7.81
HAYWARD -

QVC Series PVC Inline Ball Valve, Socket x Socket

StyleModelPipe SizePortPrice (ex. VAT)
AQVC1010SSEW1"Full$5.80
BQVC1010SSEG1"Full$5.86
AQVC1015SSEW1.5"Standard$10.25
BQVC1015SSEG1.5"Full$10.03
AQVC1012SSEW1.25"Full$7.93
BQVC1012SSEG1.25"Full$7.89
AQVC1005SSEW1/2"Full$2.18
BQVC1005SSEG1/2"Full$2.43
AQVC1020SSEW2"Full$16.30
BQVC1020SSEG2"Full$15.36
BQVC1007SSEG3/4"Full$3.56
AQVC1007SSEW3/4"Full$3.49
HAYWARD -

Pneumatically Actuated Ball Valves

StyleModelItemPrice (ex. VAT)
APSDTBH110STVA8Ball Valve$953.06
APSDTBH120STVA8Ball Valve$1,058.38
BPSSTBH210STEA9Ball Valve$1,014.89
APSDTBH210STVA8Ball Valve$1,034.28
BPSSTBH210STVA9Ball Valve$1,053.14
BPSSTBH110STEA9Ball Valve$1,000.75
APSDTBH110STEA8Ball Valve$936.30
APSDTBH205STEA8Ball Valve$922.68
BPSSTBH220STEA9Ball Valve$1,118.11
BPSSTBH120STEA9Ball Valve$1,072.00
APSDTBH205STVA8Ball Valve$963.55
APSDTBH207STEA8Ball Valve$946.78
BPSSTBH107STEA9Ball Valve$966.69
BPSSTBH110STVA9Ball Valve$1,020.65
APSDTBH107STVA8Ball Valve$919.54
BPSSTBH215STVA9Ball Valve$1,149.55
APSDTBH215STEA8Ball Valve$1,061.53
APSDTBH115STVA8Ball Valve$987.13
BPSSTBH115STEA9Ball Valve$1,020.65
APSDTBH210STEA8Ball Valve$1,014.36
BPSSTBH215STEA9Ball Valve$1,125.45
APSDTBH215STVA8Ball Valve$1,081.44
BPSSTBH207STVA9Ball Valve$1,125.45
BPSSTBH205STVA9Ball Valve$1,055.24
BPSSTBH205STEA9Ball Valve$1,014.36
HAYWARD -

Electrically Actuated Ball Valves

StyleModelPrice (ex. VAT)
AEAUTBH115STE$1,055.86
AEAUTBH115STV$1,065.09
BEATBH110STE$782.68
AEAUTBH105STE$967.11
BEATBH120STE$894.49
AEAUTBH120STE$1,184.96
AEAUTBH120STV$1,151.54
AEAUTBH107STV$964.80
BEATBH107STE$734.84
BEATBH115STE$813.23
AEAUTBH110STV$1,020.13
AEAUTBH110STE$992.46
AEAUTBH105STV$944.05
BEATBH105STE$711.21
AEAUTBH107STE$944.05
HAYWARD -

Manual Ball Valves

HAYWARD -

Cpvc Ball Valve Union Socket 2-1/2 In

ModelItemPrice (ex. VAT)
TB2250SEAD9LPN$649.33

Features

Watts Brass Filter Ball Valves

  • They are equipped with an in-built strainer for taking out pollutants when the air passes through them.
  • These brass filter valves feature brass construction for enhanced durability and corrosion resistance.
  • They are available in 1/4, 1/8, 3/8 and 1/2 inch pipe sizes.

Apollo 70-190 Series Ball Valves

  • These ball valves have bronze construction for high tensile strength and aesthatic appearance.
  • They are available in automatic drain, grounded, side vented ball, stainless steel latch-lock lever & nut, standard and stainless steel lever & nut variants.

Spears 5024 Series Ball Valves

  • They have PVC / CPVC construction for durability and corrosion resistance.
  • These valves offer vertical 3-way / horizontal diverter design for ease of operations.
  • They come in L-port, multi L-port & T-port ball configurations as per the compatibility with the equipment.
  • They are interchangeable with all True Union 2000 valves and mate with Union 2000 pipe unions.
  • They further feature a polypropylene handle and a built-in handle lockout for increased safety.

We are here to help!

Looking for a part not listed here?