Please note that the item you have bought is a 115V.

HVAC Balancing Dampers | Raptor Supplies Worldwide

Balancing Dampers

Filter

DAYTON -

Manual Balancing Dampers, Single Blade, Steel Frame

Dayton balancing dampers are designed for regulating airflow in HVAC (heating, ventilation and air conditioning) systems. These rectangular dampers feature a hand-adjustable quadrant to easily set and locked at a single angle / position, thereby maintaining the constant level of airflow in a room or area of a facility. They have galvanised steel frame for durability and include blades installed in horizontal position. Choose from a wide range of these manual dampers, available in duct widths ranging from 8 to 12 inches.

StyleModelDuct HeightDuct WidthPrice (ex. VAT)
A22CV816"12"$63.48
A22CV856"10"$63.39
A22CV846"8"$61.11
A22CV828"10"$66.98
A22CV838"12"$67.66
A22CV8610"12"$74.45
DAYTON -

HVAC Balancing Dampers, Square Frame

Dayton square balancing dampers are used for regulating the airflow in an HVAC system in industrial and commercial settings. These dampers feature 22 gauge rigid steel body having galvanised coating for greater corrosion resistance and a square frame for easier installation in vertical orientation. They further come integrated with a single blade that is set and locked in position by tightening a wing-nut on a bolt, thereby maintaining a constant airflow in a room / space. The units require no maintenance except for keeping contaminants away from the airstream and are available in 6, 8, 10 and 12 inch duct heights.

StyleModelDuct HeightDuct WidthPrice (ex. VAT)
A22CV776"6"$58.11
A22CV788"8"$62.06
A22CV8010"10"$74.71
A22CV7912"12"$72.74
DAYTON -

Balancing Dampers, Round

Dayton round balancing dampers are used for regulating airflow in low velocity and low differential pressure systems. These dampers feature frames made of galvanised steel for structural rigidity and synthetic sleeve bearings for resistance against contaminants including water, dust & manufacturing particulates. They feature manual hand quadrants capable of being locked in place, and are available in duct diameters of 6, 8, 10, 12 & 14 inches.

StyleModelDamper Dia.Duct Dia.Price (ex. VAT)
A2TFX75-7/8"6"$116.74
A2TFX87-7/8"8"$120.13
A2TFX99-7/8"10"$124.01
A2TFY111-7/8"12"$132.71
A2TFY213-7/8"14"$153.68
DAYTON -

Remote Balancing Damper

Dayton remote balancing dampers are suitable for regulating airflow in HVAC (heating, ventilation and air conditioning) systems. These dampers are remotely controlled (when installed behind sheetrock ceilings where manual access is not possible) to change the blade position for adjusting the level of airflow in a room or single zone. They include a remote control device that has battery indicator signals for showing the battery status. Choose from a wide range of these remote balancing dampers, available in 6, 8, 10 and 12 inch diameters.

StyleModelDamper Dia.Duct Dia.Price (ex. VAT)
A48C1596"6"$115.81
A48C1608"8"$137.23
A48C16110"10"$126.34
A48C16212"12"$130.96

Balancing Dampers

Balancing dampers are used for regulating the airflow in HVAC systems and come with a rugged galvanised steel frame with die-formed corner gussets for superior structural strength and reinforcement. Raptor Supplies offers a wide range of these balancing dampers from brands like Dayton and Fantech. These units feature a hand-adjustable quadrant to lock the blades at a single angle, thereby keeping the room's temperature at a constant level. Selected models further offer the ability to control the damper remotely by means of a remote control device and can be connected to the wall / ceiling plate or diffuser. Choose from an extensive range of these HVAC balancing dampers available in manual, manual single blade and round variants.

We are here to help!

Looking for a part not listed here?