Please note that the item you have bought is a 115V.

Apollo Backflow Preventers | Raptor Supplies Worldwide

APOLLO Backflow Preventers

They prevent contamination of potable water supply due to back-siphonage or back-pressure from undesirable substances. These preventers are available in bronze and lead-free bronze variants.

Filter

StyleModelItemPrice (ex. VAT)
A4A4A44AMCheck Valve$91.20
A4A4A33BMDouble Check Valve Assembly$297.40
A4A4H33BMCDouble Check Valve Assembly$297.40
A4A4H44HMDouble Check Valve Assembly$297.40
A4A4H33HMCDouble Check Valve Assembly$297.40
A4A4H44AMDouble Check Valve Assembly$297.40
A4A4A33AMDouble Check Valve Assembly$297.40
A4A4H44BMDouble Check Valve Assembly$297.40
A4A4H33HMDouble Check Valve Assembly$297.40
A4A4H33BMDouble Check Valve Assembly$297.40
A4A4A33BMCDouble Check Valve Assembly$297.40
A4A4A44BMDouble Check Valve Assembly$297.40
A4A4H33AMDouble Check Valve Assembly$297.40
A4A4A44HMDouble Check Valve Assembly$297.40
A4A4A44AMCDouble Check Valve Assembly$297.40
A4A4A33HMDouble Check Valve Assembly$297.40
A4A4A33AMCDouble Check Valve Assembly$297.40
A4A4H44HMCDouble Check Valve Assembly$297.40
APOLLO VALVES -

Vacuum Breakers

StyleModelItemPrice (ex. VAT)
A38LF414ASHose Connection Vacuum Breaker$54.08
A3830402Vacuum Breaker$158.50
B38LF314ASVacuum Breaker$10.91
StyleModelPrice (ex. VAT)
A4AN709C6$14,513.26
A4AN709E10$14,513.26
A4AN729C6$13,244.62
A4AN729E6$13,244.62
A4AN729C10$13,244.62
A4AN709C10$14,513.26
A4AN709G10$14,301.78
A4AN709G6$14,301.78
A4AN729E10$13,244.62
A4AN729G10$13,033.16
A4AN729G6$13,033.16
A4AN709E6$14,513.26
APOLLO VALVES -

RPLF4A Series Reduced Pressure Principle Backflow Preventers

StyleModelHeightItemLengthSizeWidthPrice (ex. VAT)
A4ALF20903S-Backflow Preventer---$8,571.90
A4ALF20C03S-Backflow Preventer---$17,063.20
A4ALF210012-Backflow Preventer---$8,990.96
A4ALF20903-Backflow Preventer---$4,077.28
A4ALF20G01-Backflow Preventer---$37,128.88
A4ALF20E03S-Backflow Preventer---$32,905.50
B4ALF203A2F7.125"Reduced Press. Zone Assembly11.125"1/2"2.875"$574.19
B4ALF204A2F7.375"Reduced Press. Zone Assembly12.75"3/4"3.12"$592.28
B4ALF205A2F8"Reduced Press. Zone Assembly14.63"1"3.25"$646.61
B4ALF206T2F9.875"Reduced Press. Zone Assembly18.625"1.25"5.125"$1,128.41
B4ALF207T2F9.875"Reduced Press. Zone Assembly18.75"1.5"5.125"$1,189.74
B4ALF208T2F11"Reduced Press. Zone Assembly21.125"2"5.875"$1,347.43
StyleModelPrice (ex. VAT)
A4ALF700C3$13,405.32
A4ALF70AE4$15,266.00
A4ALF72GG10$43,683.54
A4ALF72GG6$43,683.54
A4ALF72GG3$43,683.54
A4ALF72GE7$43,894.98
A4ALF72GE8$43,894.98
A4ALF72GE6$43,894.98
A4ALF700G8$13,193.86
A4ALF700E10$13,405.32
A4ALF70AE7$14,293.36
A4ALF70AE6$14,293.36
A4ALF70AC8$14,293.36
A4ALF72HC3$72,735.44
A4ALF70AE10$14,293.36
A4ALF70AC9$15,266.00
A4ALF70AE3$6,480.22
A4ALF70AC6$14,293.36
A4ALF70AC7$14,293.36
A4ALF70AC3$14,293.36
A4ALF70AC4$15,266.00
A4ALF70AC10$14,293.36
A4ALF709G8$12,432.70
A4ALF709G9$13,405.32
A4ALF72GG8$43,683.54
StyleModelPrice (ex. VAT)
A4SGLF10C03$14,354.66
A4SGLF10A09$14,507.94
A4SGLF10C09$14,875.22
A4SGLF10A07$8,390.68
APOLLO VALVES -

RPDALF4AN Series Reduced Pressure Detector Assemblies

Apollo RPDALF4AN Series reduced pressure detector assemblies (RPDAs) are used in plumbing and water supply systems to monitor and detect potential backflow conditions, thereby preventing contaminants to enter the potable water supply. They employ a reduced pressure zone configuration, consisting of two check valves and a pressure relief valve in between. This arrangement helps maintain a lower pressure zone between the two check valves, reducing the risk of backflow. These vertical up / vertical down oriented assemblies are integrated with an internal swivel connection that helps pivot the second check valve (which is situated downstream) to 180 degrees vertical up flow orientation. This allows consistent water flow in situations where the backflow preventer is in a vertical up (upstream) position. They are made of stainless steel for excellent durability and feature a bypass assembly to allow quick maintenance and servicing without interrupting the water supply. These lead-free devices also include flowmeters that measure the flow rate of water in gallons per minute, snap-in check retainers to hold the check valves in place and stainless steel coupling & bolts to get access to check valves and relief valves, respectively.

StyleModelPrice (ex. VAT)
A4ANLF72EE3$41,696.02
A4ANLF700E9$7,181.74
A4ANLF709C4$15,858.00
A4ANLF709C3$14,513.26
A4ANLF700G8$15,189.86
A4ANLF700G9$16,534.64
A4ANLF700G3$15,189.86
A4ANLF700G7$15,189.86
A4ANLF700G4$16,534.64
A4ANLF700G6$15,189.86
A4ANLF700G10$15,189.86
A4ANLF700E8$15,401.32
A4ANLF700E6$15,401.32
A4ANLF700E7$15,401.32
A4ANLF709C7$14,513.26
A4ANLF700E3$6,659.78
A4ANLF700E4$16,746.04
A4ANLF700E10$15,401.32
A4ANLF700C7$15,401.32
A4ANLF700C9$16,746.04
A4ANLF700C8$15,401.32
A4ANLF700C6$15,401.32
A4ANLF700C3$15,401.32
A4ANLF700C4$16,746.04
A4ANLF700C10$15,401.32
StyleModelPrice (ex. VAT)
A4AN10A01$6,081.34
A4AN10E01$19,281.50
A4AN10001$4,185.44
A4AN10901$4,078.04
APOLLO VALVES -

4ALF-100 Series Double Check Valves

Apollo 4ALF-100 Series double check valves are used in water supply systems to prevent backflow and contamination. They ensure the safe and reliable flow of potable water by preventing the reverse flow of contaminated water, safeguarding public health and water quality. These double check valves have lead-free bronze construction for enhanced safety in potable water systems, meeting regulatory standards and protecting public health. They feature a FNPT connection that offers compatibility with standard pipe fittings, simplifying installation and allowing for easy integration into existing plumbing systems. These 4ALF-100 Series valves can operate at temperatures ranging from - 33 to 180 degrees F.

StyleModelHeightLengthSizeWidthPrice (ex. VAT)
A4ALF104A2F3.5"12.75"3/4"3"$271.31
A4ALF103A2F3.25"11"1/2"2.5"$275.49
A4ALF105A2F4"14.63"1"3.25"$317.14
A4ALF106A2F4.5"18.625"1.25"4.75"$706.14
A4ALF107A24.5"18.75"1.5"4.75"$770.96
A4ALF108A2F5"21.125"2"5.38"$879.60
StyleModelPrice (ex. VAT)
A4A106T1F$1,662.02
A4A103T4F$691.64
RFQ
A4A104T1$699.88
A4A104T1F$699.88
A4A105T2LT$891.88
A4A104T2FPR$650.70
RFQ
A4A105T1F$769.78
A4A105T2FPR$689.58
A4A107T1F$1,662.02
A4A108T1F$1,949.58
APOLLO VALVES -

4SG Series, Double Check Valve Assemblies

Apollo 4SG Series double-check valve assemblies are designed to prevent the backflow of contaminated water into the potable water supply system. They consist of two independently operating check valves (arranged in series), allowing double protection against backflow. These units have resilient seats to provide a bubble-tight seal between the valve body and the closure element (disc). They are made of high-quality materials for durability and corrosion resistance and have a grooved body for easy installation and maintenance. These double-check valves are ideal for use in commercial, industrial and municipal applications, such as water treatment plants, irrigation and fire sprinkler systems.

StyleModelPrice (ex. VAT)
A4SG10E07$21,983.60
A4SG10E08$21,983.60
A4SG10E09U$29,198.94
A4SG11E03$24,625.22
A4SG10E06U$25,115.62
A4SG10E07U$25,281.14
A4SG10E09$12,110.22
A4SG10E08U$25,281.14
APOLLO VALVES -

Double Check Valve Assembly, 1/2 Inch Size, Bronze

ModelItemPrice (ex. VAT)
W432100BP4VWM$739.16
APOLLO VALVES -

Double Check Valve Backflow Assembly, 4A-100, Bronze C84400, 1 1/4 Inch Size, Nps

ModelItemPrice (ex. VAT)
4A106A2FCN8NPU$804.79
APOLLO VALVES -

Principle Backflow Assembly 1-1/4 Inch Size, 4A-200, 1 1/4 Inch Size, Nps, Bronze C84400

ModelItemPrice (ex. VAT)
4A206A2FCN8NPR$801.13
APOLLO VALVES -

Carbonated Beverage Backflow

ModelItemPrice (ex. VAT)
4C10000BP3JFH$86.74
APOLLO VALVES -

Hydro Ball Valve, Full Port, Male x Female, 2 Inch Size Bronze

ModelItemPrice (ex. VAT)
7B80899ABN9ZTV$292.64
APOLLO VALVES -

Double Check Valve Assembly, 6 Inch

ModelItemPrice (ex. VAT)
4060CBPEBP6BNG$2,210.94
RFQ
APOLLO VALVES -

Double Check Valve Assembly, 1 Inch

ModelItemPrice (ex. VAT)
40605G2BP6BNF$1,705.14
RFQ

We are here to help!

Looking for a part not listed here?