Please note that the item you have bought is a 115V.

Hubbell Premise Wiring Audio-video Splitters Connectors And Adapters | Raptor Supplies Worldwide

HUBBELL PREMISE WIRING Audio-Video Splitters Connectors And Adapters

Includes connectors, couplers and adapters featuring high-impact plastic body designed for high-speed signal transfer between two devices. Snap-fit stereo jacks with coupler and screw type terminations for use with 3.5 mm audio jacks also available

Filter

HUBBELL PREMISE WIRING -

Trunk Cable Adapters

StyleModelPrice (ex. VAT)
A15M6P1$4.06
B15S6P1$38.51
C15N6P10$387.16
HUBBELL PREMISE WIRING -

VGA Plug-n-Play X-End Connectors

StyleModelConnectionPrice (ex. VAT)
A15MP6P115-Pin (F) to 8-Pin (F) 8" Tail, Plenum$52.50
B15A6P115-Pin (F) to 8-Pin (F) Angled 45 Degrees$45.66
HUBBELL PREMISE WIRING -

AV Connectors

Hubbell Premise Wiring keystone jacks are extremely useful in data communication, for mounting low-voltage electrical jacks & optical connectors into wall plates, network racks and shielded patch panels & cords. They are ideal for USB patch cords, RCA jacks, UTP cables and Category 5e ethernet cables. These connectors provide a point of data transfer for output and input ports. Snap-fit inline keystone couplers fit over another connector securely, while RCA gold pass-through connectors are used with AV jacks to provide a point of external connection & accept a female connector. Choose from a wide range of these AV connectors, available in coupler, USB 2.0 B female and 110 punch-down termination types. Raptor Supplies also offers snap-fit stereo jacks for 3.5 mm jacks.

StyleModelCable TypeColorConnectionItemTermination TypeTypePrice (ex. VAT)
ASFC5EWCategory 5eWhite-AV ConnectorCouplerSnap Fit Inline Keystone Coupler$28.68
BSFRCBFFWRCA (Blue)White-Snap Fit ConnectorCouplerRCA Gold Pass-Through$14.16
CSFRCBFFEIRCA (Blue)Electric Ivory-Snap Fit ConnectorCouplerRCA Gold Pass-Through$14.16
DSFRCBFFGYRCA (Blue)Gray-Snap Fit ConnectorCouplerRCA Gold Pass-Through$14.16
ESFRCWFFRCA (White)White-F/F CouplerCoupler-$14.89
FSFRC110YRCA (Yellow)Black-RCA 110 AV Connector110 Punch-Down-$29.54
GSFUSBAABUSB Patch CordsBlueA to A, 2.0USB ConnectorCoupler-$60.54
HSFUSBABBUSB Patch CordsBlueA to B, 2.0 ReversibleUSB ConnectorUSB 2.0 B Female-$60.54
ISFRC110RUTPRedPunch DownRCA 110 AV Connector110 Punch-Down-$29.54
HUBBELL PREMISE WIRING -

Snap Fit Stereo Jacks

Hubbell Premise Wiring iSTATION Series stereo jacks are designed to accept 3.5 mm plugs & cables for transferring audio signals & data. These stereo jacks feature snap-fit installation to securely fit over 3.5 mm keystone male jacks. They have plastic construction to provide insulation against current leakage. Choose from a wide range of these snap-fit stereo jacks, available in screw and coupler termination types.
Raptor Supplies also offers AV connectors.

StyleModelColorDepthTermination TypePrice (ex. VAT)
ASF35FFOWOffice White1.21Coupler$21.66
BSF35STOWOffice White.973Screw$41.84
CSF35FFWWhite1.21Coupler$23.79
DSF35STWWhite.973Screw$45.05
HUBBELL PREMISE WIRING -

Snap-Fit Couplers, 1 Port, Keystone Jacks, BNC Cables

Hubbell Premise Wiring single port Snap-Fit couplers are used for distributing PRO audio / video signals (having impedance of 75 ohms) to workstations. These couplers are compatible with TVs, CCTVs, VCRs, analog & digital CATVs, HDTV satellites and security & surveillance systems. They feature plastic construction to ensure excellent thermal insulation and come with nickel-coated finish for resistance against corrosion & abrasives.

StyleModelColorPrice (ex. VAT)
ASFBOWOffice White$21.55
BSFBWWhite$20.65

We are here to help!

Looking for a part not listed here?