Please note that the item you have bought is a 115V.

Exair Atomizing Spray Nozzles | Raptor Supplies Worldwide

EXAIR Atomizing Spray Nozzles

Use a mixture of liquid and compressed air to create a fine spray out of stains, paint and lacquer. Provide more efficiency as compared to conventional hand-painting and roller-painting jobs at higher pressures. Available in siphon and pressure fluid delivery variants

Filter

EXAIR -

Atomizing Spray Nozzles, Pressure Fluid Delivery Type

Exair no-drip int mix atomizing nozzles are designed to spray concentrated mist of liquid with a maximum pressure of 250 PSIG. They are ideal for refrigeration, washing, humidification, dust control, coating and marking applications. These nozzles paint surfaces efficiently and evenly, ranging from a heavy coat up close to a very fine mist coat 30 feet away. The no-drip function instantly cuts the spray supply and prevents drops on the nozzle due to leakage. Choose from a wide range of stainless steel nozzles, available in flow rates ranging from 0.6 to 42 GPH.

StyleModelAir ConsumptionFlow RatePrice (ex. VAT)
AAW2010SS0.3 to 1.5 scfm1.3 to 3.5 gph$598.68
BAW1010SS0.3 to 1.5 scfm1.3 to 3.5 gph$302.63
CAN1010SS0.6 to 2.8 scfm1.1 to 3.3 gph$321.86
DAN2010SS0.6 to 2.8 scfm1.1 to 3.3 gph$581.54
EAF1020SS0.7 to 3.6 scfm1.3 to 4.7 gph$303.51
FAF2020SS0.7 to 3.6 scfm1.3 to 4.7 gph$581.54
FAF2010SS0.7 to 4.1 scfm0.8 to 3.2 gph$600.43
EAF1010SS0.7 to 4.1 scfm0.8 to 3.2 gph$306.35
GEF1010SS0.8 to 5.1 scfm1 to 3.8 gph$317.46
HEF2010SS0.8 to 5.1 scfm1 to 3.8 gph$591.81
HEB2010SS0.9 to 3.0 scfm1 to 3.8 gph$612.06
IEB1010SS0.9 to 3.0 scfm1 to 3.8 gph$317.46
JER2010SS0.9 to 5.7 scfm1 to 3.8 gph$675.58
KER1010SS0.9 to 5.7 scfm1. to 3.8 gph$395.50
KER1020SS0.9 to 5.9 scfm2.5 to 7.5 gph$379.13
JER2020SS0.9 to 5.9 scfm2.5 to 7.5 gph$672.21
IEB1020SS1.0 to 3.0 scfm2.5 to 7.5 gph$317.46
HEB2020SS1.0 to 3.0 scfm2.5 to 7.5 gph$591.81
GEF1020SS1.0 to 5.2 scfm2.5 to 7.5 gph$302.66
HEF2020SS1.0 to 5.2 scfm2.5 to 7.5 gph$591.81
EAF1040SS1.4 to 7.9 scfm3.3 to 18.3 gph$302.63
FAF2040SS1.4 to 7.9 scfm3.3 to 18.3 gph$578.64
LAD1010SS1.4 to 9.1 scfm1.8 to 6.9 gph$322.81
MAD2010SS1.4 to 9.1 scfm1.8 to 6.9 gph$583.85
AAW2020SS1.7 to 7.1 scfm0.9 to 8.5 gph$578.64
EXAIR -

Siphon Fed Atomising Nozzles

Exair atomising spray nozzles are designed to deliver a thin coating of fluid for applications where no liquid pressure is available. They are suitable for washing, coating, rinsing, quenching, cooling, wetting and dust control operations and feature stainless steel construction for minimising wear & tear. They feature fully adjustable spraying mechanism for delivering precise spray pressure while maximising liquid dispersion & minimising liquid consumption at the same time. Choose from a wide variety of these spray nozzles, available in 0.1 - 0.4 to 0.3 - 15 GPH flow rates.

StyleModelAir ConsumptionFlow RatePrice (ex. VAT)
ASR2010SS0.5 to1.6 scfm0.2 to 0.8 gph$578.64
BSR1010SS0.5 to1.6 scfm0.2 to 0.8 gph$303.51
BSR1020SS0.7 to 2.3 scfm0.3 to 1.9 gph$303.51
ASR2020SS0.7 to 2.3 scfm0.3 to 1.9 gph$578.64
CSF2010SS0.9 to1.7 scfm0.1 to 0.4 gph$598.68
DSF1010SS0.9 to1.7 scfm0.1 to 0.4 gph$312.43
BSR1030SS1.4 to 5.5 scfm0.3 to 5.8 gph$303.51
ASR2030SS1.4 to 5.5 scfm0.3 to 5.8 gph$598.68
DSF1030SS2.2 to 4.0 scfm1.0 to 1.9 gph$303.51
CSF2030SS2.2 to 4.0 scfm1.0 to 1.9 gph$578.64
CSF2020SS2.3 to 4.3 scfm0.3 to 1.2 gph$598.68
DSF1020SS2.3 to 4.3 scfm0.3 to 1.2 gph$303.51
BSR1040SS5.7 to 12.0 scfm0.3 to 15 gph$303.51
ASR2040SS5.7 to 12.0 scfm0.3 to 15 gph$578.64

We are here to help!

Looking for a part not listed here?