Please note that the item you have bought is a 115V.

Honeywell Aquastat Relays | Raptor Supplies Worldwide

HONEYWELL Aquastat Relays

Includes dual aquastat, immersion and multi-zone immersion controllers used for temperature control of liquids in boilers and storage tanks

Filter

HONEYWELL -

Aquastat Relays

StyleModelItemPrice (ex. VAT)
AL8124A1015Burner$536.60
BL4006A2007Immersion Controller$204.83
CL4006E1091Immersion Controller$346.64
DL4006E1125Immersion Controller$438.53
EL4006A1017Immersion Controller$353.08
FL8148J1009Immersion Controller$463.59
GR8222U1079Relay$44.16
HL8148E1265Relay$548.53
IL4080B1352Relay$127.20
JL8148E1299Relay$532.84
KL4008B1013Relay$300.89
LL4008E1156Relay$345.86
HONEYWELL -

Immersion Controllers

StyleModelDepthDifferentialHeightMountingRequiresTemp. RangePrice (ex. VAT)
AL4006H1004------$354.90
RFQ
AL4006A1967------$247.44
RFQ
BL4006B11632 1/8" to 3"5 to 30° F8 5/8"Horizontal or Vertical3" Insulation100 to 240° F$237.68
RFQ
CL6006A11452-1/8"5 Degrees to 30 Degrees F Adj.5.375"Horizontal1/2" Well Adapter and Tube of Heat Conductive Compound100 Degrees to 240 Degrees F$255.79
HONEYWELL -

Aquastat Controller

StyleModelDifferentialRequiresTemp. RangeTypePrice (ex. VAT)
AL4006A19595 Degrees F Fixed1-1/2" Insulation and Heat-Conductive Compound40 Degrees to 180 Degrees FBoiler-Mounted, High or Low Limit$246.06
AL4006B11555 Degrees to 30 Degrees F Adj.3" Insulation, Stop Factory-Set at 240 Degrees F, and Heat-Conductive Compound100 Degrees to 240 Degrees FBoiler-Mounted, High or Low Limit, and Circulator Delay$283.00
BL4006E1117Manual Reset1-1/2" Insulation100 Degrees to 240 Degrees FBoiler-Mounted, High Limit, Manual Reset$410.03
HONEYWELL -

Dual Aquastat Controllers

StyleModelDepthDifferentialPrice (ex. VAT)
AL4081B10962 2/3" to 3"10° F$437.74
RFQ
BL4081B10472-2/3"High Limit 10 Degrees F Fixed, Low Limit 10 Degrees to 25 Degrees F Adj.$459.24
StyleModelMountingPrice (ex. VAT)
AL8124L1011Horizontal$586.81
AL8124E1016Vertical$608.40
AL8124G1020Vertical$598.86

We are here to help!

Looking for a part not listed here?