Please note that the item you have bought is a 115V.

Wesco Appliance Hand Trucks | Raptor Supplies Worldwide

WESCO Appliance Hand Trucks

Appliance / vending machine hand trucks made of aluminium / steel for transporting and moving loads up to 1800 lb. Equipped with handles for increased stability & support, and wheels for easy manoeuvrability

Filter

Wesco appliance dollies are used to transport large & heavy appliances like vending machines, refrigerators and water heaters.

WESCO -

Steel Appliance Trucks

Wesco appliance hand trucks are suitable for moving heavy appliances such as water heaters, vending machines & refrigerators in warehouses, shopping complexes and manufacturing plants. They feature tubular steel construction with double welded joints that offer high tensile strength for withstanding heavy loads and large, rear-mounted wheels for jobsite portability. Choose from a wide range of these steel appliance trucks, available in manual & auto rewind ratchet options on Raptor Supplies.

StyleModelPrice (ex. VAT)
A230028$506.70
A230010$514.06
WESCO -

Auto Rewind Appliance Trucks

Wesco heavy-duty appliance trucks are ideal for transferring heavy vending machines, commercial freezers and tall gas cylinders in storage, automotive & manufacturing facilities. These hand trucks feature a dynamic, lever-activated fulcrum system for decreasing break-over effort as the truck is tilted and swivel caster carriage kick-out that offers 4 wheel support. Choose from a broad range of auto-rewind appliance trucks, available in 72 & 78 inch heights on Raptor Supplies.

StyleModelOverall HeightPrice (ex. VAT)
A23007672"$1,841.24
RFQ
A23007778"$1,982.70
RFQ
WESCO -

Economical Aluminium Appliance & Vending Trucks

Wesco appliance & vending trucks are suitable for moving equipment in manufacturing plants & warehousing facilities. They feature double ratchets for cargo security during transit and large wheels for jobsite portability. Selected models have four wheel kick out design for supporting heavy loads & minimising strain. Choose from a wide variety of these hand trucks with fixed wheels, and casters, on Raptor Supplies.

StyleModelPrice (ex. VAT)
A272411$709.77
B272412$633.52
C272410$566.67
WESCO -

Steel Vending Machine Trucks

Wesco vending machine hand trucks are designed for easy transportation of loads up to 1200 lb. These vending machine hand trucks have an all-welded steel frame in a kick-out design and feature non-marking grey vinyl attached to all contact surfaces to prevent damages to cargo. They are equipped with dual handles in a dual-loop design and mould-on rubber wheels to offer increased support and smooth manoeuvrability.

StyleModelOverall HeightPrice (ex. VAT)
A23001760"$712.23
A23003560"$730.39
A23001866"$733.42
A23003666"$761.97
A23003772"$759.52
RFQ
A23001972"$781.28
RFQ
WESCO -

Heavy Duty Vending Trucks

Wesco heavy-duty vending trucks are designed for moving tall & heavy loads, namely freezers, gas cylinders & vending machines, in warehouses & manufacturing facilities. They feature webbed cargo belts with eccentric tighteners for securely strapping the load in place and rear-set wheel design for enabling up to 49-degree tilt for clearing doorways when transporting tall loads. Choose from an extensive range of these vending trucks, available in 72 & 78 inch heights on Raptor Supplies.

StyleModelOverall HeightPrice (ex. VAT)
A23007472"$1,617.87
RFQ
A23007578"$1,595.29
RFQ
WESCO -

Aluminium Appliance Trucks

Wesco aluminium hand trucks are designed for carrying light equipment in storage, automotive & manufacturing facilities. They feature an auto-rewind belt-tightening system for securely fastening the load while preventing loosening during transit and fully welded aluminium frame with rear-set wheels for durability & fatigue minimisation. Choose from a wide range of these aluminium appliance trucks, available in 11, 13 & 15 inch lengths on Raptor Supplies.

StyleModelLoad CapacityOverall LengthWheel MaterialPrice (ex. VAT)
A230033600 lb.15"Pneumatic$1,006.47
B230001750 lb.11"Moldon Rubber$755.33
B230002750 lb.13"Moldon Rubber$853.17
A230031750 lb.13"Moldon Rubber$911.97
WESCO -

Steel Vending Truck, 12" Steel Offset Pneumatic, 700 Lbs Capacity

ModelItemPrice (ex. VAT)
230020AG7HZF$710.02

Features

  • These upright trucks are tilted back and balanced on their wheels, allowing them to be rolled from one location to another.
  • Backloaded carts have a tall & wide frame. When tilted, the frame provides leverage and stability.
  • These trucks have a short & wide nose plate that slides under the edge of an appliance and supports it while it is being moved on the cart.
  • They have rear stair crawlers that allow them to roll over stairs and curbs with ease.
  • Wesco steel vending machine trucks feature an all-welded steel frame with a kick-out design and non-marking grey vinyl on all contact surfaces to protect cargo.
  • The brand's heavy-duty vending trucks have webbed cargo belts with tighteners for securely strapping the load in place, as well as a rear-set wheel design that allows tilt up to 49 degrees for clearing doorways when transporting tall appliances.
  • Auto-Rewind appliance trucks from Wesco feature a dynamic, lever-activated fulcrum system that reduces break-over effort as the truck is tilted, as well as a swivel caster carriage kick-out that provides 4-wheel support.
  • Wesco aluminium appliances & vending trucks have an auto-rewind belt-tightening system that secures the load while preventing it from loosening during transit.

Frequently Asked Questions

What is the maximum load capacity of Wesco appliance dollies?

They can handle loads ranging between 550 and 1800 lb.

What height variants are these dollies available in?

These dollies are available in heights ranging from 55 to 78 inches on Raptor Supplies.

What is the difference between a hand truck and an appliance dolly?

Dollies require items to be lifted onto them, while hand trucks can slide underneath loads.

We are here to help!

Looking for a part not listed here?