A | 3207-BD-C3 | - | 3 | 35mm | 30,000 N | -68 Degrees to 392 Degrees F | 27mm | Steel | 41,000 N | - | |
B | 3212-BD-TVH-C3 | - | 3 | 60mm | 64,000 N | -68 Degrees to 248 Degrees F | 36.5mm | Glass Fiber Reinforced Polyamide | 75,000 N | - | |
C | 7208-B-TVP-UA | - | 5 | 40mm | 23,500 | -22 a 248 | 18mm | PA66 | 34,000 | $182.30 | |
C | 7207-B-TVP-UA | - | 5 | 35mm | 19,000 | -22 a 248 | 17mm | PA66 | 28,000 | $144.31 | |
A | 3208-BD | - | 3 | 40mm | 38,000 N | -68 Degrees to 392 Degrees F | 30.2mm | Steel | 51,000 N | $98.79 | |
A | 3210-BD | - | 3 | 50mm | 44,000 N | -68 Degrees to 392 Degrees F | 30.2mm | Steel | 53,000 N | - | |
A | 3208-BD-C3 | - | 3 | 40mm | 38,000 N | -68 Degrees to 392 Degrees F | 30.2mm | Steel | 51,000 N | - | |
B | 3311-BD-TVH | - | 3 | 55mm | 88,000 N | -68 Degrees to 248 Degrees F | 49.2mm | Glass Fiber Reinforced Polyamide | 116,000 N | - | |
B | 3310-BD-TVH-C3 | - | 3 | 50mm | 70,000 N | -68 Degrees to 248 Degrees F | 44.4mm | Glass Fiber Reinforced Polyamide | 93,000 N | - | |
B | 3308-BD-TVH-C3 | - | 3 | 40mm | 48,500 N | -68 Degrees to 248 Degrees F | 36.5mm | Glass Fiber Reinforced Polyamide | 67,000 N | - | |
B | 3213-BD-TVH | - | 3 | 65mm | 77,000 N | -68 Degrees to 248 Degrees F | 38.1mm | Glass Fiber Reinforced Polyamide | 86,000 N | - | |
B | 3202-BD-TVH | - | 3 | 15mm | 7400 N | -68 Degrees to 248 Degrees F | 15.9mm | Glass Fiber Reinforced Polyamide | 12,600 N | - | |
D | 7218-B-MP-UA | - | - | - | - | - | - | - | - | $396.79 | |
A | 3213-BD | - | 3 | 65mm | 77,000 N | -68 Degrees to 392 Degrees F | 38.1mm | Steel | 86,000 N | - | |
A | 3202-BD-C3 | - | 3 | 15mm | 7400 N | -68 Degrees to 392 Degrees F | 15.9mm | Steel | 12,600 N | - | |
A | 3203-BD | - | 3 | 17mm | 9500 N | -68 Degrees to 392 Degrees F | 19mm | Steel | 15,500 N | - | |
D | 7319-B-TVP-UA | - | - | - | - | - | - | - | - | $842.04 | |
E | 7216-B-MP-UA | - | - | - | - | - | - | - | - | $313.50 | |
E | 7215-B-MP-UA | - | - | - | - | - | - | - | - | $314.43 | |
E | 7314-B-MP-UA | - | - | - | - | - | - | - | - | $367.68 | |
A | 3204-BD | - | 3 | 20mm | 12,900 N | -68 Degrees to 392 Degrees F | 20.6mm | Steel | 20,600 N | $112.95 | |
A | 3204-BD-C3 | - | 3 | 20mm | 12,900 N | -68 Degrees to 392 Degrees F | 20.6mm | Steel | 20,600 N | - | |
E | 7317-B-MP-UA | - | - | - | - | - | - | - | - | $658.81 | |
E | 7216-B-TVP-UA | - | - | - | - | - | - | - | - | $270.56 | |
A | 3206-BD | - | 3 | 30mm | 22,200 N | -68 Degrees to 392 Degrees F | 23.8mm | Steel | 31,000 N | $127.46 | |