Please note that the item you have bought is a 115V.

Angle Grinders | Raptor Supplies Worldwide

Angle Grinders

Filter

Angle grinders are used in construction, manufacturing, automotive, metalworking & fabrication applications for cutting, grinding, buffing & polishing concrete, brick & other building materials and ... Read More

DEWALT -

Grinder Guards

StyleModelPrice (ex. VAT)
ADWE4606$135.14
BD284934$102.95
MILWAUKEE -

Grinder Kits

StyleModelPrice (ex. VAT)
A2882-22, 2719-20$1,100.38
B2980-22, 2719-20$1,046.45
JET TOOLS -

Grinders

StyleModelPrice (ex. VAT)
ASWG-272$3,145.00
BSWG-272VS$3,703.00
CIBGB-436VS$1,594.00
FEIN POWER TOOLS -

Corded Angle Grinders

StyleModelPrice (ex. VAT)
AWSG7-115$122.19
B72223160120$129.60
MAKITA -

Cordless Angle Grinders

StyleModelItemPrice (ex. VAT)
AGAG10ZAngle Grinder$511.91
BGAG01ZAngle Grinder$374.30
CXAG12Z1Angle Grinder$404.04
DGA4553RAngle Grinder$205.00
EXAG09Z/BL1850BAngle Grinder$468.49
FXAG04Z/BL1850BAngle Grinder$448.39
GGAG04ZAngle Grinder$388.69
HXAG04ZAngle Grinder$226.44
IXAG09ZAngle Grinder$246.54
JXAG11Z/BL1850BAngle Grinder$510.33
KXAG11ZAngle Grinder$273.75
LGA5053RAngle Grinder$211.25
MGAG06ZAngle Grinder$390.39
NGAG03ZAngle Grinder$388.69
OXAG13PT1 + BL1850B-2Kit$1,145.80
PXAG04Z/BL1840BDC2Kit$667.85
QXAG12PT1 + BL1850B-2Kit$1,068.11
MILWAUKEE -

4-1/2" Wheel Dia. Angle Grinder

StyleModelAmpsSwitch TypeTool LengthTool WeightPrice (ex. VAT)
A6130-337Trigger10.25"3.5 lb.$128.20
B6146-3311Slide11 37/64"5.4 lb.$183.65
MILWAUKEE -

5" Wheel Dia. Angle Grinder

StyleModelAmpsNo Load RPMSwitch TypeTool LengthTool WeightPrice (ex. VAT)
A6121-31A1111,000Trigger15.5935.4 lb.$257.43
B6117-33D132800 to 11,000Slide12 13/64"5.7 lb.$310.40
B6117-311311,000Paddle12 13/64"5.7 lb.$282.86
B6117-301311,000Paddle12 13/64"5.7 lb.$271.25
B6117-331311,000Slide12 13/64"5.7 lb.$272.44
C6124-31139000Trigger15.5935.7 lb.$285.66
MILWAUKEE -

6" Wheel Dia. Angle Grinder

StyleModelPrice (ex. VAT)
A6161-31$343.68
B6161-30$340.58
INSIZE -

Blades

StyleModelItemPrice (ex. VAT)
A3280-SP1Blades$94.95
B7392-T5Blade Tip$96.14
GREENLEE -

Blades

StyleModelPrice (ex. VAT)
A07978$178.94
BESG50ES$291.86
A11768$261.10
BIG ASS FANS -

Blades

StyleModelItemPrice (ex. VAT)
AF-EV1-5001Cooler$8,700.40
BF-AG2-0801Fan$15,709.48
BOSCH -

Cordless Tool Combination Kits

SKIL -

Angle Grinder 4-1/2 Inch No Load Rpm 11000

ModelItemPrice (ex. VAT)
9295-01AA8QHV$54.13
MILWAUKEE -

Cordless Angle Grinder, 6 Inch Size, 18V, 9000 No Load RPM, Battery Included

ModelItemPrice (ex. VAT)
2980-20 48-11-1865CF2LRZ$659.49
BOSCH -

Corded Angle Grinder, 10 A, 11,000 RPM Max. Speed, Paddle, 4 1/2 Inch Wheel Dia, 120VAC

ModelItemPrice (ex. VAT)
GWS10-450PCN2TEV$160.45
SPEEDAIRE -

Angle Grinder, 2 1/2 Inch Wheel Dia, 0.4 hp Horsepower, 12000 RPM

ModelItemPrice (ex. VAT)
45YY18CU4BJU$216.28
FEIN POWER TOOLS -

Ccg18 115Bl Angle Grinder 4 1/2, 4 1/2 Inch Wheel Dia, Brushless Motor, 5.2 Ah, 18VDC

ModelItemPrice (ex. VAT)
CCG18-115BLCP4YPQ$835.69
FEIN POWER TOOLS -

Angle Grinder 6 In.

ModelItemPrice (ex. VAT)
KS 10-38EAF8DDN$1,714.89
3M -

Angle Grinder, 1 hp Horsepower, 12000 RPM

ModelItemPrice (ex. VAT)
28405CN7TRK$1,411.33
INGERSOLL-RAND -

3/8 Inch Angle Grinder Kit, 5 Inch Wheel Dia, Paddle, with Lock-On, E-Brake, 20V

ModelItemPrice (ex. VAT)
G5351-K22CR4PNA$799.05
BOSCH -

Angle Grinder, Paddle Switch, 4-1/2 Inch Wheel Dia, 10 A, 120VAC, 11000 RPM

ModelItemPrice (ex. VAT)
GWS10-45PECF2TJD-
RFQ

Working Mechanism

  • Read the instruction manual and wear proper personal protective equipment (PPE) like safety glasses, gloves & ear protection.
  • Select the appropriate size & type of disc for the job and properly mount it on the grinder's spindle before tightening securely.
  • Switch on the angle grinder. The unit's electric motor should drive the disc at high speeds.
  • Hold the angle grinder securely using both hands. Place one hand on the unit's body and another on the handle.
  • Press the disc against the material to be cut or ground and move it along the desired cutting or grinding path at a consistent speed to prevent damage to the material or the disc.
  • Avoid applying too much force to prevent the breaking of the disc or the tool. Users should also regularly stop the operation & check the progress to make required adjustments.
  • Inspect the disc and tool for any damage or other problems if the unit starts vibrating or making strange noises.
  • After completing the task, switch the unit off & unplug it, remove the disc, clean the parts and store them properly.

Frequently Asked Questions

How to change a blade in these angle grinders?

  • Switch off the angle grinder & unplug it.
  • Loosen the disc's flange lock by turning it using a wrench and remove the old disc from the unit's spindle.
  • Clean the spindle, flange & nearby parts with a clean cloth of debris or dust.
  • Mount the new disc on the spindle with its arrows pointed in the spindle rotation direction. Secure the disc in the flange lock using the wrench.
  • Switch on the angle grinder and test it. Ensure that the blade runs smoothly without wobbling.

Can these angle grinders cut wooden workpieces?

Angle grinders can cut wood if a wood-cutting blade or a diamond blade is used. However, users should note that these tools produce a lot of heat. This can cause the wood workpiece to burn or catch fire. Users should move the angle grinder continuously at all times with a steady, even pressure.

How to clean these angle grinders?

  • Switch off and unplug these angle grinders.
  • Open the angle grinder to access the disc & spindle and use a clean brush or cloth to remove contaminants from the unit's handle, body, cord, disc & spindle. Use a solvent or degreaser if the disc or spindle is very dirty while following the manufacturer's instructions.
  • Close the angle grinder and store it in a dry, dust-free area.

How to maintain angle grinders in an operable condition?

  • Regularly clean the angle grinders of any contaminants to prevent their malfunctioning.
  • Inspect for any damage or wear and get them replaced according to the manufacturer's instructions.
  • Always ensure that the disc is properly installed & tightened.
  • Use the correct size & type of disc for the application.
  • Users may have to lubricate the spindle and other moving parts.

We are here to help!

Looking for a part not listed here?