Please note that the item you have bought is a 115V.

Milwaukee Angle Grinders | Raptor Supplies Worldwide

MILWAUKEE Angle Grinders

Designed to grind metal, rout out mortar, as well as sand, polish and sharpen materials. Feature X-large paddle switches with lock-on system for easy operation and a multi-port exhaust which efficiently reduces motor burn-up by venting hot air out of the grinder

Filter

MILWAUKEE -

Air Grinder Kits

StyleModelBattery CapacityNo Load RPMTool LengthVoltagePrice (ex. VAT)
A2485-22 48-11-24602 Ah25,0007-13/16"12$683.30
B2980-22 48-11-18806 Ah900012-29/64"18$1,120.86
MILWAUKEE -

Cordless Tool Combination Kits

StyleModelItemPrice (ex. VAT)
A2729-22, 2855-20Band Saw Kit$1,424.53
B2729-22, 2962-20Band Saw Kit$1,449.70
C2829-22, 2855-20Band Saw Kit$1,189.20
D2401-20, 48-11-2420Battery$233.48
D2415-20, 48-11-2420Battery$247.75
E2912-22, 2782-20Circular Saw$1,368.16
F2829-22, 2782-20Circular Saw$1,210.20
G2676-23, 2829-20Cordless Knockout Tool$3,670.88
HMXF301-2CP, MXFCP203Drill Kit$5,957.63
I2829-20, 2962-20Impact Wrench$861.40
J2854-20, 2713-20, 48-11-1862Impact Wrench Kit$1,129.26
K2854-20, 2821-20, 48-11-1862Impact Wrench Kit$1,039.91
L2854-20, 2830-20, 48-11-1862Impact Wrench Kit$1,144.39
M2695-24, 48-11-1850, 2686-20Kit$1,245.68
N2893-22CX, 2625-20Kit$647.03
O2695-24, 48-11-1852Kit$1,162.28
P2695-24, 2648-20Kit$965.66
Q2829-20, 2854-20Kit$800.50
R2882-20, 2854-20Kit$719.36
S2729-20, 2729-20, 2821-20Kit$1,431.88
T2829-20, 2829-20, 2821-20Kit$1,229.50
U2729-20, 2729-20, 2962-20Kit$1,531.66
V2980-22, 2855-20Kit$1,173.28
W2696-24, 48-11-1852Kit$1,237.50
D48-11-1852, 2719-20Kit$635.59
MILWAUKEE -

Blades

StyleModelItemPrice (ex. VAT)
A48-00-5521, 48-00-5521Blades$115.10
B48-00-5503, 48-00-5503Blades$311.60
C48-22-2876Kit$16.39
MILWAUKEE -

Cordless Angle Grinders

StyleModelItemPrice (ex. VAT)
A2886-20Angle Grinder$460.13
B2883-20Angle Grinder$394.13
C2882-20Angle Grinder$386.75
D2889-20Angle Grinder$380.09
E2981-20, 48-11-1865Angle Grinder$653.48
F2981-20Angle Grinder$376.64
G2680-20Angle Grinder$148.75
H2785-20, 48-11-1880Angle Grinder$818.48
I2785-20Angle Grinder$502.55
J2981-20, 48-11-1880Angle Grinder$692.56
K2880-20, 48-11-1850Angle Grinder$545.94
L2980-20Angle Grinder$382.65
M2887-20Angle Grinder$488.19
N2686-20Angle Grinder$229.23
O2888-20Angle Grinder$393.75
P2980-22, 48-11-1865Kit$690.00
Q2980-22, 48-11-1850Kit$1,053.19
R2880-20Switch$297.69
S2881-20Switch$301.09
MILWAUKEE -

Corded Angle Grinders

StyleModelPrice (ex. VAT)
A6142-31$179.64
A6141-31$179.81
A6142-30$190.50
B6143-31$281.86
A6141-30$185.49
MILWAUKEE -

Grinder Kits

StyleModelPrice (ex. VAT)
A2882-22, 2719-20$1,100.38
B2980-22, 2719-20$1,046.45
MILWAUKEE -

4-1/2" Wheel Dia. Angle Grinder

StyleModelAmpsSwitch TypeTool LengthTool WeightPrice (ex. VAT)
A6130-337Trigger10.25"3.5 lb.$128.20
B6146-3311Slide11 37/64"5.4 lb.$183.65
MILWAUKEE -

5" Wheel Dia. Angle Grinder

StyleModelAmpsNo Load RPMSwitch TypeTool LengthTool WeightPrice (ex. VAT)
A6121-31A1111,000Trigger15.5935.4 lb.$257.43
B6117-33D132800 to 11,000Slide12 13/64"5.7 lb.$310.40
B6117-311311,000Paddle12 13/64"5.7 lb.$282.86
B6117-301311,000Paddle12 13/64"5.7 lb.$271.25
B6117-331311,000Slide12 13/64"5.7 lb.$272.44
C6124-31139000Trigger15.5935.7 lb.$285.66
MILWAUKEE -

6" Wheel Dia. Angle Grinder

StyleModelPrice (ex. VAT)
A6161-31$343.68
B6161-30$340.58
MILWAUKEE -

Cordless Angle Grinder, 6 Inch Size, 18V, 9000 No Load RPM, Battery Included

ModelItemPrice (ex. VAT)
2980-20 48-11-1865CF2LRZ$659.49

We are here to help!

Looking for a part not listed here?