Please note that the item you have bought is a 115V.

Angle Clamps | Raptor Supplies Worldwide

Angle Clamps

Filter

StyleModelPrice (ex. VAT)
AS60500RA00$23.09
RFQ
AS60700RA00$23.56
RFQ
AS61000RA00$26.67
RFQ
AS61200RA00$32.04
RFQ
AS61500RA00$34.40
RFQ
AS62000RA00$47.67
RFQ
AS62500RA00$62.20
RFQ
AS63000RA00$65.96
RFQ
AS64000RA00$85.75
RFQ
WESTWARD -

Angle Clamp 90 Degree

StyleModelJaw LengthMaterialSpindleThroat DepthPrice (ex. VAT)
A10D5863.5"Aluminum AlloyZinc Plated2-3/4"$50.63
B10D5845.25"Ductile IronCopper Plated4-27/32"$239.66
StyleModelJaw LengthThroat DepthPrice (ex. VAT)
AWSM-94"7"$292.04
AWSM-124.5"9-1/2"$446.20
StyleModelPrice (ex. VAT)
A64002$360.44
A64000$247.00
WILTON TOOLS -

Angle Clamp 2 3/4 Cap

ModelItemPrice (ex. VAT)
AC-324AF2VEE$84.23
BESSEY -

Angle Clamp 90 Degree Corner Zinc 3 Inch Cap

ModelItemPrice (ex. VAT)
WS-1AA8MEY$21.34
WESTWARD -

Angle Vise 90 Degree Fixed 3-1/2 Inch Open

ModelItemPrice (ex. VAT)
39M996AC8EEB$138.45

Angle Clamps

Raptor Supplies offers highly reliable angle clamps designed to hold, align and fix tools or workpieces at a specific angle. Made from high-strength aluminium, cast iron, die-cast zinc or ductile iron, these angle clamps are an ideal choice for light-duty metalworking applications, like right-angle joining, assembling, welding and grinding. These angle clamps feature self-centred jaws to quickly adjust to workpieces of different thicknesses, and oblong-shaped holes for easy mounting on workbenches. These clamps also come equipped with a copper- / zinc- / chrome-plated spindle to prevent spatter during welding operations. They are mostly capable of holding workpieces at 90 degrees, but selected models can also clamp objects at angles up to 180 degrees. We offer a wide range of Bessey, Westward and Wilton angle clamps in different jaw lengths and throat depths.

We are here to help!

Looking for a part not listed here?