Aluminum Tubing Fittings
Raptor Supplies offers a wide range of aluminium tubing fittings including 3 port wall brackets, male threaded connectors, clip spacers, U-channel fixing brackets, etc. from Parker and Transair. These tubing fittings are ideal for applications in automotive assembly, food & beverage manufacture, packaging, industrial plants and aerospace operations to quickly connect various tubes and pipes. Parker tubing solutions include elbows, end caps, drop brackets, ball valves, connectors and adapters. Parker elbow fittings provide easy and fast installation with minimal tooling. These polyamide pipe connectors offer increased system efficiency, prevent leakage and are ideal for use with compressed air, vacuum and inert gases. They are available in 45 and 90 degree angle options. Parker Transair fitting ball valves are quick install, push-to-connect aluminium tube fittings featuring heat treated brass & polyamide alloy construction and level handle for manual shut-off. These ball valves can be wall mounted with the help of brackets. Choose from a wide range of these Tarnsair ball valves, along with tees, external brackets, union connectors & more.