Please note that the item you have bought is a 115V.

Air Sanders | Raptor Supplies Worldwide

Air Sanders

Filter

INGERSOLL-RAND -

Air Powered Random Orbital Disc Sanders

StyleModelPrice (ex. VAT)
A5151-5$349.91
B4151-HL$297.50
A5151-5-HL$348.85
C4151-5$274.50
D5152-5-HL$348.85
A5151-6$348.76
D5152-6$348.85
E4151-HL-2$302.79
A5151-6-HL$348.85
F4151-2$296.34
D5152-5$349.91
E4152-HL$296.70
D5152-6-HL$348.85
DYNABRADE -

Air Random Orbital Sander with 8" Vinyl or Hook Face Pad

StyleModelFree SpeedPrice (ex. VAT)
A5841110,000 rpm$916.79
B58446900 rpm$855.20
DYNABRADE -

Air Orbital Sanders

StyleModelPrice (ex. VAT)
AX31V$444.85
BX51V$426.06
CX61V$400.24
DX62V$397.95
EX32V$434.91
FX52V$426.06
CHICAGO PNEUMATIC -

Air Random Orbital Sanders

StyleModelPad SizeAverage CFM @ 15 Second Run TimeCFM @ Full LoadThrottleFree SpeedHandle MaterialHousing MaterialOrbit Dia.Price (ex. VAT)
ACP7200S2"5.2521Trigger15,000 rpmAluminumRubber3/8"$231.09
BCP35115"416Lever12,000 rpmCompositeComposite3/16"$357.54
BCP7255E6"416Lever12,000 rpmCompositeComposite3/16"$323.21
INGERSOLL-RAND -

Air Dual-Action Sanders

StyleModelCFM @ Full LoadFree SpeedOrbit Dia.Overall LengthPad SizePrice (ex. VAT)
A328B16825 rpm5/32"7 5/16"8"$244.35
B311A1712,000 rpm3/16"10"6"$148.78
INGERSOLL-RAND -

Air Random Orbital Sander with 3" Hook-and-Loop Pad

StyleModelAverage CFM @ 15 Second Run TimeExhaust TypeOrbit Dia.Overall LengthPrice (ex. VAT)
A3128KA2Rear1/5"5.5"$275.35
B3128XPA2.1Handle3/16"4.5"$249.20
SPEEDAIRE -

Air Sanders with Lever Throttle

Speedaire air disc sanders employ air power to crush and level surfaces of hard materials like metal, wood and plastic. They have aluminium handle and housing material. They also feature a backing pad that allows airflow behind the sanding disc. Choose from a range of these air disc sanders, available in 7.375 and 12 inch lengths.

StyleModelAverage CFM @ 15 Second Run TimeExhaust TypeFree SpeedHPOverall LengthVariable SpeedPrice (ex. VAT)
A21AA973.2Rear4500 rpm0.7512"No$244.90
B21AA984.8Front5000 rpm0.87.375"Yes$142.69
DYNABRADE -

Air Random Orbital Sander with 3" Vinyl or Hook Face Pad

StyleModelOrbit Dia.Overall LengthPrice (ex. VAT)
A591053/16"6.5"$368.36
B591103/32"7"$323.49
DYNABRADE -

Air Random Orbital Sander with 6" Vinyl or Hook Face Pad

StyleModelAverage CFM @ 15 Second Run TimeCFM @ Full LoadFree SpeedHPOrbit Dia.Overall LengthPrice (ex. VAT)
A590283.51412,000 rpm0.253/16"9"$363.39
B590293.51412,000 rpm0.253/16"7.75"$362.53
C590143.51412,000 rpm0.253/8"7.75"$362.53
D590103.51412,000 rpm0.253/8"7"$338.83
E590403.51412,000 rpm0.253/32"7"$342.79
F568044.51812,000 rpm0.283/16"7"$404.03
G568004.51812,000 rpm0.283/16"6"$397.65
H568294.51812,000 rpm0.283/16"9"$422.26
I568594.51812,000 rpm0.283/32"7"$375.56
J568304.51812,000 rpm0.283/16"7.75"$399.06
K568904.51812,000 rpm0.283/8"7"$408.68
L584065.752312,000 rpm0.453/16"11.375"$805.08
L584185.752312,000 rpm0.453/8"11.375"$840.46
L584365.752312,000 rpm0.453/16"11.5"$808.48
M584435.7523900 rpm0.45-11.5"$866.38
DYNABRADE -

Air Random Orbital Sander with 3-1/2" Vinyl or Hook Face Pad

StyleModelOrbit Dia.Overall LengthPrice (ex. VAT)
A590153/16"6"$340.04
B590193/16"7"$348.24
C590303/32"6"$341.54
DYNABRADE -

Air Random Orbital Sander with 5" Vinyl or Hook Face Pad

StyleModelAverage CFM @ 15 Second Run TimeCFM @ Full LoadHPOrbit Dia.Overall LengthPrice (ex. VAT)
A590053.5140.253/8"6.5"$335.33
B590083.5140.253/8"8.5"$368.23
C590093.5140.253/8"7.25"$349.88
D590353.5140.253/32"6.5"$339.81
E590393.5140.253/32"7.25"$349.88
F568504.5180.283/32"6.5"$392.95
G568534.5180.283/32"8.5"$401.98
H568804.5180.283/8"6.5"$378.28
I568544.5180.283/32"7.25"$417.79
J584155.75230.453/8"11 1/16"$819.70
K584205.75230.453/8"11.375"$853.66
CHICAGO PNEUMATIC -

Air Random Orbital Sander with 6" PSA Pad

StyleModelOrbit Dia.Overall LengthPrice (ex. VAT)
ACP7255CV3/16"8 45/64"$390.49
BCP72553/16"11"$330.19
CCP7255H3/16"11"$460.80
DCP7255SV3/16"9 7/64"$406.49
ECP72253/32"7 5/16"$313.15
INGERSOLL-RAND -

Air Random Orbital Sander with 6" Vinyl Pad

StyleModelCFM @ Full LoadHandle MaterialOverall LengthPrice (ex. VAT)
A415115.5Rubber7"$275.04
BR026B-PSV-215.8Composite7.5"$413.78
CR026B-PSV-115.8Composite7.5"$412.39
DYNABRADE -

Air Random Orbital Sander with 5" Vinyl Pad

StyleModelAverage CFM @ 15 Second Run TimeCFM @ Full LoadHPOverall LengthPrice (ex. VAT)
A590233.5140.258.5"$349.51
B590203.5140.256.5"$339.23
C590243.5140.257.25"$358.09
D568154.5180.286.5"$399.99
E568194.5180.287.25"$426.61
F568184.5180.288.5"$411.75
3M -

Air Powered Random Orbital Disc Sanders

StyleModelPrice (ex. VAT)
A88948$524.99
A88947$538.86
B88936$451.09
A88946$524.99
C60410013761$346.78
D60440241952$687.60
E00-51141-28737-9$1,214.36
B88937$449.85
A88959$582.48
B88952$477.31
A88956$491.00
A88957$581.58
A88953$503.81
B88950$449.35
A88943$513.79
A88954$482.94
B88940$492.24
A88944$514.74
B88949$448.18
F05114120208$456.80
G00051141283371$1,001.21
B88951$462.46
B88939$440.60
A88941$502.54
A88942$488.66
DYNABRADE -

Air Random Orbital Sander with 6" Vinyl Pad

StyleModelAverage CFM @ 15 Second Run TimeCFM @ Full LoadHPPrice (ex. VAT)
A590253.5140.25$335.39
B568264.5180.28$431.66
INGERSOLL-RAND -

Air Random Orbital Sander with 5" Vinyl Pad

StyleModelHousing MaterialOrbit Dia.Price (ex. VAT)
AR025B-VLV-1Composite3/32"$467.61
BR025B-PSV-2Composite3/32"$405.69
CR025B-PSV-1Metal3/16"$402.91
SPEEDAIRE -

Air Orbital Sander, 3 Inch Size, 3/8 Inch Orbit, Non-Vacuum, Heavyweight, Light Duty

ModelItemPrice (ex. VAT)
48LZ97CU4BGE$57.61
INGERSOLL-RAND -

Air Random Orbital Sander, 0.3 hp, Vinyl Pad Face, 8000 rpm

ModelItemPrice (ex. VAT)
312AAE4JRR$273.49
INGERSOLL-RAND -

Air Orbital Sander, 6 Inch Size, 3/16 Inch Orbit, Midweight, Medium Duty, NPT

ModelItemPrice (ex. VAT)
5151-6CN2TFZ$348.85
CHICAGO PNEUMATIC -

Air Dual-action Sander 0.30hp 6 Inch

ModelItemPrice (ex. VAT)
CP870AA2VJC$148.98
12

Air Sanders

Air sanders are used for removing material & paint, and for smoothening surfaces to give swirl-free finish. Raptor Supplies offers a wide variety of air sanders from brands like Dynabrade, Chicago Pneumatic, Speedaire and Ingersoll-Rand. These air sanders use pneumatic power for faster removal of material from workpieces in comparison to electric sanders. Dynabrade air sanders are used on fibreglass, sheet metal, wood and aluminum surfaces. These air sanders feature an ergonomic palm shape providing user comfort as well as vibration damping. With speeds up to 12000 rpm, they can be used for both horizontal and vertical applications. Speedaire air composite random orbital sanders are designed to sand, blend, grind, polish and smoothen all types of surfaces. Most of these air sanders have composite housing ensuring impact resistance and throttle lever to eliminate pressure & pinch points on the operator's palm. These Speedaire air compressor sanders deliver speeds ranging between 4500 and 16000 rpm. Choose from a wide range of air sander machines in button, lever & trigger throttles on Raptor Supplies.

We are here to help!

Looking for a part not listed here?