Please note that the item you have bought is a 115V.

Air Ratchets | Raptor Supplies Worldwide

Air Ratchets

Filter

INGERSOLL-RAND -

Air Ratchet Wrenches

StyleModelMax. TorqueAverage CFM @ 15 Second Run TimeCFM @ Full LoadSquare Drive SizeThrottleTorque RangeDutyExhaustPrice (ex. VAT)
A105-D225 ft.-lb.3181/4"Lever5 to 20 ft.-lb.GeneralRear$239.15
B105-L225 ft.-lb.3181/4"Lever5 to 20 ft.-lb.GeneralRear$269.19
C1105MAX-D230 ft.-lb.3.5201/4"Lever5 to 25 ft.-lb.IndustrialRear$310.41
D1207MAX-D465 ft.-lb.4231/2"Trigger10 to 60 ft.-lb.IndustrialFront$361.01
SPEEDAIRE -

Air Powered, Ratchets, 3/8 Inch Square Drive

Speedaire air-powered ratchets are also known as pneumatic ratchet torque wrenches, are popular and useful tools for tightening and loosening bolts. These air-powered tools are lighter in comparison to corded and cordless tools, making them suitable for manufacturing and other tasks. They have fewer moving parts that means they require less maintenance. Choose from a range of these air-powered ratchets, available in front and rear exhaust options.

StyleModelTorque RangeAverage CFM @ 15 Second Run TimeExhaustFree SpeedHead HeightHead WidthLengthMax. TorquePrice (ex. VAT)
A21AA613 to 18 ft.-lb.3.0Rear240 rpm1.75"1.125"6 5/16"20 ft.-lb.$89.26
B21AA6410 to 50 ft.-lb.4.0Front150 rpm2 1/16"1.625"10"50 ft.-lb.$91.74
SPEEDAIRE -

Air Powered Ratchets, 1/4 Inch Square Drive

Speedaire air-powered ratchets attach to a pressurized air supply to screw up and loosen bolts and nuts. These power ratchets turn fasteners in little increments without repositioning the tool, so it can work faster than nonratcheting wrenches that make them comfortable to turn fasteners in restricted areas. They have fewer moving parts that means they require less maintenance. Choose from a range of these air-powered ratchets, available in aluminium and composite handle material options.

StyleModelAverage CFM @ 15 Second Run TimeFree SpeedHandle MaterialHead HeightLengthMax. TorqueTorque RangePrice (ex. VAT)
A21AA603.0240 rpmAluminum1.75"6 5/16"20 ft.-lb.3 to 18 ft.-lb.$129.73
B21AA594.0350 rpmComposite2 1/16"5.25"30 ft.-lb.5 to 25 ft.-lb.$200.79
CHICAGO PNEUMATIC -

General Duty Air Ratchet Wrench, Square Drive Size: 3/8"

StyleModelTorque RangeAverage CFM @ 15 Second Run TimeCFM @ Full LoadFree SpeedHandle MaterialHead HeightLengthMax. TorquePrice (ex. VAT)
ACP94275 to 27 ft.-lb.312270 rpmAluminum with Rubber Grip3/4"5"27 ft.-lb.$245.66
BCP82810 to 50 ft.-lb.515150 rpmAluminum1 1/16"10"50 ft.-lb.$307.08
INGERSOLL-RAND -

General Duty Air Ratchet Wrench, Square Drive Size: 3/8"

StyleModelMax. TorqueAverage CFM @ 15 Second Run TimeCFM @ Full LoadThrottleTorque RangeExhaustFree SpeedHead HeightPrice (ex. VAT)
A105-D325 ft.-lb.318Lever5 to 20 ft.-lb.Rear250 rpm1 5/16"$260.84
B107XPA54 ft.-lb.418Lever10 to 45 ft.-lb.Adjustable160 rpm1 1/16"$227.90
C109XPA76 ft.-lb.424Push Button10 to 60 ft.-lb.Adjustable220 rpm1 1/16"$342.59
INGERSOLL-RAND -

General Duty Air Ratchet Wrench, Square Drive Size: 1/2"

StyleModelTorque RangeCFM @ Full LoadFree SpeedHead HeightHead WidthLengthMax. TorqueThrottlePrice (ex. VAT)
A1077XPA10 to 45 ft.-lb.19160 rpm1 1/16"1.5"11"54 ft.-lb.Lever$276.14
B1099XPA10 to 60 ft.-lb.24220 rpm2"2"12"76 ft.-lb.Push Button$403.24
INGERSOLL-RAND -

Industrial Duty Air Ratchet Wrench, Square Drive Size: 3/8"

StyleModelThrottleAverage CFM @ 15 Second Run TimeCFM @ Full LoadTorque RangeExhaustFree SpeedHead WidthLengthPrice (ex. VAT)
A1105MAX-D3Lever3.5205 to 25 ft.-lb.Rear300 rpm1.375"7.25"$351.38
B1207MAX-D3Trigger42310 to 60 ft.-lb.Front200 rpm2"10.75"$359.51
CHICAGO PNEUMATIC -

Wrench Air Ratchet

StyleModelHead WidthAverage CFM @ 15 Second Run TimeCFM @ Full LoadLengthMax. TorqueSquare Drive SizeThrottleTorque RangePrice (ex. VAT)
ACP7830HQ1.75"5.252112"90 ft.-lb.1/2"-10 to 90 ft.-lb.$494.90
BCP7830Q1.75"72112"90 ft.-lb.3/8"Trigger10 to 90 ft.-lb.$456.70
CCP828H1.625"51510"50 ft.-lb.1/2"Lever10 to 50 ft.-lb.$287.56
CHICAGO PNEUMATIC -

Air Ratchet Wrenches

StyleModelDrive SizePrice (ex. VAT)
ACP825C1/4" Square$265.96
ACP825CT3/8" Square$276.25
SPEEDAIRE -

Air Ratchet Wrenches, 10 Inch Length

Speedaire air-powered ratchets are designed to attach to a pressurized air supply to screw up and loosen bolts and nuts. They have fewer moving parts and require less maintenance. These power ratchets can work faster than nonratcheting wrenches that make them comfortable to turn fasteners in restricted areas. Choose from a range of these air-powered ratchets, available in 1.625 and 1.75 head width options.

StyleModelDutyExhaustHandle MaterialHead HeightHead WidthSquare Drive SizeThrottlePrice (ex. VAT)
A21AA67GeneralFrontAluminum2 1/16"1.625"1/2"No$78.11
B21AA66GeneralFrontAluminum2 1/16"1.625"1/2"No$175.35
C21AA65IndustrialRearAluminum+Grip2 5/16"1.75"3/8"Yes$222.04
D21AA63IndustrialRearAluminum+Grip2 5/16"1.75"3/8"Yes$154.91
SPEEDAIRE -

Mini Air Ratchet 3/8in 5-18ftlb 240 Rpm

ModelItemPrice (ex. VAT)
10D236AA2BZT$136.44
SPEEDAIRE -

Air Ratchet Wrench 1/4 Inch Drive

ModelItemPrice (ex. VAT)
21AA62AB6EDP$103.68
SPEEDAIRE -

Ratchet, Air Powered, 1/4 Inch NPT Inlet, 50 Ft-lbs Torque

ModelItemPrice (ex. VAT)
48MA09CH3PXW$94.90
RFQ

We are here to help!

Looking for a part not listed here?