Please note that the item you have bought is a 115V.

Air Polishers And Buffers | Raptor Supplies Worldwide

Air Polishers And Buffers

Filter

SCOTCH-BRITE -

Cross Buffs

StyleModelPrice (ex. VAT)
A7000121147$8.43
B7000121125$8.54
C7000121120$8.78
D7100054448$10.89
E7000121119$5.85
F7000121121$11.06
G7000121124$5.85
STANDARD ABRASIVES -

Cross Buffs

StyleModelPrice (ex. VAT)
A66000006081$9.49
A725006$9.65
B66000047457$6.56
A725007$5.68
CHICAGO PNEUMATIC -

Air Polisher/Buffer

StyleModelAverage CFM @ 15 Second Run TimeCFM @ Full LoadExhaustFree SpeedOverall LengthPad SizeThrottlePrice (ex. VAT)
ACP7201P4.518Through Handle2500 rpm6.5"3"Trigger$275.43
BCP7269P6.2525Rear2600 rpm12.4"8"Lever$586.08
DYNABRADE -

Air Buffer

StyleModelAir InletAverage CFM @ 15 Second Run TimeCFM @ Full LoadFree SpeedMin. Hose SizeOverall LengthPad SizePrice (ex. VAT)
A514701/4" NPT10.25412000 rpm3/8"13"6 to 8"$1,895.91
B534601/4" NPT5.25213200 rpm1/4"7"3"$1,425.19
C494401/4" NPT6.5263200 rpm1/4"16"3"$1,668.48
D514011/4" NPT6245000 rpm3/8"8.75"3"$1,188.78
E514301/4" NPT6243200 rpm3/8"9.75"5"$1,208.13
F575501/4" NPT4.5182400 rpm1/4"5.375"3"$813.58
G514001/4" NPT6243200 rpm3/8"8.75"3"$1,115.78
H513933/8" NPT8.5354500 rpm3/8"11 11/16"6 to 8"$1,882.78
DYNABRADE -

Air Polisher/Buffer

StyleModelAverage CFM @ 15 Second Run TimeCFM @ Full LoadExhaustFree SpeedOverall LengthPrice (ex. VAT)
A57126520Rear10,000 rpm8.25"$1,183.58
B551269.2537Front12,000 rpm9.5"$1,185.73
AME INTERNATIONAL -

Air Buffer

StyleModelPrice (ex. VAT)
A79610$109.09
RFQ
A79600$87.27
RFQ
SPEEDAIRE -

Air Polisher/buffer 7 Inch Pad

ModelItemPrice (ex. VAT)
21AA94AB6EEZ$408.94
SPEEDAIRE -

Mini Air Polisher 3 Inch Pad 2100 Rpm

ModelItemPrice (ex. VAT)
10D239AA2BZW$69.60
INGERSOLL-RAND -

Air Polisher/Buffer 3" Pad 6000 rpm

ModelItemPrice (ex. VAT)
3129XPAA4KZF$255.85
DYNABRADE -

Air Polisher 5 Inch Pad 5500 Rpm

ModelItemPrice (ex. VAT)
58455AB8FUA$1,084.95

Air Polishers And Buffers

Air polishers and buffers are compressed air powered stain removers or surface preparation tools providing an alternate solution to traditional rubber cup polishing. Raptor Supplies offers a huge range of air polishers and buffers from Dynabrade, Ingersoll-Rand, Speedaire and Chicago Pneumatic. Dynabrade air buffers are right angle, rotatory buffers designed to be used on metal, concrete, granite and other hard surfaces. They feature safety throttle lock for controlling the speed and a soft-grip handle for better working along the corners. They are capable of rotating the heads at a max speed of 5000 RPM for a smooth finish. Dynabrade also offers air buffer / polisher combination tools with a maximum rotating speed of 12000 RPM. Ingersoll-Rand 3 inch pneumatic air polishers / buffers feature a pistol grip for easy one hand operation and provide ing high speed rates (up to 6400 RPM) at lower pressure (90 PSI). These pneumatic tools are equipped with a trigger mechanism to control the speed and airflow rates.

We are here to help!

Looking for a part not listed here?