Please note that the item you have bought is a 115V.

Air Pencil Grinders | Raptor Supplies Worldwide

Air Pencil Grinders

Filter

SPEEDAIRE -

Air Powered Pencil Grinders

Speedaire pencil grinders feature carbide burs and mounted points that rotate to perform applications, such as deburring, grinding, sculpting and polishing. They have a lean, compact body that permits better control and access to restricted spaces to perform intricate, precise work. Fewer moving parts offer low maintenance Choose from a range of these pencil grinders available in 57 and 55 inch hose lengths.

StyleModelFree SpeedHose LengthOverall LengthTool WeightPrice (ex. VAT)
A21AA9256,000 rpm57"5.25"0.25 lb.$163.55
B21AA9370,000 rpm55"7.125"0.31 lb.$620.74
INGERSOLL-RAND -

Air Pencil Grinders

StyleModelVariable SpeedAverage CFM @ 15 Second Run TimeCFM @ Full LoadExhaust TypeHose LengthOverall LengthThrottleTool WeightPrice (ex. VAT)
A7978No1.56.0Front84"5 2/3"Slide0.3 lb.$885.78
BGH011A-600-1Yes1.87.0Rear72"5 1/3"Twist0.2 lb.$960.21
CHICAGO PNEUMATIC -

Air Pencil Grinders

StyleModelAverage CFM @ 15 Second Run TimeCFM @ Full LoadDutyHousing MaterialHPOverall LengthTool WeightPrice (ex. VAT)
ACP3000-600CR1.56.0IndustrialSteel0.126"0.3 lb.$771.65
BCP9104Q1.87.0GeneralComposite0.055 1/5"0.5 lb.$215.63
DOTCO -

General Air Pencil Grinder

The general-duty Dotco precision pencil grinders are designed for metal removal and deburring applications. These rear-exhaust grinders comprise a 0.1 hp motor capable of delivering speeds up to 80000 rpm for a high material removal rate, a twist throttle to vary and control the speed, and a 1/4 inch NPT inlet port for air supply (90 psi). They also feature an aluminium / composite housing to withstand the harshest industrial abuse and shielded bearings for preventing the loss of lubricants. These Dotco grinders are supplied with an applicable collet, collet wrenches, a collet guard, a 5 ft air supply hose and a 1 ft overhose. Variants without collet guard are also available on Raptor Supplies.

StyleModelCFM @ Full LoadFree SpeedHousing MaterialOverall LengthTool WeightPrice (ex. VAT)
A10R0400-18-G0.960,000 rpmAluminum5 4/5"0.2 lb.$801.86
A10R0401-18-G0.960,000 rpmAluminum5 4/5"0.2 lb.$784.64
B12R0380-18-G9.080,000 rpmComposite5.5"0.3 lb.$860.50
C12R0400-18-G9.060,000 rpmComposite5.5"0.3 lb.$895.85
C12R0400-43-G9.060,000 rpmComposite5 4/5"0.3 lb.$862.73
C12R0410-18-G9.060,000 rpmComposite5 4/5"0.3 lb.$775.93
DYNABRADE -

Pencil Grinder General 60000 Rpm

StyleModelPrice (ex. VAT)
A52850$898.80
B52855$907.73
DYNABRADE -

Air Pencil Grinder General

StyleModelVariable SpeedAverage CFM @ 15 Second Run TimeBearingsCFM @ Full LoadFree SpeedHPOverall LengthTool WeightPrice (ex. VAT)
A51706No2.0Ball8.035,000 rpm0.105.25"0.7 lb.$753.56
B51730No2.0Ceramic8.050,000 rpm0.105.25"0.8 lb.$827.96
C51700No2.0Ball8.060,000 rpm0.105.25"0.6 lb.$696.66
D51750No2.0Shielded8.060,000 rpm0.106"0.8 lb.$782.79
E51756No2.0Ball8.035,000 rpm0.106"0.8 lb.$765.73
B51703No2.0Ball8.050,000 rpm0.105.25"0.7 lb.$681.86
F51731No2.0Ceramic8.060,000 rpm0.105.25"0.8 lb.$820.19
G52861Yes5.0Ball20.025,000 rpm0.405 21/32"1.2 lb.$744.10
H52863Yes5.0Shielded20.025,000 rpm0.305.625"1.1 lb.$758.85
CHICAGO PNEUMATIC -

Pencil Grinder Kit Compact

ModelItemPrice (ex. VAT)
CP9104QKITAH7LWW$311.89
DYNABRADE -

Air Pencil Grinder General 100000 Rpm

ModelItemPrice (ex. VAT)
51810AA4VJG$956.35
DOTCO -

Air Pencil Grinder General 100000 Rpm

ModelItemPrice (ex. VAT)
10R9000-08-GAB7WJB$1,127.90

Air Pencil Grinders

Air pencil grinders are powered by compressed air to deburr parts, grind the insides of holes, smoothen & finish moulds and blend contours for woodworking & construction applications. Raptor Supplies is a trusted seller of air pencil grinders from brands like Chicago Pneumatic, Dotco, Dynabrade, Ingersoll-Rand and Speedaire. Air pencil grinders from Dynabrade feature a vibration free design which reduces operator fatigue and allows precise deburring. They come equipped with a high speed motor controlled with a patented governor to provide constant speed under load. The efficient tube design uses a maximum airflow of 8 SCFM at 90 PSI for enhanced operation. These air pencil grinders feature a guard collet with a tactile warning which keeps the fingers close to the workpiece and away from the collet & burr. Chicago Pneumatic air pencil grinders are ideal for tight space applications as they are lightweight and easy to handle. These pencil grinders come equipped with a silencer hose which allows operation at a very low noise level of 71 dB(A). They feature a high power to weight ratio which ensures reliable operation and free speed of 60000 RPM.

We are here to help!

Looking for a part not listed here?