Asco Valves Air Operated Valves

ASCO VALVES Air Operated Valves

Use unique sealing member for isolating pilot air pressure from mainline fluid. Handle fluids up to 200 degrees F (92 degrees C) with any position mounting. Provide long life handling of lubricated air with pneumatic operation (30 to 125 psi pressure range). Feature brass body construction and NBR gaskets

Clear All
Filter

StyleModelCenter Line Pipe Center SizeCoefficient Of VolumeMax. Fluid Temp.Min. Operating Pressure DifferentialOrifice Dia.Overall HeightOverall LengthOverall WidthPrice (ex. VAT)
AP320A0092-15/16"0.31200 Degrees F0 psi1/8"3 11/32"1 9/16"1.187"$653.44
AP210C0943.437"3.6180 Degrees F0 psi5/8"4"2.75"2 9/32"$968.18
AP210C0933.437"2.8180 Degrees F0 psi5/8"4"2.75"2 9/32"$1,001.14
AP210D0953.5935.5180 Degrees F0 psi3/4"4 7/32"2 13/16"2 9/32"$1,061.10
AP210D0093.625"5.5180 Degrees F5 psi3/4"4 9/32"2 13/16"2 5/16"$818.32
AP210D0044.375"13180 Degrees F5 psi1"6"3.75"2 15/16"$1,525.66

We are here to help!

Looking for a part not listed here?