Please note that the item you have bought is a 115V.

Air Operated Pumps | Raptor Supplies Worldwide

Air Operated Pumps

Filter

ENERPAC -

XA-Series, Air Driven Hydraulic Pumps

StyleModelPrice (ex. VAT)
AXA11V$3,392.27
BXA12V$3,503.55
CXA11VG$3,862.09
DXA12VG$3,923.91
DAYTON -

Air Operated Drum Pumps

Dayton stub pumps are used for distributing and transporting medium to large volumes of fluids, such as washer fluid, diesel fuel, coolant and engine oil. They permit more accurate flow control than electric drum pumps and produce superior flow rates in comparison to hand drum pumps. These air-controlled transfer pumps attach to an adapter that permits the inlet shaft of the pump to be mounted through the bung hole of a drum. Choose from a range of these pneumatic drum pumps, available in 3.70, 4.76 and 10 GPM flow rate options.

StyleModelGPMItemMax. Liquid Temp.Seal MaterialWetted MaterialsPrice (ex. VAT)
A55EC77-Air Operated Drum Pump---$5,351.88
RFQ
B53JU96-Air Operated Drum Pump---$835.65
RFQ
C55EC78-Air Operated Drum Pump---$5,117.05
RFQ
D53JU98-Air Operated Drum Pump---$1,192.13
RFQ
E53JU97-Air Operated Drum Pump---$2,394.99
RFQ
F33NT233.70Stub Pump122 Degrees FNitrile, Turcite, PolyurethaneSteel, Brass, Aluminum, Nitrile Rubber, Polyurethane, Turcite$655.63
G33NT244.76Stub Pump140 Degrees FNitrile, Turcite, PolyurethaneSteel, Brass, Aluminum, Nitrile Rubber, Polyurethane, Turcite$725.18
H33NT2210.00Stub Pump122 Degrees FNitrile, Nylon, PolyurethaneSteel, Brass, Aluminum, Nitrile Rubber, Polyurethane, Nylon$642.06
DAYTON -

Drum Pumps

Dayton drum pumps are electric-powered, hand-operated or air-powered devices that are mainly designed to pump fluids from drums or containers. They decrease the risk of spills and also, decrease product waste by permitting fluid to be removed from barrels that are too heavy or large to be tipped for pouring. These pumps are provided with an intake hose or tube that easily fits through the opening of a container to dip into the fluid within. Choose from a range of these drum pumps, available in 3.7, 4.76 and 10.6 GPM flow rate options.

StyleModelOutlet SizeBody MaterialGPMOverall LengthSeal MaterialTypeWidthHeightPrice (ex. VAT)
A5UWG83/4 In FNPTAluminum, Steel3.7051"Nitrile, Turcite, PolyurethaneAir Operated, 3:1 Oil Ratio2 1/2"2.5"$709.51
B5UWG63/4 In FNPTAluminum, Steel10.6051"Nitrile, Nylon, PolyurethaneAir Operated, 1:1 Oil Ratio2 1/2"2.5"$664.70
C4AYD63/4" FNPTAluminum, Steel4.7651.187"Nitrile, Turcite, PolyurethaneAir Operated5.5"5.5"$925.59
D5UWG13/4" NPTStainless Steel-4.5"Nitrile RubberAir Operated, Fluid Transfer Drum Pump2.25"18.5"$1,218.95
FINISH THOMPSON -

DTT Series Air Drum Pump

StyleModelHeightOverall LengthPrice (ex. VAT)
ADTTS01640"49"$2,442.00
ADTTS01948"57"$2,829.79
ARO -

Pump Air Drum 4 To 1

StyleModelBody MaterialTypePrice (ex. VAT)
ANM2304A-11-311Carbon SteelFluid Transfer$3,912.79
BNM2304B-11-311Stainless Steel4:1 Wall Mount$5,400.55
BNM2304B-41-311Stainless Steel4:1 Drum Mount$5,979.95
FINISH THOMPSON -

EF Series Air Drum Pump

StyleModelAdapter TypeGPMMax. HeadMax. PressurePrice (ex. VAT)
AEFP-40 & S4 DEF Kit2" Buttress Thread55-17 Ft.7 psi$1,656.86
BEFP-40 & S4 KitOptional 2" IPS Thread 1074265-155-17 Ft.7 psi$1,155.31
CEFP-54/S4Sealed1517 Ft.7.4 psi$2,316.04
StyleModelBody MaterialSeal MaterialTypePrice (ex. VAT)
ANM2202A-41-731Carbon SteelPTFEDrum Mount$3,215.98
ANM2202B-41-731Stainless SteelPEDrum$4,225.64
FINISH THOMPSON -

DPF Series Drum Pump

StyleModelHeightHousing MaterialMax. Liquid Temp.Max. Temp.Overall LengthPrice (ex. VAT)
ADPFM00740"Polypropylene160 Degrees F160 F49"$1,360.43
BDPFS02540"Stainless Steel220 Degrees F220 F49"$1,875.65
ADPFP02440"Polypropylene160 Degrees F160 F49"$1,518.73
ADPFM00848"Polypropylene160 Degrees F160 F57"$1,314.23
ADPFP02748"Polypropylene160 Degrees F160 F57"$1,520.35
FINISH THOMPSON -

Drum Pumps

StyleModelInlet SizeMax. Liquid Temp.Max. Temp.Outlet SizeOverall LengthPrice (ex. VAT)
AEFV-161.25"150 Degrees F160 Degrees F3/4" Barb19.25"$434.61
BDBTS0382"200 Degrees F200 F1 1/2" Barb56"$5,754.56
FINISH THOMPSON -

PFM Series Drum Pump

StyleModelHeightOverall LengthPrice (ex. VAT)
APFM-40 & M6 DEF Kit40"49"$2,064.56
BPFM-48 & M6 DEF Kit48"57"$2,234.10
FINISH THOMPSON -

Drum Pump 1/2HP Suction Tube 40 L 22 GPM

ModelItemPrice (ex. VAT)
DPFV015AC8UXZ$2,109.98
FINISH THOMPSON -

Drum Pump 1/2HP Suction Tube 40 L 16 GPM

ModelItemPrice (ex. VAT)
DTTC014AC8UYB$2,034.30
DAYTON -

Def Tote Pump Kit Air

ModelItemPrice (ex. VAT)
6GKR4AE8YHY$1,909.98
DAYTON -

Def Drum Pump Kit Air

ModelItemPrice (ex. VAT)
6GKR5AE8YHZ$1,823.90
FINISH THOMPSON -

Drum Pump 1/2 HP 3/4 Inch Outlet 47In Overall Length

ModelItemPrice (ex. VAT)
EFV-40 & S4 KitAE3UDU$1,136.05
FILLRITE -

Air Drum Pump Pneumatic Def Size 1 In

ModelItemPrice (ex. VAT)
FRAP32VAF2RJV$610.19
H.K. PORTER -

Hydraulic Pump, Air Operated, Light Duty, 150 cu. in. Reservoir Capacity

ModelItemPrice (ex. VAT)
HKA01CH9ABC$865.87

Air Operated Pumps

Air operated pumps are designed for transferring / dispensing solutions like detergents, viscous oils, inks, sodium hypochlorites & acids in automotive shops, construction sites & manufacturing plants. Raptor Supplies offers a wide array of Dayton, Fill-Rite, ARO & Finish Thompson pumps that operate on compressed air for preventing accidental ignition. Selected models feature built-in exhaust mufflers for minimising noise levels, nitrile rubber seals for leakage prevention and cast iron housing for withstanding highly abrasive conditions. Choose from a wide range of these air operated pumps, available in 300 - 11000 rpm options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?