Features
Sandpiper Double Diaphragm Pumps
- These AODD pumps act along the entire surface of the diaphragm, keeping it balanced while pumping, which substantially extends pump life as compared to that of mechanically operated diaphragm pumps.
- They come with a flooded suction feature that allows outdoor mounting and pumping of viscous fluids.
- These air operated diaphragm pumps offer flow rates of 4, 42, 106 and 135 GPM for dispensing fluids.
- They provide a screened inlet option for making the filtration process efficient when the pumps are submerged under water, where sediments and debris are very common.
Dayton Double Diaphragm Pumps
- These air operated double diaphragm (AODD) pumps have cast iron construction for structural rigidity and wear resistance.
- They are equipped with spring assisted air valves that do not require lubrication for rapid discharge of the media present in pipelines.
- These air operated diaphragm pumps can run dry and have the capability to pump solvents, slurries & high viscosity liquids such as waste oils & paints.
- They feature NPT, flange and tri-clamp connections for secure seals and transportation of liquids with minimal risk of contamination.
ARO Double Diaphragm Pumps
- They are ATEX-certified diaphragm pumps for medium-viscosity fluids used in chemical processing industries and water / wastewater treatment plants.
- These ARO pumps feature an unbalanced valve design that eliminates the occurrence of valve centring and pump stall-out even when the inlet pressure is very low.