Please note that the item you have bought is a 115V.

Air Nailers | Raptor Supplies Worldwide

Air Nailers

Filter

BOSTITCH -

Air Framing Nailer

StyleModelRequired PressureCollation TypeExhaustShank Dia.StyleTool WeightWidthHead StylePrice (ex. VAT)
AF28WW70 to100 psiWireAdjustable0.113" to 0.131"Angled7.70 lb.5.125"Offset Round$390.78
BF21PL70 to100 psiPlasticAdjustable0.113" to 0.162"Angled8.00 lb.5.125"Full Round$386.75
CN80CB-170 to100 psiWireFront0.099" to 0.120"Straight8.40 lb.5 9/16"Full Round$596.63
DF33PT70 to100 psiPaperAdjustable0.113" to 0.162"Angled7.90 lb.5.125"Clipped$384.04
EF21PL280 to 100 psiPlasticFront0.113" to 0.162"Angled8.1 lb.5.125"Full Round$436.68
BOSTITCH -

Air Finish Nailer

StyleModelWidthCollation TypeGaugeHeightLengthMax. PressureRequired PressureTool WeightPrice (ex. VAT)
AFN1664K3.38"Adhesive1611.375"11.875"120 psi70 to 120 psi3.90 lb.$359.70
BDA1564K3.62"Stick1511 13/16"12 9/16"125 psi90 psi4.15 lb.$364.98
PORTER CABLE -

Air Finish Nailer

StyleModelCollation TypeGaugeHeightHousing MaterialLengthStyleWidthPrice (ex. VAT)
AFN250CAdhesive1610.625"Die-Cast Aluminum11.75"Straight3"$351.76
BDA250CPaper1511.5"Magnesium13"Angled3.5"$427.65
FERVI -

Air Bradders

StyleModelSizePrice (ex. VAT)
A0588/6225 x 170 x 45 mm$88.76
RFQ
B0586245 x 225 x 55 mm$104.13
RFQ
SENCO -

Air Brad Nailer Adhesive

ModelItemPrice (ex. VAT)
FinishPro 25XPAB6JHY$256.55
BOSTITCH -

Air Impact Nailer Kit Up To 0.160 Inch Diameter

ModelItemPrice (ex. VAT)
PN100KAC3MXQ$161.00
BOSTITCH -

Air Pin Nailer Kit Adhesive 1/2 To 1-3/16 Inch

ModelItemPrice (ex. VAT)
HP118KAC3MXR$227.21
PORTER CABLE -

Air Brad Nailer Straight

ModelItemPrice (ex. VAT)
BN200CAC8AFK$168.09
BOSTITCH -

Air Brad Nailer Adhesive

ModelItemPrice (ex. VAT)
BT1855KAC9DXE$177.98
BOSTITCH -

Air Metal Connector Nailer Full Round 35 Degree

ModelItemPrice (ex. VAT)
MCN250AC9QJM$558.53
BOSTITCH -

Air Siding Nailer Full Round 15 Degree

ModelItemPrice (ex. VAT)
N66C-1AC9QJN$501.54
BOSTITCH -

Air Roofing Nailer 15 Degree Wire

ModelItemPrice (ex. VAT)
RN46-1AE2RBB$396.96
PORTER CABLE -

Air Pin Nailer 0 Degree Adhesive

ModelItemPrice (ex. VAT)
PIN138AE9PMX$216.58
SPEEDAIRE -

Air Framing Nailer 120 Psi 1/4 Inch Male

ModelItemPrice (ex. VAT)
31CC52AG2ATG$440.19
SPEEDAIRE -

Air Pin Nailer 110 Psi Green 1/4 Inch Npt

ModelItemPrice (ex. VAT)
31CC53AG2ATH$151.71

Air Nailers

Air nailers or air guns driven by compressed air are used to drive nails into surfaces. Raptor Supplies offers a wide range of air nailers from Bostitch, Porter Cable, Senco and Speedaire for framing nails in metals, woods or plastics. Bostitch air nailers can easily drive 2 inch nails into oak or other dense wood types. These nailers feature a tool-free jam release mechanism for easy nail removal and tool-free depth adjustment mechanism for depth control. They are completely air operated, which reduces the risk of oil stains on the work surface and feature low nail lockout with bypass alerts for indicating when to reload. Speedaire pneumatic nailers can easily frame a nail in tight spaces with improved accuracy and little to no damage to the work surface. They feature a low-profile design, aluminium or magnesium housing and high magazine capacity (up to 300 nails). These heavy-duty air nailers are compressed-air driven and can exert a maximum air pressure of 125 psi.

We are here to help!

Looking for a part not listed here?