MRO Sourcing Get Any Part

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Air Line Lockout Valves

Filter
StyleModelHeightMax. FlowNPTWidthPrice
A104390-21.570"61 cfm1/4"1.810"$ 143.63
A104391-21.920"95 cfm1/4"2.200"$ 116.36
A104391-31.920"95 cfm3/8"2.200"$ 231.54
A104392-32.670"219 CFM3/8"2.750"$ 141.00
A104392-42.670"219 CFM1/2"2.750"$ 272.26
A104393-53.540"471 CFM3/4"3.540"$ 351.54
SPEEDAIRE -

Valve Lockout

StyleModelNPTPrice
A4ZL033/8"$ 231.16
A4ZL041/2"$ 223.13
A4ZL053/4"$ 235.99
SPEEDAIRE -

Valve Lockout 1/4 inch

StyleModelPrice
A4ZM24$ 56.14
B4ZM26$ 67.07
SPEEDAIRE -

Valve Lockout 3/8 inch

StyleModelPrice
A4ZM25$ 60.37
B4ZM27$ 64.87
ARO -

Lockout Valve 1 Inch 471 Cfm 250 Psi

ModelItemPrice
104393-6AD9CTJ$ 352.77
SPEEDAIRE -

Valve Lockout 1 Inch Npt

ModelItemPrice
4ZL06AE2UMZ$ 280.44
SPEEDAIRE -

Valve Lockout 1/2 In

ModelItemPrice
4ZM28AE2VBF$ 64.87
SPEEDAIRE -

Valve Lockout 3/4 In

ModelItemPrice
4ZM29AE2VBG$ 82.07
MILTON-INDUSTRIES -

Osha Lockout Valve, 3-Way, FRL Modular, 1/2 Inch NPT, Pack of 5

ModelItemPrice
s-1163-6CD8TEA$ 261.79
See Details
MILTON-INDUSTRIES -

Osha Lockout Valve, 3-Way, FRL Modular, 1/4 Inch NPT, Pack of 5

ModelItemPrice
s-1163-4CD8TDY$ 267.64
See Details
MILTON-INDUSTRIES -

Osha Lockout Valve, 3-Way, FRL Modular, 3/8 Inch NPT, Pack of 5

ModelItemPrice
s-1163-5CD8TDZ$ 261.50
See Details

Air Line Lockout Valves

Choose from a wide range of airline lockout and pneumatic lockout valves from Aro, Milton Industries and Speedaire. They are designed to prevent unauthorised pressurisation of air systems by shutting off airflow during service or maintenance. Aro OSHA-compliant pneumatic airline lockout valves are designed to prevent the accidental start-up of pneumatic tools due to accidental supply of compressed air. They feature a lockable tab slider to block the inlet port and exhaust the downstream air into the atmosphere. The slider has a hole to disable unintentional shifting. These modular valves support airflow up to 471 CFM. Speedaire valve lockouts are manually operated airline lockouts designed to handle air pressure up to 300 PSI. These Speedaire lockout valves are made from zinc for durability and feature elastomer seals for tight shut-off. They are available in 3/8, 1/2 and 3/4 inch NPT port sizes.

We are here to help!

Looking for a part not listed here?