Please note that the item you have bought is a 115V.

Reelcraft Air Hoses | Raptor Supplies Worldwide

REELCRAFT Air Hoses

Ideal for delivering compressed air to pneumatic tools and nozzles. Can be cut to required lengths and further allow compatible hose fittings to be added on both ends. Available in 1/4 - 3/4 inch I.D. and 0.5 - 1.062 inch O.D. variants

Filter

REELCRAFT -

Hose Assemblies

StyleModelWeightEnd Fitting 1End Fitting 2Hose I.D.Hose LengthHose MaterialMax. Temp.PressurePrice (ex. VAT)
A601036-75--------$567.76
RFQ
BS601034-50--------$265.51
RFQ
C600669-1--------$1,157.34
RFQ
B601052-35--------$220.43
RFQ
B600100-50--------$278.03
RFQ
B600326--------$230.29
RFQ
B601012-25--------$67.15
RFQ
B601022-35--------$128.53
RFQ
B601017-70--------$129.10
RFQ
D600670-1--------$868.98
RFQ
B601027-30--------$209.44
RFQ
E601014-406 Lbs.1/4" NPT(M)1/2" NPT(M)3/8"40ft.PVC150°F300 psi$83.00
RFQ
FS601021-306.3 lbs.3/8" NPT(M)1/2" NPT(M)1/2" 30ft.PVC150°F300 psi$95.98
RFQ
GS7-2600447.7 lbs.1/4" NPT(M)1/4" NPT(M)1/4"30ft.Rubber210°F5800 psi$245.40
RFQ
HS37-2600439 Lbs.1/2" NPT(M)1/2" NPT(M)1/2"35ft.Rubber210°F3000 psi$319.75
RFQ
IS601026-3012.6 lbs.3/4" NPT(M)3/4" NPT(M)3/4"30ft.PVC150°F250 PSI$155.63
RFQ
HS26-26004313 lbs.3/4" NPT(M)3/4" NPT(M)3/4" 30ft.Rubber210°F1525 psi$388.35
RFQ
B601040-7515.5 lbs.9/16-18 RH/LH(F)9/16-18 RH/LH(F)3/8"75ft.Rubber150°F200 psi$737.89
IS601026-4016.8 lbs.3/4" NPT(M)3/4" NPT(M)3/4" 40ft.PVC150°F250 PSI$166.21
RFQ
REELCRAFT -

Air Hoses

StyleModelPrice (ex. VAT)
AS601024-6$72.55
RFQ
AS601024-4$70.00
RFQ
BS600982-10$162.91
RFQ
REELCRAFT -

Hoses

StyleModelWeightEnd Fitting 1End Fitting 2Hose I.D.Hose LengthHose MaterialMax. Temp.PressurePrice (ex. VAT)
A601027-50--------$285.84
RFQ
A601020-75--------$175.36
RFQ
AS601011-30--------$70.84
RFQ
A15-260044--------$56.63
RFQ
B601037-50--------$603.31
RFQ
A601024-50--------$80.41
RFQ
A601019-40--------$108.43
RFQ
A8-260043--------$367.56
RFQ
A601012-35--------$73.26
RFQ
A601019-35--------$89.24
RFQ
CS601025-41.5 lbs.1/2" NPT(M)3/4" GHT(F)1/2" 4ft.PVC150°F300 psi$55.73
RFQ
D601033-101.8 lbs.1/2" NPT(M)3/4" GHT(M)5/8"10ft.PVC150°F125 psi$87.66
RFQ
ES601027-21.72 lbs.3/4" NPT(M)1" NPT(M)1"2ft.PVC150°F300 psi$99.89
RFQ
FS4-2600439.6 lbs.3/8" NPT(M)1/2" NPT(M)3/8"40ft.Rubber210°F2600 psi$276.51
RFQ
FS5-26004310.4 lbs.3/8" NPT(M)1/2" NPT(M)3/8" 50ft.Rubber210°F2600 psi$416.61
RFQ
GS7-26004311.7 lbs.1/2" NPT(M)1/2" NPT(M)1/2" 40ft.Rubber210°F3000 psi$313.30
RFQ
FS3-26004311.7 lbs.3/8" NPT(M)1/2" NPT(M)3/8"30ft.Rubber210°F2600 psi$251.66
RFQ
HS601035-7513.7 lbs.1/2" NPT(M)1/2" NPT(M)1/2" 75ft.PVC150°F300 psi$215.86
RFQ
HS601022-10018 Lbs.1/2" NPT(M)1/2" NPT(M)1/2"100ft.PVC150°F300 psi$264.56
RFQ
REELCRAFT -

Air Only Spring Return Hose Reels

StyleModelPrice (ex. VAT)
AAV4425 OLP$744.85
BAV5425 ELP$626.03
REELCRAFT -

Air or Water Spring Return Hose Reels

StyleModelItemPrice (ex. VAT)
AF4525 OLPBWReel$442.46
B7670 OLPSpring Return Hose Reel$710.08
REELCRAFT -

Air Hose Assemblies

StyleModelItemPrice (ex. VAT)
A602415-100Air Hose$556.73
B601060-50Assembly$97.98
REELCRAFT -

Coupled Hose Assemblies, 300 PSI, 1/4 Inch Internal Diameter

Reelcraft low-pressure air / water hose assemblies are used for carrying air or water to pneumatic tools, air compressors and other equipment for industrial, construction and agricultural applications. They have PVC construction with nylon braiding for corrosion resistance, lightweight and flexibility. These hoses come with brass couplings of 3/8 or 1/4 inch MNPT on one end and 1/4 inch MNPT on the other end of the hose for connecting to tools and equipment. They can withstand a maximum pressure of 300 psi and a maximum temperature of 150 degrees F. Choose from a wide array of these red coloured hose assemblies, available in hose lengths ranging from 25 to 50 feet.

StyleModelFitting SizeLengthOutside Dia.Price (ex. VAT)
AS601001-25 11/4 x 1/4" NPTF(M)25ft.0.5"$49.74
AS601001-50 11/4 x 1/4" NPTF(M)50ft.0.5"$84.85
B601001-35 11/4 x 1/4" NPTF(M)35ft.0.64"$54.35
AS601085-35 11/4 x 3/8" NPTF(M)35ft.0.5"$78.43
AS601085-25 11/4 x 3/8" NPTF(M)25ft.0.5"$72.63
AS601085-50 11/4 x 3/8" NPTF(M)50ft.0.5"$91.79
REELCRAFT -

Air/Water Inlet Hose, 1/2 Inch ID, 10 Feet Length

ModelItemPrice (ex. VAT)
600962BT7YYH$76.36
RFQ
REELCRAFT -

Air Hose Assembly, 1 Inch ID, 40 Feet Length

ModelItemPrice (ex. VAT)
601027-40BT7VML$249.54
RFQ
REELCRAFT -

Air Motor Hose Reel, 3/4 Inch ID, 100 Feet Long, 100 PSI Pressure

ModelItemPrice (ex. VAT)
AA33112L4ABT7RGJ$1,404.16
RFQ
REELCRAFT -

Air Hose Reel, 12mm ID, 60m Length

ModelItemPrice (ex. VAT)
AA32112M4ABT7KLW$1,324.16
RFQ
REELCRAFT -

Air/Water Hose, Low Pressure, 3/8 Inch ID, 50 Feet Length

ModelItemPrice (ex. VAT)
601017-50BT7YYY$95.78
RFQ
REELCRAFT -

Air/Water Hose, Low Pressure, 1/2 Inch ID, 50 Feet Length

ModelItemPrice (ex. VAT)
601021-50BT7YZB$116.32
RFQ
REELCRAFT -

Air/Water Hose Reel, 100 Feet Length

ModelItemPrice (ex. VAT)
81000 OLSBT7VNK$2,960.34
RFQ
REELCRAFT -

Air Hose, 1/4 Inch ID, 35 Feet Length

ModelItemPrice (ex. VAT)
601001-35BT7TYN$53.84
RFQ
REELCRAFT -

Air Motor Hose Reel, 3/4 Inch ID, 50 Feet Long

ModelItemPrice (ex. VAT)
AA33106L4ABT7RGH$1,404.16
RFQ
REELCRAFT -

Air Hose Reel, 3/4 Inch ID, 175 Feet Length

ModelItemPrice (ex. VAT)
AA33118L4ABT7KLY$1,428.16
RFQ
REELCRAFT -

Hose, Inner Diameter 1/4 Inch, Hose Length 35 Feet

ModelItemPrice (ex. VAT)
S601001-35BT6XGE$57.27
RFQ
REELCRAFT -

Air/ Water Hose, Low Pressure, 1/4 Inch ID, 25 Feet Length

ModelItemPrice (ex. VAT)
601001-25BT8EBN$41.30
RFQ
REELCRAFT -

Air Motor Hose Reel, 3/4 Inch ID, 175 Feet Long

ModelItemPrice (ex. VAT)
AA33118L6ABT7RGM$1,822.22
RFQ
REELCRAFT -

Air Motor Hose Reel, 3/4 Inch ID, 100 Feet Long

ModelItemPrice (ex. VAT)
AA33112L6ABT7RGG$1,798.22
RFQ
12

We are here to help!

Looking for a part not listed here?