Please note that the item you have bought is a 115V.

Air Hammers | Raptor Supplies Worldwide

Air Hammers

Filter

INGERSOLL-RAND -

Air Hammer

StyleModelAverage CFM @ 15 Second Run TimeBlows per MinuteCFM @ Full LoadDutyOverall LengthRequired PressureShank TypePrice (ex. VAT)
A1152.0500014.0General6 7/64"90 psiRound$98.55
B1173200014General10"90 psiCoil Spring Retainer$154.89
C1323172511General8.5"90 psiCoil Spring Retainer$1,034.54
D1163.0350015.0General7 26/32"90 psiRound$105.05
EAVC13A13.2172513.0Industrial8.75"90 psiRound$1,227.34
F118MAX11.2525002.9Industrial10.5"105 psi-$249.45
G122MAX11.2535002.9Industrial8.625"105 psi-$255.73
CHICAGO PNEUMATIC -

Air Hammer

StyleModelAverage CFM @ 15 Second Run TimeBlows per MinuteCFM @ Full LoadDutyOverall LengthShank SizePrice (ex. VAT)
ACP7173.2180013Industrial7.5"0.498"$1,204.26
BCP7143.2200013Industrial6 11/16"0.401"$838.23
CCP71113.4350013.5General6 11/16"0.401"$136.25
DCP71103.6320014.6General9"0.401"$196.84
SPEEDAIRE -

Air Hammers, Medium Duty

Speedaire air-powered hammers are used to strike chisels and punches against surfaces for heavy material removal and demolition work. These air-powered hammers feature pistol-grip design that sets the barrel at a right angle to the grip, so users can manage the pressure applied to the bit and hold the tool fixed in a variety of positions on vertical and horizontal surfaces. They feature a trigger switch that activates the tool. Choose from a range of these air-powered hammers, available in 6.5, 6.75, 9 and 11 inch lengths.

StyleModelAir InletAverage CFM @ 15 Second Run TimeBlows per MinuteCFM @ Full LoadDutyOverall LengthPrice (ex. VAT)
A12V7291/4"2280010.0Industrial6.5"$319.45
B21AC101/4" NPT420008General9"$61.18
C21AC111/4" NPT432007General6.75"$154.91
D21AC121/4" NPT3.632007General6.75"$109.00
E21AC131/4" NPT2.821008Industrial11"$605.94
F21AC141/4" NPT4.132007General6.75"$41.33
THOR HAMMER COMPANY LIMITED -

Hammers

StyleModelOverall LengthFace DiameterHandleHandle MaterialHead LengthHead MaterialHead WeightHead WidthPrice (ex. VAT)
ATH31011"1.25"AshAsh1.75"Malleable Iron and Copper1.6 lb.3 3/10"$88.48
ATH31212"1.5"HickoryHickory2"Malleable Iron and Copper2.3 lb.4"$113.21
ATH31412"1.75"HickoryHickory2 2/5"Malleable Iron and Copper3.6 lb.4 3/10"$141.49
BTH21412"1.75"HickoryHickory2 2/5"Malleable Iron, Copper and Buffalo Hide3 lb.4 7/10"$132.10
SPEEDAIRE -

Air Hammers, Heavy Duty

Speedaire air hammers, also called air chisels, are the pneumatic hand tools designed to carve in stone and cut or break metal objects. They feature a long barrel that permits a longer stroke length and provides more operating power in compariosn to air hammers. These air hammers allow chisels and punches to be changed out for varied blade and tip styles, as long as the bit shank provide compatibility with the hammer. Choose from a range of these air hammers, available in 0.58 and 0.68 inch shank sizes.

StyleModelAverage CFM @ 15 Second Run TimeCFM @ Full LoadOverall LengthShank SizeShank TypePrice (ex. VAT)
A12V72610.233.814 13/32"0.68"Round$583.39
B12V72710.820.812.875"0.58"Hex$706.83
INGERSOLL-RAND -

Hammers

StyleModelItemPrice (ex. VAT)
A259-36Gasket$5.59
B285B-36Gasket$12.56
C231XP-724Hammer$37.49
RFQ
C260-724Hammer$229.46
RFQ
C231C-THK2Hammer$156.08
RFQ
D2190-THK1Hammer$566.95
RFQ
C231C-THK1Hammer$137.64
RFQ
C231-THK2Hammer$157.38
RFQ
C259-THK1Hammer$194.66
RFQ
E2141-724Hammer$99.46
RFQ
F2235-724Hammer$87.11
G2112-724Hammer$28.05
C2125QTI-THK1Hammer$122.28
RFQ
D2190-6-THK1Hammer$642.08
RFQ
C2145-THK2Hammer$402.49
RFQ
C261-THK1Hammer$267.03
RFQ
C2135-2-THK1Hammer$170.24
RFQ
C231-THK1Hammer$142.83
RFQ
HJQ4-724Hammer$57.40
I2235-638Screw$3.29
WESTWARD -

Hammers

StyleModelHead WeightOverall LengthPrice (ex. VAT)Pkg. Qty.
ATT46332G--$2.211
BTT23228G--$36.291
CTT1230C00700011G--$66.831
DTT1230C01300021G--$73.811
ETT24628G--$40.581
FTT6338IP27G--$23.191
G45RC171.515.156$28.901
G45RC18215-15/64$31.831
AMPCO METAL -

Hammers

StyleModelPrice (ex. VAT)
AH-47FG$197.46
RFQ
BH-602FG$142.09
RFQ
CH-51FG$504.48
RFQ
AH-46FG$155.00
RFQ
AH-44FG$109.70
RFQ
AH-45FG$130.58
RFQ
DH-61FG$168.75
RFQ
DH-60FG$136.10
RFQ
BH-612FG$168.19
RFQ
EH-30FG$183.09
RFQ
CH-50FG$357.35
RFQ
AH-462FG$171.43
RFQ
AH-452FG$148.48
RFQ
STANLEY -

Hammers

StyleModelFace DiameterHandleHead WeightOverall LengthTypePrice (ex. VAT)
ASTHT512461 1/2"Rubber Grip with Steel Core20 oz.13 45/64"Nailer$37.63
BFMHT513051.25Steel with Rubber Grip7/814.25Rip Claw$46.75
CFMHT513061.25Steel with Rubber Grip1-1/1616Rip Claw$54.28
DSTHT515111.125Fiberglass112Rip Claw$29.00
DIXON -

Ground Joint Air Hammers

StyleModelPrice (ex. VAT)
AGDF10$77.68
RFQ
BGDF12$65.04
RFQ
INGERSOLL-RAND -

Air Hammer Kits

StyleModelAverage CFM @ 15 Second Run TimeBlows per MinuteCFM @ Full LoadDutyOverall LengthRequired PressurePrice (ex. VAT)
A115K2.0500014.0General6 7/64"90 psi$137.14
B121-K63.0300015.0General7.625"90 psi$249.26
C118MAXK11.2525002.9Industrial10.5"105 psi$287.55
D122MAXK11.2535002.9Industrial8.625"105 psi$272.80
INGERSOLL-RAND -

Air Chipping Hammer

StyleModelAir InletAverage CFM @ 15 Second Run TimeBlows per MinuteCFM @ Full LoadOverall LengthShank SizeShank TypePrice (ex. VAT)
A4A2SA3/8"7.2148029.018.875"0.68"Round$962.99
B4A1SA3/8"7.2148029.018.875"0.58"Hex$924.06
C3A1SA3/8"7.2172529.017.875"0.58"Hex$974.35
D2A1SA3/8"7.0230028.016"0.58"Hex$920.40
EW2A23/8"7.0-28.016.375"0.68"Round$1,157.14
F2DA2SA7/8"-247.0220028.013.75"0.68"Round$833.46
CHICAGO PNEUMATIC -

Air Hammer Kit .401 Inch Low Vibration

ModelItemPrice (ex. VAT)
CP7110KAH7LYJ$215.23
CHICAGO PNEUMATIC -

Air Hammer .401 Inch HD Round Shank

ModelItemPrice (ex. VAT)
CP7150AH7LYK$145.70
CHICAGO PNEUMATIC -

Air Hammer Kit 14cfm 2100bpm

ModelItemPrice (ex. VAT)
CP7150KAA2VGC$183.44
SPEEDAIRE -

Chipping Hammer 6 Avg Cfm 1 Inch Stroke

ModelItemPrice (ex. VAT)
21AC16AB6EFX$581.38
SPEEDAIRE -

Air Hammer Kit 3.0 Ave Cfm 3.5in Stroke

ModelItemPrice (ex. VAT)
12V728AA4PCP$146.75
INGERSOLL-RAND -

Hammer Air 13 CFM

ModelItemPrice (ex. VAT)
AVC12A1AD3CPW$1,192.93
CHICAGO PNEUMATIC -

Air Hammer Kit .401 Inch Round Shank

ModelItemPrice (ex. VAT)
CP7111KAH7LWU$153.78
FERVI -

Heavy Duty Air Hammer, With 4 Hexagonal Chisels, 3500 BPM

ModelItemPrice (ex. VAT)
0059CJ4KVU$34.31
RFQ

We are here to help!

Looking for a part not listed here?