Please note that the item you have bought is a 115V.

Speedaire Air Guns | Raptor Supplies Worldwide

SPEEDAIRE Air Guns

Speedaire syphon spray guns are suitable for spraying oils, solvents, cleaners, insecticides and coatings. They feature a standard nozzle, aluminium / steel body and max operating pressure of 232 psi. Sandblasting and air gun kits are also available.

Filter

SPEEDAIRE -

Air Gun, Pistol-Grip

Speedaire air guns provide a superior-pressure airstream to clear chips and debris, eject or convey parts and clean hose assemblies. They feature a handpiece that attaches to a compressed air supply and have a trigger or other actuator to stop and start airflow. Choose from a range of these air guns, available in 5.5, 6.5, 6.75 and 17.5 inch lengths.

StyleModelAir ConsumptionMax. dBAOutlet SizeOutputOverall LengthPrice (ex. VAT)
A2TEH335 scfm971/2-20" UNF1.92 LbF17.5"$101.38
B2TEH535 scfm971/2-20" UNF1.92 LbF41.5"$58.40
C2TEH235 scfm977/16" (F)NPT1.92 LbF5.5"$29.43
D2TEH948 scfm991/2-20" UNF2.9 LbF6.5"$44.46
E2TEJ348 scfm991/2-20" UNF2.9 LbF42.5"$68.15
E2TEJ248 scfm991/2-20" UNF2.9 LbF30.5"$50.44
E2TEJ448 scfm991/2-20" UNF2.9 LbF54.5"$68.21
SPEEDAIRE -

Air Guns

StyleModelOverall LengthAir ConsumptionBody MaterialOverall WidthColorItemMax. dBAMax. Inlet PressurePrice (ex. VAT)
A458J49-----Air Gun--$38.10
B52CF68-----Air Gun--$49.81
C458J36-----Air Gun--$19.61
D52CF71-----Air Gun--$33.09
E52CF67-----Air Gun--$33.88
F52KD69-----Air Gun Kit--$76.98
G52CF84-----Air Gun Kit--$63.43
H52KD67-----Air Gun Kit--$91.25
I458J51-----Air Gun--$4.61
J52KD71-----Air Gun--$20.65
A458J48-----Air Gun--$39.38
K52CF76-----Air Gun--$22.04
A458J50-----Air Gun--$46.30
L458J46-----Air Gun--$32.71
M52CF85-----Air Gun Kit--$18.25
N52KD65-----Air Gun--$27.31
O52KD62-----Air Gun--$25.71
L458J45-----Air Gun--$30.70
P458J38-----Air Gun--$27.53
Q458J42-----Air Gun--$22.33
R52CF73-----Air Gun--$23.29
S52CF80-----Air Gun--$18.30
P458J39-----Air Gun--$31.29
R52CF72-----Air Gun--$34.46
E52CF66-----Air Gun--$40.16
SPEEDAIRE -

Air Guns, Thumb Lever Grip

Speedaire air guns provide a superior-pressure airstream to clear chips and debris, eject or convey parts, clean hose assemblies and cool or dry machinery and parts. They feature a handpiece that attaches to a compressed air supply and have a trigger or other actuator to stop and start the airflow. Choose from a wide range of these air guns, available in 3.75, 4, 4.25, 4.5 and 5 inch lengths.

StyleModelAir ConsumptionBody MaterialMax. dBAOutlet SizeOverall LengthPrice (ex. VAT)
A22YK468 scfmChrome Plated Aluminum-1/8" (F)NPT3.75"$6.75
B22YK569 SCFMChrome Plated Zinc951/4" (F)NPT50"$30.76
B22YK549 SCFMChrome Plated Zinc961/4" (F)NPT26"$17.30
B22YK559 SCFMChrome Plated Zinc94.51/4" (F)NPT38"$20.71
C22YK4711 scfmChrome Plated Aluminum-1/8" (F)NPT4"$8.20
D22YK5011 scfmChrome Plated Zinc-1/8" (F)NPT5"$9.24
E22YK5111 scfmChrome Plated Zinc-1/8" (F)NPT5.25"$9.66
F22YK5326 scfmChrome Plated Zinc-1/4" (F)NPT6.5"$22.78
SPEEDAIRE -

Air Gun Kit Thumb Lever Chrome

ModelItemPrice (ex. VAT)
22YK41AB7GHB$19.10
SPEEDAIRE -

Syphon Spray Gun Pistol Standard

ModelItemPrice (ex. VAT)
22YK57AB7GHU$49.35

We are here to help!

Looking for a part not listed here?