Please note that the item you have bought is a 115V.

Air Gun Nozzles | Raptor Supplies Worldwide

Air Gun Nozzles

Filter

LEGACY -

Air Gun Nozzles

StyleModelBase MaterialPrice (ex. VAT)
AAG902-BG-GRABrass$17.53
BAG901-1-BG-GRAStainless Steel$15.15
EXAIR -

Aluminium Air Gun Nozzles

Exair air gun nozzles attach to compressed air tools to direct concentrated stream of high-velocity airflow for chip removal, liquid blowoff, part cleaning, part cooling & ejection applications. They feature compact design for enabling cleaning in tight spaces while minimising noise levels and improving blowoff performance. They have zinc aluminium alloy construction for resisting damage against highly corrosive environments & high temperatures upto 1000 degrees F. Choose from a wide range of these air gun nozzles, available in flat slot opening & nozzle type designs.

StyleModelAir ConsumptionBase MaterialDiameterInlet SizeLengthMax. dBAPrice (ex. VAT)
A110210 scfmZinc, Aluminum-1/8" (F)NPT1 1/5"71$70.74
B110310 scfmZinc, Aluminum-1/8" (M)NPT1 2/3"71$75.80
C112610.5 scfmZinc, Aluminum-1/8" (F)NPT1 5/16"75$96.56
D110014 scfmZinc, Aluminum-1/4" (F)NPT1.75"74$88.10
EHP112617.5 scfmZinc/Aluminum-1/8" (F)NPT1 5/16"82$104.60
F112222 scfmZinc, Aluminum-1/4" (F)NPT2 3/50"77$144.01
G110535 scfmZinc, Aluminum-3/8" (M)NPT2.25"82$142.38
H110435 scfmZinc, Aluminum-3/8" (F)NPT1.625"82$135.00
IHP112537 scfmZinc/Aluminum-1/4" (F)NPT2 1/16"83$155.29
J1111-456 scfmZinc/Aluminum2.25"3/8" (F)NPT2 9/16"82$512.94
K110660 scfmZinc, Aluminum-1/2" (F)NPT2"87$184.94
L110760 scfmZinc, Aluminum-1/2" (M)NPT2.75"87$191.49
M111391 scfmZinc/Aluminum1.25"3/4" (M)NPT3.5"96$310.34
N111291 scfmZinc/Aluminum1.25"3/4" (F)NPT2.5"96$324.45
O1111-798 scfmZinc/Aluminum2.75"1/2" (F)NPT2.75"85$842.15
P1115135 scfmZinc/Aluminum1.5"1" (F)NPT4.187"99$526.56
Q1114135 scfmZinc/Aluminum1.5"1" (F)NPT3"99$496.43
R1111-12168 scfmZinc/Aluminum3.625"1" (F)NPT2 15/16"89$1,285.40
S1117188 scfmZinc/Aluminum2"1-1/4" (M)NPT4 15/16"102$714.51
T1116188 scfmZinc/Aluminum2"1-1/4" (F)NPT3.625"102$679.05
U1119300 scfmZinc/Aluminum2"1-1/4" (M)NPT4 15/16"106$920.16
V1118300 scfmZinc/Aluminum2"1-1/4" (F)NPT3.625"106$888.25
S1121460 scfmZinc/Aluminum2"1-1/4" (M)NPT4 15/16"109$980.45
SPEEDAIRE -

Air Gun Nozzles, Rubber / Brass

Speedaire air gun nozzles are designed attaching to the nose of an air gun to control airflow. They typically focus air pressure to improve airflow velocity and force, focus air in a particular pattern, and manage air consumption to decrease noise. These nozzles are also used to replace worn out nozzles. Choose from a wide range of these air gun nozzles, available in 1-15/32 and 1.5 inch lengths.

StyleModelInlet SizeLengthPrice (ex. VAT)
A22YK671/8" (M)NPT1.5"$4.63
A22YK697/16"-201 15/32"$2.04
EXAIR -

Stainless Steel Air Gun Nozzles

Exair air gun nozzles attach to compressed air tools for directing high velocity airflow for chip removal, liquid blowoff, part cleaning, part cooling & ejection applications. They feature compact design for enabling cleaning in tight spaces while minimising noise levels and improving blowoff performance. They have stainless steel construction for resisting damage against highly abrasive environments & high temperatures. Choose from a wide variety of these air gun nozzles, available in 2.5 - 135 SCFM air consumption variants.

StyleModelAir ConsumptionDiameterInlet SizeLengthMax. dBAPrice (ex. VAT)
A1108SS-NPT2.5 scfm-1/8" (M)NPT7/8"58$121.11
B1108SS2.5 scfm-1/6 x 1/2"1/2"58$94.93
A1109SS-NPT4.9 scfm-1/8" (M)NPT1"68$126.01
B1109SS4.9 scfm-1/5 x 1/2"5/8"68$99.83
B1110SS8.3 scfm-1/4 x 3/4"7/9"75$103.11
A1110SS-NPT8.3 scfm-1/8" (M)NPT1 1/16"75$129.83
C1103SS10 scfm-1/8" (M)NPT1 2/3"71$142.38
D1102SS10 scfm-1/8" (F)NPT1 1/5"71$129.46
E1101SS14 scfm-1/4" (M)NPT2.375"74$206.20
F1100SS14 scfm-1/4" (F)NPT1.75"74$199.66
GHP1126SS17.5 scfm-1/8" (F)NPT1 5/16"82$207.44
H1122SS22 scfm-1/4" (F)NPT2 3/50"77$242.49
I1105SS35 scfm-3/8" (M)NPT2.25"82$299.50
J1104SS35 scfm-3/8" (F)NPT1.625"82$283.13
KHP1125SS37 scfm-1/4" (F)NPT2 1/16"83$269.50
L1107SS60 scfm-1/2" (M)NPT2.75"87$391.14
M1106SS60 scfm-1/2" (F)NPT2"87$399.33
N1112SS91 scfm1.25"3/4" (F)NPT2.5"96$767.70
O1113SS91 scfm1.25"3/4" (M)NPT3.5"96$790.74
P1115SS135 scfm1.5"1" (F)NPT4.187"99$989.31
Q1114SS135 scfm1.5"1" (F)NPT3"99$952.09
StyleModelPrice (ex. VAT)
AINF5048AA125$259.60
RFQ
AINF5072AA125$261.51
RFQ
AINF5012AA$247.42
RFQ
AINF5036AA070$247.29
RFQ
AINF5060AA110$256.76
RFQ
AINF5060AA125$256.76
RFQ
AINF5120SS$408.29
RFQ
AINF5036AA110$247.29
RFQ
AINF5036AA125$247.29
RFQ
AINF5048AA070$259.60
RFQ
AINF5048AA110$259.60
RFQ
GUARDAIR -

Lazer Steel Extensions with Venturi Nozzle

Guardair Lazer steel extensions are designed to comply with OSHA standards when used in conjunction with the recommended safety air gun. They feature a Venturi nozzle for precise fluid measurements in pressure gradients below critical and in steady flow patterns. These units deliver a safe yet powerful thrust to suit different cleaning tasks and come with a threaded connection for easy replacement. Choose from a wide range of these extensions available in lengths ranging from 3 to 18 inches on Raptor Supplies.

StyleModelLengthPrice (ex. VAT)
A550SNS-$2,375.29
RFQ
B75XTNS-$30.31
RFQ
C18VNE003S3"$13.25
C18VNE006S6"$14.64
D550N016.4"$357.24
C18VNE012S12"$21.59
C18VNE018S18"$17.04
EXAIR -

Air Gun Nozzles

Exair air gun nozzles attach to compressed air tools to direct high-velocity airflow for chip removal, liquid blowoff, part cleaning, part cooling & ejection applications. They feature compact design for enabling cleaning in tight spaces while minimising noise levels and improving blowoff performance. They have stainless steel construction for resisting damage against highly abrasive environments & high temperatures. Choose from a wide range of these air gun nozzles, available in 1/8 inch FNPT & MNPT inlet sizes.

StyleModelAir ConsumptionBase MaterialInlet SizeLengthMax. dBAPrice (ex. VAT)
A1110-PEEK8.3 scfmPeek Plastic1/4 x 3/4"7/9"75$73.64
B1126SS10.5 scfmStainless Steel1/8" (F)NPT1 5/16"75$191.49
C1010SS13 scfmStainless Steel1/8" (M)NPT1 1/5"80$98.31
D110114 scfmZinc1/4" (M)NPT2.375"74$93.04
E1104-PEEK35 scfmPEEK Thermoplastic3/8" (F)NPT1.625"82$201.30
F1120460 scfmZinc/Aluminum1-1/4" (F)NPT3.625"109$944.99
EXAIR -

Thermoplastic Engineered Air Nozzles

Exair air gun nozzles attach to compressed air tools for directing high velocity airflow for chip removal, liquid blowoff, part cleaning, part cooling & ejection applications. They have PEEK thermoplastic construction for tolerating physical stress while providing chemical resistance and high heat tolerance. They feature compact design for enabling cleaning in tight spaces while minimising noise levels and improving blowoff performance. Choose from a wide variety of these air gun nozzles, available in 2.5, 4.9 & 8.3 SCFM air consumption variants.

StyleModelAir ConsumptionInlet SizeLengthMax. dBAPrice (ex. VAT)
A1108-PEEK2.5 scfmM4 x 0.51/2"58$70.38
B1108-PEEK-NPT2.5 scfm1/8" (M)NPT7/8"58$96.56
A1109-PEEK4.9 scfmM5 x 0.55/8"68$66.50
B1109-PEEK-NPT4.9 scfm1/8" (M)NPT1"68$90.39
B1110-PEEK-NPT8.3 scfm1/8" (M)NPT1 1/16"75$99.83
EXAIR -

Thermoplastic Air Gun Nozzle

Exair thermoplastic air gun nozzles connect to pneumatic and compressed air tools to decrease air consumption and facilitate economical use of compressed air. These air nozzles generate outlet flow rates 25 times greater than the air volume they consume. They feature an aerodynamic design which directs the air to a single point of convergence and can cut the noise level in half. They are available in 1/4 and 1/8 inch FNPT inlet sizes.

StyleModelAir ConsumptionInlet SizeLengthMax. dBAPrice (ex. VAT)
A1102-PEEK10 scfm1/8" (F)NPT1 1/5"71$104.74
B1100-PEEK14 scfm1/4" (F)NPT1.75"74$130.93
StyleModelHeightLengthWidthPrice (ex. VAT)
A64LVBN---$51.51
RFQ
A64HVBN0.5"1.4"0.7"$64.20
RFQ
A64LVZN0.6"1.8"0.6"$17.51
RFQ
A64AAN0.7"1.8"0.8"$43.00
A64SFAN0.8"2.7"2"$74.85
RFQ
A64FAN0.8"2.2"2.1"$72.20
RFQ
A64HT25N0.8"1.7"0.7"$28.15
RFQ
A64HTPN0.8"1.8"0.7"$106.29
RFQ
A64HT37N1"1.6"0.9"$106.29
RFQ
A64HT50N1.5"2"1.2"$147.47
RFQ
A64MACN2.4"2.6"2.2"$405.58
RFQ
GUARDAIR -

Nylon Nozzles

StyleModelLengthPrice (ex. VAT)
A75XTNN2.5"$30.31
RFQ
B75LJNN2.375"$25.59
SPEEDAIRE -

Nozzle Set Sandblasting 4 Piece Rubber

ModelItemPrice (ex. VAT)
22YK94AB7GKJ$46.39
EXAIR -

Air Gun Nozzle Set 14 Scfm 1/4 Inch (f)npt

ModelItemPrice (ex. VAT)
1100-9312AF6QUC$356.78
GUARDAIR -

Steel Nozzle, Used With Extension

ModelItemPrice (ex. VAT)
75LJNSAH2BPF$29.44
PLEWS-LUBRIMATIC -

Blow Gun Extension Safety 12 inch Brass

ModelItemPrice (ex. VAT)
204E12AH9QRY$15.16
GUARDAIR -

Air Gun Extension, 24 Inch Length, 1/4 Inch Diameter

ModelItemPrice (ex. VAT)
76E024BAA8LEQ$20.44
PLEWS-LUBRIMATIC -

Replacement Blow Gun Tip Safety 1 pc

ModelItemPrice (ex. VAT)
97-412AH9QRZ$1.15
GUARDAIR -

Air Gun, Nozzle And Extension, 60 Inch Length

ModelItemPrice (ex. VAT)
MDE060AAA8LFG$45.28
MILTON-INDUSTRIES -

Air Multiplier Blow Gun Nozzle, Plastic, High Flow

ModelItemPrice (ex. VAT)
s-160X5PCD8TLQ$15.45
RFQ
MILTON-INDUSTRIES -

Air Multiplier Blow Gun Nozzle, Aluminium, High Flow

ModelItemPrice (ex. VAT)
s-160X5ACD8TLP$24.29
RFQ
MILTON-INDUSTRIES -

Siphon Spray Nozzle, Thread Size 7/16 Inch, Pack of 5

ModelItemPrice (ex. VAT)
155CD8TYF$10.00
RFQ
12

We are here to help!

Looking for a part not listed here?