Please note that the item you have bought is a 115V.

Exair Air Gun Nozzles | Raptor Supplies Worldwide

EXAIR Air Gun Nozzles

OSHA-certified nozzles ideal for use with pneumatic and compressed-air tools for reducing noise and air consumption. Capable of delivering high-velocity airflows up to 22 ounces. Available in flat, safety and high-power nozzle configurations

Filter

EXAIR -

Stainless Steel Air Gun Nozzles

Exair air gun nozzles attach to compressed air tools for directing high velocity airflow for chip removal, liquid blowoff, part cleaning, part cooling & ejection applications. They feature compact design for enabling cleaning in tight spaces while minimising noise levels and improving blowoff performance. They have stainless steel construction for resisting damage against highly abrasive environments & high temperatures. Choose from a wide variety of these air gun nozzles, available in 2.5 - 135 SCFM air consumption variants.

StyleModelAir ConsumptionDiameterInlet SizeLengthMax. dBAPrice (ex. VAT)
A1108SS2.5 scfm-1/6 x 1/2"1/2"58$94.93
B1108SS-NPT2.5 scfm-1/8" (M)NPT7/8"58$121.11
B1109SS-NPT4.9 scfm-1/8" (M)NPT1"68$126.01
A1109SS4.9 scfm-1/5 x 1/2"5/8"68$99.83
B1110SS-NPT8.3 scfm-1/8" (M)NPT1 1/16"75$129.83
A1110SS8.3 scfm-1/4 x 3/4"7/9"75$103.11
C1102SS10 scfm-1/8" (F)NPT1 1/5"71$129.46
D1103SS10 scfm-1/8" (M)NPT1 2/3"71$142.38
E1101SS14 scfm-1/4" (M)NPT2.375"74$206.20
F1100SS14 scfm-1/4" (F)NPT1.75"74$199.66
GHP1126SS17.5 scfm-1/8" (F)NPT1 5/16"82$207.44
H1122SS22 scfm-1/4" (F)NPT2 3/50"77$242.49
I1104SS35 scfm-3/8" (F)NPT1.625"82$283.13
J1105SS35 scfm-3/8" (M)NPT2.25"82$299.50
KHP1125SS37 scfm-1/4" (F)NPT2 1/16"83$269.50
L1107SS60 scfm-1/2" (M)NPT2.75"87$391.14
M1106SS60 scfm-1/2" (F)NPT2"87$399.33
N1112SS91 scfm1.25"3/4" (F)NPT2.5"96$767.70
O1113SS91 scfm1.25"3/4" (M)NPT3.5"96$790.74
P1114SS135 scfm1.5"1" (F)NPT3"99$952.09
Q1115SS135 scfm1.5"1" (F)NPT4.187"99$989.31
EXAIR -

Thermoplastic Engineered Air Nozzles

Exair air gun nozzles attach to compressed air tools for directing high velocity airflow for chip removal, liquid blowoff, part cleaning, part cooling & ejection applications. They have PEEK thermoplastic construction for tolerating physical stress while providing chemical resistance and high heat tolerance. They feature compact design for enabling cleaning in tight spaces while minimising noise levels and improving blowoff performance. Choose from a wide variety of these air gun nozzles, available in 2.5, 4.9 & 8.3 SCFM air consumption variants.

StyleModelAir ConsumptionInlet SizeLengthMax. dBAPrice (ex. VAT)
A1108-PEEK2.5 scfmM4 x 0.51/2"58$70.38
B1108-PEEK-NPT2.5 scfm1/8" (M)NPT7/8"58$96.56
A1109-PEEK4.9 scfmM5 x 0.55/8"68$66.50
B1109-PEEK-NPT4.9 scfm1/8" (M)NPT1"68$90.39
B1110-PEEK-NPT8.3 scfm1/8" (M)NPT1 1/16"75$99.83
EXAIR -

Aluminium Air Gun Nozzles

Exair air gun nozzles attach to compressed air tools to direct concentrated stream of high-velocity airflow for chip removal, liquid blowoff, part cleaning, part cooling & ejection applications. They feature compact design for enabling cleaning in tight spaces while minimising noise levels and improving blowoff performance. They have zinc aluminium alloy construction for resisting damage against highly corrosive environments & high temperatures upto 1000 degrees F. Choose from a wide range of these air gun nozzles, available in flat slot opening & nozzle type designs.

StyleModelAir ConsumptionBase MaterialDiameterInlet SizeLengthMax. dBAPrice (ex. VAT)
A110310 scfmZinc, Aluminum-1/8" (M)NPT1 2/3"71$75.80
B110210 scfmZinc, Aluminum-1/8" (F)NPT1 1/5"71$70.74
C112610.5 scfmZinc, Aluminum-1/8" (F)NPT1 5/16"75$96.56
D110014 scfmZinc, Aluminum-1/4" (F)NPT1.75"74$88.10
EHP112617.5 scfmZinc/Aluminum-1/8" (F)NPT1 5/16"82$104.60
F112222 scfmZinc, Aluminum-1/4" (F)NPT2 3/50"77$144.01
G110535 scfmZinc, Aluminum-3/8" (M)NPT2.25"82$142.38
H110435 scfmZinc, Aluminum-3/8" (F)NPT1.625"82$135.00
IHP112537 scfmZinc/Aluminum-1/4" (F)NPT2 1/16"83$155.29
J1111-456 scfmZinc/Aluminum2.25"3/8" (F)NPT2 9/16"82$512.94
K110760 scfmZinc, Aluminum-1/2" (M)NPT2.75"87$191.49
L110660 scfmZinc, Aluminum-1/2" (F)NPT2"87$184.94
M111391 scfmZinc/Aluminum1.25"3/4" (M)NPT3.5"96$310.34
N111291 scfmZinc/Aluminum1.25"3/4" (F)NPT2.5"96$324.45
O1111-798 scfmZinc/Aluminum2.75"1/2" (F)NPT2.75"85$842.15
P1114135 scfmZinc/Aluminum1.5"1" (F)NPT3"99$496.43
Q1115135 scfmZinc/Aluminum1.5"1" (F)NPT4.187"99$526.56
R1111-12168 scfmZinc/Aluminum3.625"1" (F)NPT2 15/16"89$1,285.40
S1117188 scfmZinc/Aluminum2"1-1/4" (M)NPT4 15/16"102$714.51
T1116188 scfmZinc/Aluminum2"1-1/4" (F)NPT3.625"102$679.05
U1119300 scfmZinc/Aluminum2"1-1/4" (M)NPT4 15/16"106$920.16
V1118300 scfmZinc/Aluminum2"1-1/4" (F)NPT3.625"106$888.25
S1121460 scfmZinc/Aluminum2"1-1/4" (M)NPT4 15/16"109$980.45
EXAIR -

Thermoplastic Air Gun Nozzle

Exair thermoplastic air gun nozzles connect to pneumatic and compressed air tools to decrease air consumption and facilitate economical use of compressed air. These air nozzles generate outlet flow rates 25 times greater than the air volume they consume. They feature an aerodynamic design which directs the air to a single point of convergence and can cut the noise level in half. They are available in 1/4 and 1/8 inch FNPT inlet sizes.

StyleModelAir ConsumptionInlet SizeLengthMax. dBAPrice (ex. VAT)
A1102-PEEK10 scfm1/8" (F)NPT1 1/5"71$104.74
B1100-PEEK14 scfm1/4" (F)NPT1.75"74$130.93
EXAIR -

Air Gun Nozzles

Exair air gun nozzles attach to compressed air tools to direct high-velocity airflow for chip removal, liquid blowoff, part cleaning, part cooling & ejection applications. They feature compact design for enabling cleaning in tight spaces while minimising noise levels and improving blowoff performance. They have stainless steel construction for resisting damage against highly abrasive environments & high temperatures. Choose from a wide range of these air gun nozzles, available in 1/8 inch FNPT & MNPT inlet sizes.

StyleModelAir ConsumptionBase MaterialInlet SizeLengthMax. dBAPrice (ex. VAT)
A1110-PEEK8.3 scfmPeek Plastic1/4 x 3/4"7/9"75$73.64
B1126SS10.5 scfmStainless Steel1/8" (F)NPT1 5/16"75$191.49
C1010SS13 scfmStainless Steel1/8" (M)NPT1 1/5"80$98.31
D110114 scfmZinc1/4" (M)NPT2.375"74$93.04
E1104-PEEK35 scfmPEEK Thermoplastic3/8" (F)NPT1.625"82$201.30
F1120460 scfmZinc/Aluminum1-1/4" (F)NPT3.625"109$944.99
EXAIR -

Air Gun Nozzle Set 14 Scfm 1/4 Inch (f)npt

ModelItemPrice (ex. VAT)
1100-9312AF6QUC$356.78

We are here to help!

Looking for a part not listed here?