Please note that the item you have bought is a 115V.

Air Grinders | Raptor Supplies Worldwide

Air Grinders

Filter

SPEEDAIRE -

Air Angle Grinders

StyleModelHPAir InletAverage CFM @ 15 Second Run TimeOverall LengthWheel DiameterCFM @ Full LoadDutyExhaustPrice (ex. VAT)
A10D2320.21/4" NPT1.834 15/16"2"3.7IndustrialRear$276.31
B21AA830.81/4" NPT49.375"4"16.0IndustrialRear$506.68
C21AA9113/8" NPT613.75"7"25.0StandardFront$682.63
CHICAGO PNEUMATIC -

12,000 rpm Free Speed Air Angle Grinder

StyleModelOverall LengthAir InletAverage CFM @ 15 Second Run TimeVariable SpeedWheel DiameterCFM @ Full LoadDutyExhaustPrice (ex. VAT)
ACP3450-12AB57.875"3/8" NPT9.5No5"38IndustrialRear$919.40
BCP3450-12AC47.875"3/8" NPT9.5No4"38IndustrialRear$969.91
CCP9122BR9 1/3"1/4" NPT7.5No4.5"29.7StandardFront$445.99
CCP9121BR9 3/5"1/4" NPT6.9No5"27.6StandardFront$425.18
DCP8549"1/4" NPT6Yes4"24IndustrialFront$614.10
INGERSOLL-RAND -

Air Angle Grinders

StyleModelWheel DiameterPrice (ex. VAT)
A3445MAX4.5"$490.11
B345MAX5"$474.21
DYNABRADE -

6000 rpm Free Speed Air Grinder

StyleModelAverage CFM @ 15 Second Run TimeCFM @ Full LoadHPOverall LengthPrice (ex. VAT)
A50348964213.75"$2,303.81
B5035010.75431.211.75"$2,074.31
DYNABRADE -

3400 rpm Free Speed Air Finishing Tool

StyleModelAir InletAverage CFM @ 15 Second Run TimeCFM @ Full LoadHPOverall LengthWheel DiameterPrice (ex. VAT)
A134001/4" NPT10.25410.713.5"3/4"$1,999.74
B132011/4" NPT8.5350.713.625"1/2"$1,329.33
C132041/4" NPT8.5350.714.625"5"$1,284.14
D132201/4" NPT8.5350.714.625"5"$1,660.73
E135153/8" NPT10.7543118.75"5/8 or 1"$1,948.66
DYNABRADE -

12,000 rpm Free Speed Air Grinder

StyleModelWheel DiameterAir InletAverage CFM @ 15 Second Run TimeCFM @ Full LoadExhaustHPMin. Hose SizeOverall LengthPrice (ex. VAT)
A527151.25"3/8" NPT9.538Rear13/8"7.75"$729.25
B503034 1/2 to 5"1/2" NPT9.538Side1.21/2"8"$1,486.89
C503024"3/8" NPT1040Rear13/8"11.75"$1,621.75
D527064"1/4" NPT5.7523Rear0.41/4"7.5"$1,143.64
SPEEDAIRE -

Air Powered Angle Grinders, 11000 RPM

Speedaire air-powered angle grinders feature rotating grinding wheels that take out surface material or rotate cut-off wheels to cut through material. The head of these angle grinders are set at a right angle to the tool body that make them more compact in comparison to vertical grinders, offering greater visibility of the the work surface and wheel. Choose from a range of these angle grinders, available in 4 and 4.5 inch wheel diameters.

StyleModelWheel DiameterPrice (ex. VAT)
A21AA894"$309.69
B21AA904.5"$356.79
DYNABRADE -

12,000 rpm Free Speed Air Angle Grinder

StyleModelWheel DiameterPrice (ex. VAT)
A526324.5"$1,126.68
B526335"$1,063.04
INGERSOLL-RAND -

6000 rpm Free Speed Air Grinder

StyleModelAverage CFM @ 15 Second Run TimeCFM @ Full LoadDutyHPOverall LengthWheel DiameterPrice (ex. VAT)
A88V60P10715.361Standard2.16 3/32"7"$1,480.20
B99V60P1092184Standard36.875"9"$1,618.39
C99V60S1062184Industrial36.875"6"$1,523.39
DYNABRADE -

Air Grinders

StyleModelOverall LengthAir InletAverage CFM @ 15 Second Run TimeWheel DiameterCFM @ Full LoadExhaustFree SpeedHPPrice (ex. VAT)
A527115.75"1/4" NPT5.252"21Rear15,000 rpm0.4$1,010.66
B503408"1/4" NPT84 1/2 to 5"32Rear11,000 rpm0.7$1,021.28
C5263010"3/8" NPT10.754"43Rotational13,500 rpm1.3$1,106.04
DYNABRADE -

Air Finishing Tool Kit 2800 Rpm 15 Inch Length

ModelItemPrice (ex. VAT)
13460AB8FKV$2,302.49
INGERSOLL-RAND -

Extended Angle Grinder 17-9/16 Inch Length

ModelItemPrice (ex. VAT)
77A60P107AD3CQJ$2,426.80
SPEEDAIRE -

Air Surface Tool 3500 Rpm

ModelItemPrice (ex. VAT)
22EW13AB6UAR$385.44
DOTCO -

Air Grinder 20000 Rpm Lever 6-3/5 Inch Length

ModelItemPrice (ex. VAT)
10LF201-36-GAB7WHY$1,266.18
INGERSOLL-RAND -

Extended Air Angle Grinder 14-3/4 Inch Length

ModelItemPrice (ex. VAT)
61H120L6AD3CQP$2,753.25
CHICAGO PNEUMATIC -

Pneumatic Grinder Industrial 12000 Rpm

ModelItemPrice (ex. VAT)
CP3650-120AB45AF6ZBN$2,030.93
CLECOTOOLS -

Right Angle Grinder Industrial 13500 rpm 0.6HP

ModelItemPrice (ex. VAT)
236GLSB-135A-W3T4AH8EUQ$1,754.88
CHICAGO PNEUMATIC -

Extended Air Angle Grinder 11 Inch Length

ModelItemPrice (ex. VAT)
CP3451-18SE3AA2VFT$878.88
CHICAGO PNEUMATIC -

Pneumatic Sander Industrial 8500 Rpm

ModelItemPrice (ex. VAT)
CP3650-085ABAF6ZBK$1,964.00
CHICAGO PNEUMATIC -

Air Angle Grinder 22000 Rpm 5-1/2 Inch Length

ModelItemPrice (ex. VAT)
CP7500DAA2VGZ$283.20
SPEEDAIRE -

Air Grinder Kit 16000 Rpm 5-11/16 Inch

ModelItemPrice (ex. VAT)
12V733AA4PCU$180.00
12

We are here to help!

Looking for a part not listed here?