Please note that the item you have bought is a 115V.

Air Cut-Off Tool | Raptor Supplies Worldwide

Air Cut-Off Tools

Filter

INGERSOLL-RAND -

Air Cut Off Tools

StyleModelAverage CFM @ 15 Second Run TimeDutyFree SpeedOverall LengthSpeed ControlWheel DiameterPrice (ex. VAT)
AG1A200RH636.3Industrial20,000 rpm6"Lever3"$1,026.40
B32610.0General18,000 rpm8.875"Yes2.875"$135.21
DYNABRADE -

Offset Air Cut Off Tool

StyleModelAverage CFM @ 15 Second Run TimeCFM @ Full LoadFree SpeedPrice (ex. VAT)
A524308.032.015,000 rpm$858.60
B524319.036.020,000 rpm$845.49
DYNABRADE -

Air Cut Off Tools

StyleModelAverage CFM @ 15 Second Run TimeCFM @ Full LoadWheel DiameterPrice (ex. VAT)
A5258010.040.04"$1,145.39
B5253710.341.03"$1,813.60
SPEEDAIRE -

Air-Powered Cut Off Tools

Speedaire air-powered cut-off tools are compact cutting tools that rotate abrasive wheels or discs to cut metal and other materials. They provide finer cuts than angle grinders and are compact to fit into restricted areas. These cut-off tools also feature a wheel guard that deflects debris, sparks, and shattered wheel fragments away from the user. Choose from a range of these air-powered cut-off tools, available in 7.5 and 15.75 Inch lengths.

StyleModelCFM @ Full LoadDutyFree SpeedItemOverall LengthWheel DiameterPrice (ex. VAT)
A45YY24---Tool--$269.53
B45YY23---Tool--$226.53
C48MA05---Tool--$60.05
D21AC0516Industrial17,000 rpmAir Cut Off Tool15.75"4"$309.85
E21AC0419General22,000 rpmAir Cut Off Tool7.5"3"$104.55
CHICAGO PNEUMATIC -

Air Cutoff Tool General Duty 20k Rpm 12.5cfm

ModelItemPrice (ex. VAT)
CP874AA2VJD$139.74
CHICAGO PNEUMATIC -

Cut-Off Tool Extended 4 Inch 11 Position

ModelItemPrice (ex. VAT)
CP9116AH7LWX$271.89
DYNABRADE -

Right Angle Vac Cut Off Tool 12k Rpm 21 Cfm

ModelItemPrice (ex. VAT)
52538AB8FQA$1,413.10
DYNABRADE -

Vacuum Cut-off Tool General 12000 Rpm

ModelItemPrice (ex. VAT)
52615AF7BNF$1,694.56
DYNABRADE -

Right Angle Air Cut Off Tool 12k Rpm 21 Cfm

ModelItemPrice (ex. VAT)
52439AB8FPY$1,139.16
DYNABRADE -

Offset Air Cut Off Tool 20k Rpm 28 Cfm

ModelItemPrice (ex. VAT)
52420AB8FPV$744.95
CHICAGO PNEUMATIC -

Cut-Off Tool High Speed 2-7/8 Inch

ModelItemPrice (ex. VAT)
CP861AH7LYH$269.29
SPEEDAIRE -

Light Duty Air Cut Off Tool, Wheel Dia. 3 Inch

ModelItemPrice (ex. VAT)
48MA06CD3FLW$84.28

Air Cut-Off Tools

Air cut-off tools are single-handed, compact tools designed to cut through sheet metal, nuts & bolts using compressed air. These tools can also be used to remove mufflers and tailpipes in exhaust replacement applications. Raptor Supplies offers a wide range of these tools from brands like Chicago Pneumatic, Dynabrade, Ingersoll-Rand and Speedaire. Cut-off wheel tools from Dynabrade feature a 1 hp motor that offers speeds up to 20000 rpm. These cut-off tools are further equipped with a mechanical governor that maintains the speed under heavy loads to maximise removal rate. They come with a safety-lock lever that ensures increased operator safety. Ingersoll Rand angle die grinders are suitable for light material removal, cleaning up welds, deburring parts, cleaning rough castings and other finishing tasks. These tools feature an ergonomic design with soft-mount system for low vibration, in order to extend motor and switch life. Choose from a vast range of air cut-off tools, available for light, medium and heavy duty applications, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?