Please note that the item you have bought is a 115V.

Speedaire Air Cut-off Tools | Raptor Supplies Worldwide

SPEEDAIRE Air Cut-Off Tools

Speedaire air cut-off tools operate on compressed air and are designed to remove mufflers & tailpipes in exhaust replacement applications. They offer a maximum rotational speed of 22000 rpm and operating pressure of 90 psi, and can easily cut through sheet metal, nuts and bolts.

Filter

SPEEDAIRE -

Air-Powered Cut Off Tools

Speedaire air-powered cut-off tools are compact cutting tools that rotate abrasive wheels or discs to cut metal and other materials. They provide finer cuts than angle grinders and are compact to fit into restricted areas. These cut-off tools also feature a wheel guard that deflects debris, sparks, and shattered wheel fragments away from the user. Choose from a range of these air-powered cut-off tools, available in 7.5 and 15.75 Inch lengths.

StyleModelCFM @ Full LoadDutyFree SpeedItemOverall LengthWheel DiameterPrice (ex. VAT)
A45YY24---Tool--$269.53
B45YY23---Tool--$226.53
C48MA05---Tool--$60.05
D21AC0516Industrial17,000 rpmAir Cut Off Tool15.75"4"$309.85
E21AC0419General22,000 rpmAir Cut Off Tool7.5"3"$104.55
SPEEDAIRE -

Light Duty Air Cut Off Tool, Wheel Dia. 3 Inch

ModelItemPrice (ex. VAT)
48MA06CD3FLW$84.28

We are here to help!

Looking for a part not listed here?