Please note that the item you have bought is a 115V.

Air Conveyors | Raptor Supplies Worldwide

Air Conveyors

Filter

EXAIR -

Exair Air Powered Vacuum Conveyor

Exair hardened steel alloy air conveyors transfer bulky materials over both horizontal and vertical distances. They are made of heavy-duty alloy which help prevent premature wear and available in 3/8 and 1/4 inch NPT air inlet options.

StyleModelAir ConsumptionAir InletHose SizeInside Dia.Outside Dia.Overall LengthPrice (ex. VAT)
A15007526 scfm1/4" NPT3/4"1/2"1.88"3.880"$584.26
A15010035 scfm1/4" NPT1"3/4"2.13"3.880"$710.94
A15012549 scfm1/4" NPT1.25"1"2.38"3.880"$711.48
A15015055 scfm3/8" NPT1.5"1.25"2.75"4.38"$769.66
A15020075 scfm3/8" NPT2"1.75"3.25"4.38"$853.39
EXAIR -

Vacuum Conveyor Kit

Exair hardened-steel alloy air conveyor kits attach comfortably to plumbing pipe couplers to convert them into a powerful conveying system. They feature rugged alloy construction which resists wear from abrasive scraps, trims and other materials in bulk. These conveyor kits include a threaded line VAC, mounting brackets, a filter separator and a pressure regulator. They are available in 26, 35, 49, 55 and 75 scfm air consumption options.

StyleModelAir ConsumptionAir InletHose SizeInside Dia.Outside Dia.Overall LengthPrice (ex. VAT)
A15207526 scfm1/4" NPT3/4"1/2"1.88"3.880"$794.10
A15210035 scfm1/4" NPT1"3/4"2.13"3.880"$851.80
A15212549 scfm1/4" NPT1.25"1"2.38"3.880"$971.64
A15215055 scfm3/8" NPT1.5"1.25"2.75"4.38"$1,019.28
A15220075 scfm3/8" NPT2"1.75"3.25"4.38"$1,211.04
EXAIR -

Compressed Air Operated Conveyors

Exair compressed air operated conveyors are designed for moving large volumes of materials for chip, waste & trim removal, part transfer, hopper loading and filling operations. They have no moving parts for minimising noise levels and feature aluminium construction for minimising overall weight & resisting wear in abrasive conditions. These compact conveyors can be easily connected to standard hose / tubing and deliver high throughput capacity for maximising efficiency. Choose from a wide variety of these air conveyors, available in 1/4 & 3/8 inch air inlet sizes.

StyleModelAir ConsumptionAir InletHose SizeInside Dia.MaterialOutside Dia.Overall LengthPrice (ex. VAT)
A606010.7 scfm1/4" NPT3/4"1/2"Stainless Steel1.88"3.880"$438.66
A608010.7 scfm1/4" NPT3/4"1/2"Aluminum1.88"3.880"$160.50
A608114.7 scfm1/4" NPT1"3/4"Aluminum2.13"3.880"$179.63
A606114.7 scfm1/4" NPT1"3/4"Stainless Steel2.13"3.880"$461.81
A606225.9 scfm1/4" NPT1.25"1"Stainless Steel2.38"3.880"$502.65
A608225.9 scfm1/4" NPT1.25"1"Aluminum2.38"3.880"$194.84
A608333 scfm3/8" NPT1.5"1.25"Aluminum2.75"4.38"$252.65
A606333 scfm3/8" NPT1.5"1.25"Stainless Steel2.75"4.38"$553.70
A606445 scfm3/8" NPT2"1.75"Stainless Steel3.25"4.38"$618.98
A608445 scfm3/8" NPT2"1.75"Aluminum3.25"4.38"$296.36
StyleModelAir ConsumptionAir InletHose SizeInside Dia.Outside Dia.Overall LengthPrice (ex. VAT)
A698010.7 scfm1/4" NPT3/4"1/2"1.88"3.880"$474.65
A698114.7 scfm1/4" NPT1"3/4"2.13"3.880"$486.95
A698225.9 scfm1/4" NPT1.25"1"2.38"3.880"$513.84
A698333 scfm3/8" NPT1.5"1.25"2.75"4.38"$540.46
A698445 scfm3/8" NPT2"1.75"3.25"4.38"$600.81
StyleModelAir ConsumptionAir InletHose SizeInside Dia.Outside Dia.Overall LengthPrice (ex. VAT)
A696010.7 scfm1/4" NPT3/4"1/2"1.88"3.880"$751.44
A696114.7 scfm1/4" NPT1"3/4"2.13"3.880"$775.36
A696225.9 scfm1/4" NPT1.25"1"2.38"3.880"$817.85
A696333 scfm3/8" NPT1.5"1.25"2.75"4.38"$863.69
A696445 scfm3/8" NPT2"1.75"3.25"4.38"$901.36

We are here to help!

Looking for a part not listed here?