Please note that the item you have bought is a 115V.

Speedaire Air Compressor Pumps | Raptor Supplies Worldwide

SPEEDAIRE Air Compressor Pumps

Supply high to moderate pressure air for filling a gas cylinder or driving HVAC control systems or equipment. Feature rugged cast-iron / aluminium construction to withstand pressures ranging from 115 to 220 psi. Available in single- and two-stage pump models

Filter

SPEEDAIRE -

Air Compressor Pumps

StyleModelRPMBore Dia.Number of GroovesValve TypeWheel DiameterOil CapacityOutlet SizeOverall DepthPrice (ex. VAT)
AQ0106001AJ--------$2,104.69
AQ0306001AJ--------$4,153.73
BRV2-15A-P02--------$2,819.13
C1WD24--------$8,677.23
D1WD23--------$4,145.13
AQ0206001AJ--------$4,268.48
ER2-30A-P10890 RPM3.25" 6.25"3Disc22"1.58 gal.1.2527.25"$11,952.05
RFQ
FRV2-15A-P041045 RPM2.5", 4.62"2Reed19"1 gal.0.75"21.12"$7,097.16
RFQ
SPEEDAIRE -

Air Compressor Pumps, Splash Lubricated

Speedaire splash lubricated air compressor pumps offer compressed air to power tools and equipment. These two-stage pumps are suitable for mounting on baseplates or on tanks, particularly constructed for air compressor service. Choose from a range of these air compressor pumps, available in 3/4, 3/8, 1.25 and 1/2 Inch NPT sizes.

StyleModelOverall DepthBore Dia.FinishOverall HeightOverall WidthValve TypeHPMax. PressurePrice (ex. VAT)
A40KH948.5"2-9/16"Powder Coated10.5"7"Reed1/2, 3/4, 1115 psi$671.25
B5FTU08.187"2-3/8", 2"Painted Green17.437"14.187"Disc1/2125 psi$748.61
C2WGX610.25"2.75"Black Powder Coated11.25"7"-2135 psi$598.88
C2WGX710.25"2.75"Black Powder Coated11.25"7"-3135 psi$733.33
D40KH9312-39/64"1.75"Powder Coated15 13/32"21 45/64"Reed4, 5175 psi$1,596.44
E40KH9214"2.75"Powder Coated13"20"Reed4, 5140 psi$896.28
F5F56616.5"4-3/4", 2-1/2"Black Powder Coated24.75"18"Reed7.5175 psi$2,155.79
F5Z40416.5"4-3/4", 2-1/2"Black Powder Coated22.25"18"Reed5175 psi$2,509.18
G5Z40518.5"4-3/4", 2-1/2"Black Powder Coated21.5"25"Reed10175 psi$3,906.06
G4B24819.5"4-3/4", 2-1/2"Black Powder Coated24.5"28.375"-15175 psi$4,974.63

We are here to help!

Looking for a part not listed here?