Please note that the item you have bought is a 115V.

Air Circulator Fans | Raptor Supplies Worldwide

Air Circulators

Filter

VESTIL -

CCRF Series Commercial Circulator Fans

StyleModelOverall DepthBlade ColorBlade Dia.Overall HeightOverall WidthRecommended Room SizeVoltageCFM @ 0.500-In. SPPrice (ex. VAT)
ACCRF-24-P27"Black25"104"27"600 sq. ft.120V4900 CFM$631.20
BCCRF-24-W27"Silver25"27"12"-115V-$538.58
ACCRF-30-P32 1/2"Black30"106"27"700 sq. ft.115V5500 CFM$695.25
CCCRF-30-W36"Silver30"36"16"-115V-$561.73
StyleModelPrice (ex. VAT)
A60194$8,317.82
RFQ
A60195$5,688.73
RFQ
A60192$5,546.91
RFQ
A60193$5,773.82
RFQ
DAYTON -

Light Duty Industrial Fans / Air Circulators, Mobile

Dayton mobile air circulators are used to cool light manufacturing areas, dry spaces and warehouses. These UL listed circulators are equipped with rubber or plastic wheels for portability and direct or belt drive for enhanced speeds. They include cord wraps to ensure organised connections and have permanent split capacitor motors to enable quiet, smooth & soft starting performance in blowers & fans. These non oscillating fans deliver excellent ventilation & have ball or sleeve bearings to increase motor performance. The open air over enclosures allow airflow directly over the windings.

StyleModelEnvironmental ApplicationsAssembledBearing TypeFan RPMGuard MaterialHeightHousing MaterialMax. Ambient Temp.Price (ex. VAT)
A6ALE5AgriculturalUnassembledBall830Steel39"Steel104 Degrees F$808.14
B6ALE4AgriculturalUnassembledBall850Steel52"Steel104 Degrees F$3,201.64
C39UK52CommercialPartially AssembledBall1075/750Steel29"Steel104 Degrees F$378.01
D19RR53CommercialYesSleeve1475/1375/1275Steel22"Steel110 Degrees F$266.36
C39UK56CommercialPartially AssembledBall825/600Steel39"Steel104 Degrees F$732.33
C39UK53CommercialPartially AssembledBall825/600Steel35"Steel104 Degrees F$586.90
E1YNW3IndustrialAssembledBall825/650Steel28"Steel104 Degrees F$459.69
F1YNW6IndustrialPartially AssembledBall850/700Steel46 5/16"Steel104 Degrees F$2,006.30
G1YNW5IndustrialPartially AssembledBall850/750Steel40 5/16"Steel104 Degrees F$1,147.88
H1YNW4IndustrialPartially AssembledBall800/650Steel35.25"Steel104 Degrees F$555.23
I1YNW8IndustrialPartially AssembledBall360/260Steel47 5/16"Steel104 Degrees F$1,263.29
I1YNW7IndustrialPartially AssembledBall460/320Steel41.25"Steel104 Degrees F$908.55
J2RDZ3OutdoorPartially AssembledSealed Ball850/750Galvanized Steel43"Galvanized Steel with Yellow Polyester Powder Coat104 Degrees F$992.36
J2RDZ2OutdoorPartially AssembledSealed Ball800/650Galvanized Steel36"Galvanized Steel with Yellow Polyester Powder Coat104 Degrees F$970.46
J2RDZ4OutdoorPartially AssembledSealed Ball850/700Galvanized Steel50"Galvanized Steel with Yellow Polyester Powder Coat104 Degrees F$1,166.85
K2RDZ1OutdoorPartially AssembledSealed Ball825/650Galvanized Steel32"Galvanized Steel with Yellow Polyester Powder Coat104 Degrees F$706.59
TEMPSET TECH -

Mobile Air Circulator

StyleModelMotor HPBlade Dia.CFM HighNumber of BladesOperating AmpsShaft Dia.Sound LevelThermal ProtectionPrice (ex. VAT)
A700-202124"12,867813.4 / 6.8-6.75/8"100 dBAAuto$4,632.27
B700-209124"12,867813.4 / 6.8-6.75/8"100dBAAuto$4,863.59
C700-156124"12,867813.4 / 6.8-6.75/8"100dBAAuto$4,374.65
D700-300124"12,867813.4 / 6.8-6.75/8"100dBAAuto$7,097.85
E700-203124"12,867813.4 / 6.8-6.75/8"100dBAAuto$5,361.48
F700-210124"12,867813.4 / 6.8-6.75/8"100dBAAuto$5,647.08
G700-230124"12,867813.4 / 6.8-6.75/8"100dBAAuto$6,650.04
H700-2041/230"13,000315.2 / 8.2-7.67/8"95dBAAuto With Manual Reset$4,451.28
DAYTON -

Stationary Quiet Design Air Circulator

Dayton stationary quiet design air circulators are suitable for manufacturing areas, warehouses and other dry, clean spaces. These light-duty fans are constructed of lighter-gauge materials and have less-horsepower motors with lower-robust bearings. They feature pedestal base which offers stable footing to allow fans to be moved as needed. Choose from a range of these air circulators, available in steel and cast aluminium blade material options.

StyleModelMotor HPBlade Dia.Blade MaterialMotor InsulationMotor RPMMounting LocationMounting StyleOperating AmpsPrice (ex. VAT)
A2WCG11/330"Cast AluminumClass B1098/880/660WallWall-Mounted2.6$725.31
B2WCG21/330"Cast AluminumClass B1045/789/561PedestalPedestal-Mounted2.9$1,281.41
A2WCG31/330"Cast AluminumClass B1045/789/561WallWall-Mounted2.9$1,220.84
B2WCG41/324"Cast AluminumClass B1110/900/700PedestalPedestal-Mounted2.5$896.91
A2WCG51/324"Cast AluminumClass B1110/900/700WallWall-Mounted2.5$741.51
B2WCG61/324"Cast AluminumClass B1070/850/628PedestalPedestal-Mounted2.5$1,431.51
A2WCG71/324"Cast AluminumClass B1070/850/628WallWall-Mounted2.5$1,254.83
B2WCF91/330"Cast AluminumClass B1098/880/660PedestalPedestal-Mounted2.6$981.58
C2RDZ61/424"SteelClass A1025/880/480PedestalPedestal-Mounted2.0/1.6/0.6$849.91
D2RDZ71/430"SteelClass A1010/860/530PedestalPedestal-Mounted2.2/1.6/0.6$563.09
E2RDZ81/424"SteelClass A1025/880/480WallWall-Mounted2.0/1.6/0.6$672.41
F2RDZ91/430"SteelClass A1010/860/530WallWall-Mounted2.2/1.6/0.6$674.78
DAYTON -

Mobile Air Cleaner/Circulator

Dayton industrial mobile air cleaners are suitable for cooling manufacturing areas and other environment prone to dust or dirt. These heavy gauge steel units feature a totally enclosed motor to keep out debris and a thermal protection facility to prevent overheating. They sit close to the ground to resist tipping over (even when bumped) while the (2) swivel & (2) fixed casters facilitate easy rolling from one location to another in workstations. These units are also integrated with a guard that encloses the fan blades and prevents them from damages as well as accidental contact. They are available in 30, 36 and 42 inch propeller diameters.

StyleModelOperating AmpsBlade Dia.CFM HighSound LevelWattsWidthDrive TypeFan RPMPrice (ex. VAT)
A2VZH54.536"546091.5dBA46039"Belt850/600$1,448.64
A2VZH35.0430"360695dBA56834"Belt627/440$1,319.89
A2VZH45.2836"446388dBA60639"Belt530/385$1,512.30
A2VZH66.1942"570290dBA70345"Direct377/275$1,773.48
DAYTON -

Stationary Washdown Air Circulators, Direct Drive

Dayton stationary washdown air circulators are ideal for cooling air spaces, workers, products and machinery in food-processing plants and other commercial & industrial applications. They are mounted on walls, ceilings or beams to save floor space and avoid tripping hazards. These fans can be cleaned easily with a hose or pressure wash, as they have class F insulated motors with totally enclosed air-over motor enclosures to keep out water and debris. They feature 3 bladed aluminium / stainless steel propellers with galvanised steel / stainless steel guards for corrosion resistance, durability & preventing entry of unwanted items inside fans. These air circulators come with direct-driven motors that are directly connected to the fan through shafts or axles for increasing energy efficiency. They also feature automatic thermal protection to start or stop the fan operation according to permissible ambient temperatures for protecting the fan motors. Choose from a wide range of these washdown fans, available in blade diameters of 20, 24 and 30 inches.

StyleModelMax. Ambient Temp.Blade Dia.Blade MaterialMax. DepthMotor EnclosureMotor HPMotor InsulationMotor RPMPrice (ex. VAT)
A1VCG2104 Degrees F30"Mill Finish Aluminum26"Totally Enclosed Air-Over1/2Class F1140$534.11
A1VCF9104 Degrees F20"Mill Finish Aluminum23"Totally Enclosed Air-Over1/4Class F1140$439.71
B1VCG1104 Degrees F24"Mill Finish Aluminum23"Totally Enclosed Air-Over1/3Class F1140$1,205.14
C2LYW4105 Degrees F20"304 Stainless Steel10.5"Totally Enclosed Nonvented1/15Class B1600$1,734.95
C2LYW5105 Degrees F24"304 Stainless Steel15"Totally Enclosed Nonvented1/4Class B1075$2,118.39
C2LYW6105 Degrees F30"304 Stainless Steel15"Totally Enclosed Nonvented1/3Class B1075$2,270.33
MULTIFAN -

Stationary Air Circulator

StyleModelMax. DepthAssembledBlade Dia.Motor HPMotor RPMMounting LocationNumber of BladesOperating AmpsPrice (ex. VAT)
AK4E1311M1110013"Assembled50"11725Wall or Ceiling34.3$1,802.40
BB4E50TDF15"Partially Assembled20"1/31600Wall or Pedestal63.6$1,557.04
StyleModelWidthBlade Dia.CFM HighHeightMotor HPOutside Dia.Sound LevelWattsPrice (ex. VAT)
AB4E4003M11100P20.5"16"379020.5"1/420"50dBA280$988.50
AB4E5003M11100P24.5"20"548024.5"1/324"55dBA460$1,212.55
MULTIFAN -

Stationary Corrosion Resistant Air Circulator

StyleModelMotor RPMBlade Dia.CFM HighNumber of BladesOperating AmpsOutside Dia.Shaft Dia.Sound LevelPrice (ex. VAT)
ATURB03677036"12,00033.237.5"3/4"61dBA$1,182.19
ATURBO36/12078036"12,00036.337.5"3/4"61dBA$1,269.15
BFXSTIR30-2/120100030"10,00056.733"3/4"55dBA$1,069.90
CFXSTIR20-3/120175020"550063.823"9/16"55dBA$890.08
DFXSTIR24-3/120175024"800033.827"9/16"55dBA$925.54
DAYTON -

30 Inch High-Temperature Industrial Fans

Dayton high-temperature industrial fans offer a dependable source of cooling in high ambient temperatures (up to 140 Degrees F). They are usually mounted near ceilings or on rafters to scatter heat without acquiring up floor space. These air circulators come with a completely enclosed motor to prevent dirt and dust.

StyleModelPrice (ex. VAT)
A7DJ40$1,163.16
B7DJ39$918.10
StyleModelBlade Dia.Flow RateFull Load AmpsSpeedPrice (ex. VAT)
A37140-8402 Cfm-1098 Rpm$863.27
RFQ
A3713924"5588 Cfm2.5 A1110 Rpm$797.82
RFQ
A3714724"5387 Cfm2.5 A1070 Rpm$1,246.55
RFQ
A3714830"7996 Cfm2.9 A1045 Rpm$1,312.00
RFQ
StyleModelVoltage RatingBlade Dia.DimensionsFlow RateNumber of BladesPower RatingSound LevelSpeedPrice (ex. VAT)
A21760115/230 VAC30"35-1/2 x 32 x 61"11000 Cfm61-1/292 dB1725 rpm$4,990.55
RFQ
A21730115/230 VAC24"29-1/2 x 32 x 54"7400 Cfm4182 dB1725 rpm$4,264.73
RFQ
A21720115/230 VAC24"29-1/2 x 32 x 54"6500 Cfm41/280 dB1725 rpm$3,964.36
RFQ
A21792115/230 VAC36"41.5 x 32 x 66"16800 Cfm6290 dB1725 rpm$9,833.45
RFQ
A21780115/230 VAC36"41.5 x 32 x 66"14850 Cfm61-1/288 dB1725 rpm$5,880.73
RFQ
A21770115/230 VAC30"35-1/2 x 32 x 61"16000 Cfm6394 dB1725 rpm$6,341.09
RFQ
A21752115/230 VAC30"35-1/2 x 32 x 61"8000 Cfm61/286 dB1725 rpm$5,199.27
RFQ
A21750115/230 VAC30"35-1/2 x 32 x 61"8000 Cfm61/286 dB1725 rpm$4,393.45
RFQ
A21722115/230 VAC24"29-1/2 x 32 x 54"6500 Cfm41/280 dB1725 rpm$4,765.09
RFQ
A21712115/230 VAC24"29-1/2 x 32 x 54"5200 Cfm41/480 dB1725 rpm$4,345.45
RFQ
A21762115/230 VAC30"35-1/2 x 32 x 61"11000 Cfm61-1/292 dB1725 rpm$7,146.18
RFQ
A21740115/230 VAC24"29-1/2 x 32 x 54"10500 Cfm4387 dB1725 rpm$6,258.91
RFQ
A21732115/230 VAC24"29-1/2 x 32 x 54"7400 Cfm4182 dB1725 rpm$4,995.64
RFQ
A21710115/230 VAC24"29-1/2 x 32 x 54"5200 Cfm41/480 dB1725 rpm$3,703.27
RFQ
A21782115/230 VAC36"41.5 x 32 x 66"14850 Cfm61-1/288 dB1725 rpm$8,034.91
RFQ
A21702115/230 VAC18"23-1/2 x 32 x 48"3450 Cfm41/474 dB1725 rpm$4,238.55
RFQ
A21790115/230 VAC36"41.5 x 32 x 66"16800 Cfm6290 dB1725 rpm$6,172.36
RFQ
A21700115/230 VAC18"23-1/2 x 32 x 48"3450 Cfm41/474 dB1725 rpm$3,054.55
RFQ
A21810115/230 VAC42"47-1/2 x 32 x 72"18000 Cfm6286 dB1150 Rpm$11,749.82
RFQ
A21813230/460 VAC42"47-1/2 x 32 x 72"18000 Cfm6286 dB1150 Rpm$7,265.45
RFQ
A21793230/460 VAC36"41.5 x 32 x 66"16800 Cfm6290 dB1725 rpm$6,330.18
RFQ
A21811230/460 VAC42"47-1/2 x 32 x 72"18000 Cfm6286 dB1150 Rpm$6,898.18
RFQ
A22001230/460 VAC36"41.5 x 32 x 66"20000 Cfm6384 dB1150 Rpm$7,034.91
RFQ
A22033230/460 VAC48"53-1/2 x 32 x 87"37000 Cfm67-1/2105 dB1150 Rpm$12,000.00
RFQ
A21713230/460 VAC24"29-1/2 x 32 x 54"5200 Cfm41/480 dB1725 rpm$4,353.45
RFQ
StyleModelBlade Dia.Current RatingFlow RateHousing MaterialPower RatingSpeedPrice (ex. VAT)
AWWIISS30---304 Stainless Steel--$2,180.36
RFQ
A7083320"3.8 A2670 CfmStainless Steel1/151600 Rpm$1,648.73
RFQ
A7083420"1.4 A2670 CfmStainless Steel1/151600 Rpm$1,869.82
RFQ
A7083524"1.4 A5220 CfmStainless Steel1/41075 RPM$1,939.64
RFQ
A7083624"3.8 A5220 CfmStainless Steel1/41075 RPM$2,200.73
RFQ
A7076430"3.8 A8800 CfmStainless Steel1/31075 RPM$2,474.18
RFQ
StyleModelSound LevelBlade Dia.CFM HighWattsWidthHeightMax. DepthMounting LocationPrice (ex. VAT)
AI-24W2A71dBA24"522026027"27"21.25"Wall or Ceiling$591.50
AI-30W2A76dBA30"718527033.5"33.5"21.25"Wall or Ceiling$655.64
AUPI-30PA2A76dBA30"718527033.5"60 to 92"16"Floor$723.99
StyleModelPrice (ex. VAT)
A60181$1,610.18
RFQ
A60180$1,380.36
RFQ
A60182$1,650.91
RFQ
StyleModelSound LevelBlade Dia.CFM HighWattsWidthMax. DepthMounting LocationMounting StylePrice (ex. VAT)
A70700--------$345.45
RFQ
A70500--------$349.82
RFQ
ACA24APE74dBA24"440026027"14"FloorPedestal-Mounted$660.04
ACA24WC74dBA24"440026027"14"Wall or CeilingWall-Mounted$448.46
ACA30WC76dBA30"610023033"21"Wall or CeilingWall-Mounted$483.44
ACA30APE76dBA30"610023033"21"PedestalPedestal-Mounted$739.40
DAYTON -

Dayton Stationary Air Circulator

Dayton stationary air circulators are used for dissipating heat in heavy industrial areas and other dusty environments. They feature a powerful motor which drives the fan blades rigorously to move high volume of air and superior-performance bearings to reduce the frictional losses. Choose from a broad range of these air circulators available in ball and sleeve bearing type options.

StyleModelHeightAssembledBlade Dia.Housing MaterialMax. Ambient Temp.Max. DepthMotor EnclosureMotor HPPrice (ex. VAT)
A1ZCN720.5"Assembled18"Steel104 Degrees F12"Totally Enclosed Air-Over1/15$232.60
B13F04721"Assembled18"Steel104 Degrees F17.75"Totally Enclosed Air-Over1/4$448.76
C13F04521"Assembled18"Steel104 Degrees F12.75"Totally Enclosed Air-Over1/4$331.31
C1VCE723"Assembled20"Steel104 Degrees F12.75"Totally Enclosed Air-Over1/4$324.49
C1VCF223"Assembled20"Steel104 Degrees F17.75"Totally Enclosed Air-Over1/4$520.36
D7DC9823"Assembled20"Steel104 Degrees F12.25"Totally Enclosed Air-Over1/4$386.66
D7DC9623"Yes18"Steel104 Degrees F14.25"Totally Enclosed Air-Over1/4$510.94
E4PRW223.437"Unassembled18"Steel105 Degrees F21.75"Totally Enclosed Air-Over1/5$1,001.53
E4PRW423.437"Unassembled18"Steel105 Degrees F21.75"Totally Enclosed Air-Over1/5$727.50
E4PRV923.437"Unassembled20"Steel105 Degrees F21.75"Totally Enclosed Air-Over1/5$710.41
E4PRV723.437"Unassembled20"Steel105 Degrees F21.75"Totally Enclosed Air-Over1/5$1,167.14
F1VCF327"Assembled24"Steel104 Degrees F17.75"Totally Enclosed Air-Over1/2$507.85
D7DD0427"Assembled24"Steel104 Degrees F16.75"Totally Enclosed Air-Over1/2$570.03
F1VCE827"Assembled24"Steel104 Degrees F13.25"Totally Enclosed Air-Over1/3$485.23
D7DD0227"Yes24"Steel104 Degrees F12.25"Totally Enclosed Air-Over1/3$547.40
G2LY9929.25"Unassembled20"Steel105 Degrees F23"Open Air-Over1/8$218.43
H1VCG431"Assembled24"Steel104 Degrees F23"Totally Enclosed Air-Over1/2$427.60
I1ZCN831"Assembled24"Steel104 Degrees F12"Totally Enclosed Air-Over1/4$387.03
F1VCG731"Assembled24"Steel104 Degrees F23.5"Totally Enclosed Air-Over1/2$383.59
H1VCG331"Assembled24"Steel104 Degrees F23"Totally Enclosed Air-Over1/2$404.70
D7DD0833"Assembled30"Steel104 Degrees F19"Totally Enclosed Air-Over1/2$904.98
J1VCF433"Assembled30"Steel104 Degrees F17.75"Totally Enclosed Air-Over1/2$842.80
H1VCG533"Assembled30"Steel104 Degrees F23.437"Totally Enclosed Air-Over1/2$509.79
J1VCG833"Assembled30"Steel104 Degrees F13.875"Totally Enclosed Air-Over1/2$745.68
J1VCE933"Assembled30"Steel104 Degrees F13.25"Totally Enclosed Air-Over1/2$576.30
StyleModelMounting LocationBlade Dia.CFM HighMounting StyleOperating AmpsOutside Dia.Shaft Dia.Sound LevelPrice (ex. VAT)
A78973Floor12"1448Floor0.514.5"5/16"-$156.61
AI-18LSFloor18"2966Floor1.6520.5"3/8"-$211.94
A78975Floor20"3390Floor1.920.5"3/8"-$253.65
A78971Wall or Ceiling12"1448Wall-Mounted0.514.5"5/16"62/60/58dBA$167.54
AI-18YMWall or Ceiling18"2966Wall-Mounted1.6520.5"3/8"69/66/63dBA$186.59
A78970Wall or Ceiling20"3390Wall-Mounted1.922.5"3/8"71/68/65dBA$220.30
AIRMASTER FAN -

GT500 Series Fogging Fans

StyleModelPrice (ex. VAT)
A60301$2,804.36
RFQ
A60302$2,804.36
RFQ
A60304$2,804.36
RFQ
A60305$2,804.36
RFQ
A60303$2,804.36
RFQ
A60307$2,804.36
RFQ
A60300$2,804.36
RFQ
A60306$2,804.36
RFQ
DAYTON -

24 Inch High-Temperature Industrial Fans

Dayton 24 inch high-temperature industrial fans are used for cooling machinery and products, tight spaces, warehouses and more. These are usually mounted near ceilings or on rafters to scatter heat without acquiring much space. They feature high-performance bearings to offer long life and a also have a completely enclosed motor to keep out dirt and dust.

StyleModelPrice (ex. VAT)
A7DJ36$1,019.30
B7DJ35$774.24

Air Circulators

Air circulators are suitable for ventilating workspaces prone to hot & humid air in warehouses and manufacturing sites. Raptor Supplies is an authorised distributor of Airmaster Fan, Dayton, Multifan, Patterson, Schaefer, Tempest, Versa Kool & Vestil air circulators. Selected models feature non-sparking, cast aluminium propellers for ease of use in hazardous locations and a heavy, non-tipping base with front mounted wheels for job-site portability. Choose from a wide range of these air circulators, available in 8 to 50 inch blade diameters on Raptor Supplies.

We are here to help!

Looking for a part not listed here?