Please note that the item you have bought is a 115V.

Air Powered Hoists | Raptor Supplies Worldwide

Air Chain Hoists

Filter

VESTIL -

ACH Series Air Powered Chain Hoists

StyleModelHeightAir Consumption with Full Load on LowerAir Consumption with Full Load on RaiseWidthCapacityDepthF.P.M Lower with LoadF.P.M Rise with LoadPrice (ex. VAT)
AACH-2576"27 CFM @ 90 psi28 CFM @ 90 psi10.88"250 lbs.3.875"48 FPM42 FPM$6,906.75
BACH-6076"--11.94"600 lbs.5.75"42 FPM @ 90 psi16 FPM-
RFQ
CACH-5076"28 CFM @ 90 psi26 CFM @ 90 psi10.88"500 lbs.3.875"53 FPM29 FPM$7,067.56
DACH-10087.31"--12.88"1000 lbs.5.75"38 fpm @ 90 psi11 FPM-
RFQ
INGERSOLL-RAND -

Air Chain Hoists

StyleModelLift SpeedLoad CapacityPrice (ex. VAT)
ACL250K-2C10-C6U0 to 32 fpm550 lb.$5,718.98
ACL125K-2C10-C6U0 to 43 fpm275 lb.$4,663.10
DAYTON -

Air Chain Hoist

Dayton air chain hoists are used for lifting and lowering heavy loads using a chain block mechanism in flammable, dusty or dirty environments. These air operated hoists (also known as pneumatic hoists) are perfect for applications where electricity is not available and their spark-resistant models are ideal where hazardous substances are frequently used. These Dayton hoists come equipped with pendant throttle control which for safety and comfort, a swivel top mount hook and a load chain hook with safety latch. They have 8-vane motors with a tapped exhaust port for high starting torque. Choose from a wide of these Dayton electric chain hoists, available in 1/4 and 1/2 rated loads on Raptor Supplies.

StyleModelLiftLift SpeedLoad CapacityMin. Between HooksReevingPrice (ex. VAT)
A29XL8510 ft.65 fpm500 lb.15.25"1$4,335.80
B29XL8610 ft.45 fpm1000 lb.15.25"1$3,939.78
C29XL8810 ft.23 fpm2000 lb.18"2$5,828.28
D29XL8720 ft.45 fpm1000 lb.15.25"1$5,115.73
E29XL8920 ft.23 fpm2000 lb.18"2$6,585.01
F29XL9020 ft.65 fpm500 lb.15.25"1$5,407.30
HARRINGTON -

Air Chain Hoists

StyleModelPrice (ex. VAT)
ATCRM500P-10$12,299.55
BTCR600P-10$5,935.76
CTCL3000C-15$15,494.59
DTCL3000P-10$16,909.38
ETCL250P-20$9,732.41
ETCL250P-10$9,031.10
FTCL1000C2-20$9,308.21
FTCL1000P2-20$11,459.75
FTCL1000P2-15$10,970.59
FTCL1000C2-10$9,705.38
GTCL6000C2-15$20,151.71
GTCL500C-10$7,301.88
GTCL250C-10$7,051.84
GTCL250C-15$7,224.11
DTCL3000P-15$19,108.99
HTCR2000C2-65/SCC$15,924.91
CTCL3000C-20$15,844.11
ITCL500P-10$9,031.10
GTCL500C-20$7,383.74
GTCL500C-15$7,224.11
GTCL6000C2-10$17,444.99
JTCL6000P2-20$23,215.10
CTCL3000C-10$15,032.86
ITCL500P-15$9,417.75
ITCL500P-20$10,028.06
INGERSOLL-RAND -

7770 Series, Air Chain Hoist

Ingersoll Rand 7770 Series air chain hoists are useful in shipping yards and production facilities for lifting up to 4400 lb loads. These spark-resistant units meet ASME specifications and are suitable for hazardous environments. They have zinc-plated, 10 foot long pull chains for corrosion resistance and their reduced hoist capacities & locked speed adjustments ensure long chain life. These hoists can be equipped pendant control handles featuring industrial-grade vinyl grip for convenient handling.

StyleModelControlLift SpeedLoad CapacityPrice (ex. VAT)
A7718E-2C10-C6SPendant0 to 82 fpm550 lb.$8,400.13
B7756E-2C10-C6SPendant0 to 41 fpm1100 lb.$9,011.68
C7756E-1C10-C6SPull Chain0 to 41 fpm1100 lb.$7,229.03
HARRINGTON -

Mini Cat Air Hoist

StyleModelOverall LengthAir ConsumptionControlOverall WidthHousing LengthLiftLift SpeedLoad CapacityPrice (ex. VAT)
AAH250C-109 11/16"32 scfmPull Cord6"9 11/16"10 ft.47 fpm250 lb.$3,241.70
AAH250C-159 11/16"32 scfmPull Cord6"9 11/16"15 ft.47 fpm250 lb.$3,515.24
BAH250P-109 11/16"28 scfmPendant6"9 11/16"10 ft.42 fpm250 lb.$4,520.44
BAH250P-209 11/16"28 scfmPendant6"9 11/16"20 ft.42 fpm250 lb.$5,481.70
CAH500C-159 11/16"29 scfmPull Cord6"9 11/16"15 ft.32 fpm500 lb.$3,669.96
DAH500P-109 11/16"26 scfmPendant6"9 11/16"10 ft.29 fpm500 lb.$4,721.84
DAH500P-209 11/16"26 scfmPendant6"9 11/16"20 ft.29 fpm500 lb.$5,714.78
AAH250C-209 11/16"32 scfmPull Cord6"9 11/16"20 ft.47 fpm250 lb.$3,703.98
BAH250P-159 11/16"28 scfmPendant6"9 11/16"15 ft.42 fpm250 lb.$5,174.80
CAH500C-109 11/16"29 scfmPull Cord6"9 11/16"10 ft.32 fpm500 lb.$3,477.84
CAH500C-209 11/16"29 scfmPull Cord6"9 11/16"20 ft.32 fpm500 lb.$3,919.16
DAH500P-159 11/16"26 scfmPendant6"9 11/16"15 ft.29 fpm500 lb.$5,406.53
EAH500M-6.511 5/16"26 scfmManipulator7.187"9 11/16"6-1/2 ft.29 fpm500 lb.$5,065.81
EAH250M-6.511 5/16"28 scfmManipulator7.187"11 5/16"6-1/2 ft.41 fpm250 lb.$4,786.10
EAH250M-1311 5/16"28 scfmManipulator7.187"11 5/16"13 ft.41 fpm250 lb.$5,279.03
EAH500M-1311 5/16"26 scfmManipulator7.187"9 11/16"13 ft.29 fpm500 lb.$5,612.26
HARRINGTON -

TCR Air Powered Hoist With Pendant

StyleModelOverall WidthAir ConsumptionControlReevingHousing WidthLiftLift SpeedLoad CapacityPrice (ex. VAT)
ATCR500P-156 29/32"48 scfmPendant16 29/32"15 ft.37 fpm1000 lb.$6,348.29
ATCR500P-206 29/32"48 scfmPendant16 29/32"20 ft.37 fpm1000 lb.$6,585.65
BTCR1000P-206 29/32"53 scfmPendant16 29/32"20 ft.21 FPM2000 lb.$8,231.26
BTCR1000P-156 29/32"53 scfmPendant16 29/32"15 ft.21 FPM2000 lb.$8,070.71
BTCR1000P-106 29/32"53 scfmPendant16 29/32"10 ft.21 FPM2000 lb.$7,718.88
CTCR250P-106 29/32"48 scfmPendant16 29/32"10 ft.52 fpm500 lb.$5,787.21
CTCR250P-156 29/32"48 scfmPendant16 29/32"15 ft.52 fpm500 lb.$6,305.55
CTCR250P-206 29/32"48 scfmPendant16 29/32"20 ft.52 fpm500 lb.$6,290.63
ATCR500P-106 29/32"48 scfmPendant16 29/32"10 ft.37 fpm1000 lb.$4,924.73
DTCR1000C-208 5/16"53 scfmPull Cord16 29/32"20 ft.21 FPM2000 lb.$7,743.61
DTCR1000C-158 5/16"53 scfmPull Cord16 29/32"15 ft.21 FPM2000 lb.$7,591.53
DTCR1000C-108 5/16"53 scfmPull Cord16 29/32"10 ft.21 FPM2000 lb.$7,151.23
DTCR500C-208 5/16"48 scfmPull Cord16 29/32"20 ft.37 fpm1000 lb.$5,250.88
DTCR2000C2-208 5/16"53 scfmPull Cord28"20 ft.11 FPM4000 lb.$10,217.99
DTCR2000C2-158 5/16"53 scfmPull Cord28"15 ft.11 FPM4000 lb.$9,929.39
DTCR500C-158 5/16"48 scfmPull Cord16 29/32"15 ft.37 fpm1000 lb.$5,124.19
DTCR500C-108 5/16"48 scfmPull Cord16 29/32"10 ft.37 fpm1000 lb.$5,318.79
DTCR250C-208 5/16"48 scfmPull Cord16 29/32"20 ft.52 fpm500 lb.$5,001.50
DTCR250C-158 5/16"48 scfmPull Cord16 29/32"15 ft.52 fpm500 lb.$4,889.93
DTCR250C-108 5/16"48 scfmPull Cord16 29/32"10 ft.52 fpm500 lb.$5,039.89
DTCR2000C2-108 5/16"53 scfmPull Cord28"10 ft.11 FPM4000 lb.$9,598.39
BTCR2000P2-108"53 scfmPendant28"10 ft.11 FPM4000 lb.$9,982.16
BTCR2000P2-208"53 scfmPendant28"20 ft.11 FPM4000 lb.$10,331.43
BTCR2000P2-158"53 scfmPendant28"15 ft.11 FPM4000 lb.$10,136.81
HARRINGTON -

TCS Air Powered Hoist

StyleModelOverall WidthAir ConsumptionControlReevingHousing WidthLiftLift SpeedLoad CapacityPrice (ex. VAT)
ATCS250C-158 11/16"64 scfmPull Cord18 11/16"15 ft.121 fpm500 lb.$5,334.11
BTCS250P-108 11/16"60 scfmPendant18 11/16"10 ft.60 fpm500 lb.$6,405.55
CTCS500P-208 11/16"60 scfmPendant18 11/16"20 ft.60 fpm1000 lb.$6,534.93
CTCS500P-108 11/16"60 scfmPendant18 11/16"10 ft.60 fpm1000 lb.$6,336.03
ATCS500C-208 11/16"60 scfmPull Cord18 11/16"20 ft.60 fpm1000 lb.$5,461.76
ATCS500C-108 11/16"60 scfmPull Cord18 11/16"10 ft.60 fpm1000 lb.$5,504.49
ATCS250C-208 11/16"64 scfmPull Cord18 11/16"20 ft.121 fpm500 lb.$5,612.09
BTCS250P-208 11/16"60 scfmPendant18 11/16"20 ft.60 fpm500 lb.$6,760.19
ATCS250C-108 11/16"64 scfmPull Cord18 11/16"10 ft.121 fpm500 lb.$5,439.96
CTCS500P-158 11/16"60 scfmPendant18 11/16"15 ft.60 fpm1000 lb.$6,394.65
ATCS500C-158 11/16"60 scfmPull Cord18 11/16"15 ft.60 fpm1000 lb.$5,650.89
BTCS250P-158 11/16"60 scfmPendant18 11/16"15 ft.60 fpm500 lb.$6,537.83
DTCS1000C2-159"60 scfmPull Cord29"15 ft.30 fpm2000 lb.$7,489.86
DTCS1000C2-109"60 scfmPull Cord29"10 ft.30 fpm2000 lb.$7,390.81
DTCS1000C2-209"60 scfmPull Cord29"20 ft.30 fpm2000 lb.$7,639.94
CTCS1000P2-109"60 scfmPendant26.187"10 ft.30 fpm2000 lb.$7,424.11
CTCS1000P2-159"60 scfmPendant26.187"15 ft.30 fpm2000 lb.$7,749.38
CTCS1000P2-209"60 scfmPendant26.187"20 ft.30 fpm2000 lb.$8,249.83
INGERSOLL-RAND -

MLK Series, Air Chain Hoist

StyleModelSuspensionAir ConsumptionBrakeControlFinishLift SpeedLoad CapacityReevingPrice (ex. VAT)
AML250KR-1R10-R6UHook45 scfmSelf Adjusting DiscPull ChainPaint26 fpm550 lb.1$8,663.09
BML500KR-1DA10-R6URigid45 scfmSelf Adjusting DiscPull ChainPaint13 fpm1100 lb.2$11,661.68
BML500KR-2DA10-R6URigid50 scfmSelf Adjusting DiscPendantPaint13 fpm1100 lb.2$12,229.03
AML1000K-2C10-C6Swivel Hook90 scfmSelf AdjustingPendant-28 fpm2200 lb.2$11,009.94
CML500KS-2C10-C6Swivel Hook45 scfmSelf Adjusting DiscPendantPowder Coated0 to 22 fpm1100 lb.1$7,554.53
COLUMBUS MCKINNON -

Hoist

ModelItemPrice (ex. VAT)
6005-0CR2AFE$5,601.84
INGERSOLL-RAND -

Air Chain Hoist 1100 lb. Capacity 10 feet Lift

ModelItemPrice (ex. VAT)
7756E-3HA10-C6SAC2XVC$11,839.68

Air Chain Hoists

Air chain hoists are designed to lift and move heavy loads (up to 12000 lb) safely in harsh working environments. These air powered hoists offer electricity-free operation to ensure no arcing hazards occur, which may cause an explosion. Raptor Supplies sells air chain hoists from brands like Dayton, Ingersoll-Rand, Vestil and Harrington. ARO air hoists from Ingersoll Rand are simple & rugged in design and meet ASME B30.16 specifications. These air hoists feature a powerful, self-cooling rotary motor to provide faster lift speeds with low air consumption, even at high temperatures. They come equipped with a brake control that can be easily adjusted to meet specific load ranges. Harrington offers AH Mini Cat air hoists in a phenomenally low headroom design that allows use in many construction, assembly line and workstation applications. These air powered hoists feature vane motor design to permit very fine feathering control so that the speed does not affect the stress on the control mechanism. Choose from a wide range of air chain hoists, available in a maximum speed of 121 fpm on Raptor Supplies.

We are here to help!

Looking for a part not listed here?