Please note that the item you have bought is a 115V.

Dynabrade Air Belt Sanders | Raptor Supplies Worldwide

DYNABRADE Air Belt Sanders

Ideal for blending inside corners, polishing tubing, finish-dimensioning on lathe work and deburring structural steel. Feature a maximum free speed of 25000 rpm and composite / rubber housing

Filter

DYNABRADE -

Air Belt Sander

StyleModelHPAir InletAverage CFM @ 15 Second Run TimeMin. Hose SizeOverall LengthVariable SpeedCFM @ Full LoadDutyPrice (ex. VAT)
A150060.41/4" NPT51/4"11.75"-20Industrial$1,105.70
B150030.41/4" NPT51/4"11.75"-20Industrial$918.41
C403520.41/4" NPT5.53/8"14"No22Light$1,023.26
D140100.51/4" NPT7.751/4"14.625"-31Industrial$1,345.11
E403210.51/4" NPT73/8"14.25"-28Industrial$1,318.10
F403260.51/4" NPT73/8"14.25"-28Industrial$986.80
G140000.51/4" NPT7.751/4"14.625"-31Industrial$977.48
H403200.51/4" NPT73/8"14.25"-28Industrial$939.63
I403350.51/4" NPT73/8"14.25"No28Industrial$1,070.78
J142000.71/4" NPT93/8"11"Yes36Industrial$1,657.64
K153020.71/4" NPT83/8"14.25"No32Industrial$1,505.14
L114750.71/4" NPT81/2"21"-32General$1,949.46
M154010.71/4" NPT83/8"15.5"No32Light$1,170.99
N143001.21/4" NPT13.251/2"18.875"No53Industrial$3,626.79
O114761.23/8" NPT14.51/2"21"No58Industrial$2,351.25
P1147721/2" NPT17.51/2"21.5"-70Industrial$3,788.04
Q143032.41/4" NPT26.51/2"18.875"No106Industrial$4,006.93
DYNABRADE -

Air Powered Belt Sanders

StyleModelPrice (ex. VAT)
ANF1$683.51
BMNF1$678.48
C15300$1,289.90
DYNABRADE -

Abrasive Belt Tool General 0.4 13 Inch Length

ModelItemPrice (ex. VAT)
15013AF7BNC$893.63
DYNABRADE -

Offset Contact Arm General

ModelItemPrice (ex. VAT)
15034AF7BND$109.05
DYNABRADE -

Standard Contact Arm General

ModelItemPrice (ex. VAT)
15035AF7BNE$105.56

We are here to help!

Looking for a part not listed here?