Please note that the item you have bought is a 115V.

Air and Water Aftercoolers | Raptor Supplies Worldwide

Air And Water Aftercoolers

Filter

AKG -

Compressed Air Aftercoolers

StyleModelPrice (ex. VAT)
ACC600-3$3,868.14
BCC200-3$2,135.08
CCC100-3$1,853.60
DCC450-3$3,085.91
AKG -

Air Aftercooler

StyleModelDepthHeightMax. AmpsWidthPrice (ex. VAT)
ACC1000-322.6"27.72"6.2/3.137"$6,370.78
BCC2000-329.84"37.44"19.6/9.842.91"$9,865.73
MI-T-M -

After Coolers

StyleModelPrice (ex. VAT)
AIX-0052$668.18
RFQ
AIX-0003$887.27
RFQ
AIX-0002$671.82
RFQ
AIX-0004$911.82
RFQ
AIX-0033$1,206.36
RFQ
AIX-0034$1,738.18
RFQ
AIX-0035$1,513.64
RFQ
AKG -

Air Cooled Aftercoolers

StyleModelDepthHeightMax. AmpsMax. Temp.VoltageWidthPrice (ex. VAT)
AC-3560BG1.77"6.77"-400 F-15.94"$461.05
BC-70100BG1.77"9.17"-400 F-17.91"$568.23
CC-1835BG1.77"5.55"-400 F-15.94"$412.79
DCC100-114.72"12.64"5.2/2.6350 F115/23015.94"$1,799.74
ECC200-115.59"16.3"7/3.5350 F115/23019.88"$2,100.59
FCC450-117.75"21"8/4350 F115/23026.38"$3,057.98
GCC600-118.74"23.19"12.8/6.4350 F115/23030.31"$4,463.20
HCC1600-324.76"35.9"13.2/6.6350 F230/46040.94"$10,651.06
ICC2500-330.28"44.25"19.6/9.8350 F230/46048.82"$13,133.23
HCC3500-333.82"57.87"26/13350 F230/46052.76"$16,262.20
TEXAS PNEUMATIC TOOLS -

Aftercooler

ModelItemPrice (ex. VAT)
TX-MSS-160CD9TLK$7,937.49
RFQ
TEXAS PNEUMATIC TOOLS -

Aftercooler

ModelItemPrice (ex. VAT)
TX-MSS-80CD9TMW$2,085.36
RFQ
TEXAS PNEUMATIC TOOLS -

Aftercooler

ModelItemPrice (ex. VAT)
TX-MSS-40CD9TME$1,668.29
RFQ

Air And Water Aftercoolers

Air & water aftercoolers are designed for removing trapped moisture from compressed air systems to provide better-quality air flow and enhance the performance of air-operated processes. Raptor Supplies offers a wide array of AKG and Texas Pneumatic Tools aftercoolers. These air-cooled aftercoolers have compact & durable construction for withstanding high temperatures of the compressed air at the inlet (250 - 350 deg Fahrenheit) and are equipped with a separator for optimal moisture removal. AKG CC Series aftercoolers have polypropylene blades with a reinforced zinc-plated steel coating and are capable of delivering rotational speeds up to 1725 rpm. We also offer AKG belt-guard aftercoolers that can be mounted directly on the compressor's V-belt guard to provide efficient cooling by utilising the airflow of the compressor pulley. They feature an aluminium bar and plate design which delivers optimum efficiencies even at low pressures. Choose from a wide range of these air aftercoolers available in 115/230 and 230/460 V variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?