Please note that the item you have bought is a 115V.

Air Amplifiers | Raptor Supplies Worldwide

Air Amplifiers

Filter

EXAIR -

Aluminium Air Amplifier Kits

Exair air amplifier kits are ideal for circulating air, moving fumes & smoke for welding, part cleaning, dust collection and heat distribution applications. These kits include air amplifiers, shim sets, pressure regulators and filter separators. Their aluminium air amplifiers operate on compressed air and have no moving parts for preventing internal obstructions, thereby providing airflow amplification & minimising noise levels. These amplifiers comply with OSHA noise & pressure requirements and feature compact design for ease of installation & maintenance. Choose from a wide range of these air amplifier kits, available in 1/8, 3/8, 1/4 & 1/2 inch NPT air inlet amplifiers.

StyleModelAir InletInlet Dia.Inside Dia.Max. dBAOverall LengthPrice (ex. VAT)
A1202241/2" NPT4.91"3.02"734.75"$1,493.35
A1202211/4" NPT1.22"0.840"722.88"$613.28
A1202201/8" NPT0.73"0.450"692.5"$477.49
A1202223/8" NPT2"1.64"722.95"$705.50
EXAIR -

High Efficiency Air Amplifiers

Exair air amplifiers are suitable for circulating air, moving fumes & smoke for welding, part cleaning, dust collection and heat distribution applications. These aluminium air amplifiers operate on compressed air and have no moving parts that ensure no internal obstructions, thereby providing airflow amplification & minimising noise levels. These amplifiers comply with OSHA noise & pressure requirements and feature lightweight & compact design for ease of installation & maintenance. Choose from a wide variety of these air amplifiers, available in 1/8, 3/8, 1/4 & 1/2 inch NPT air inlets.

StyleModelAir InletInlet Dia.Inside Dia.Max. dBAOverall LengthPrice (ex. VAT)
A1200241/2" NPT4.91"3.02"734.75"$940.89
A1200211/4" NPT1.22"0.840"722.88"$310.39
A1200201/8" NPT0.73"0.450"692.5"$157.08
A1200223/8" NPT2"1.64"722.95"$387.75
EXAIR -

Air Amplifiers

Exair air amplifiers are suitable for circulating air, moving fumes & smoke for welding, part cleaning / cooling, dust collection and heat distribution applications. These aluminium / SS air amplifiers operate on compressed air and are adjustable for changing airflow & force output, depending upon the application requirement. They have no moving parts that ensure no internal obstructions, thereby providing airflow amplification & minimising noise levels. These amplifiers comply with OSHA noise & pressure requirements and feature lightweight & compact design for ease of installation & maintenance. Choose from a wide variety of these air amplifiers, available in 1/8, 3/8, 1/4 & 1/2 inch NPT air inlets.

StyleModelAir InletInlet Dia.Inside Dia.MaterialMax. dBAOverall LengthPrice (ex. VAT)
A60431/2" NPT4"2.2"Aluminum834.06"$585.70
A60441/2" NPT5"3.02"Aluminum845"$806.99
A60331/2" NPT4"2.2"Stainless Steel834.06"$1,730.20
A60341/2" NPT5"3.02"Stainless Steel845"$2,727.09
A60411/4" NPT1.25"0.840"Aluminum812.88"$220.69
A60311/4" NPT1.25"0.840"Stainless Steel812.88"$554.96
A60401/8" NPT0.75"0.450"Aluminum782.22"$149.25
A60301/8" NPT0.75"0.450"Stainless Steel782.22"$469.25
A60423/8" NPT2"1.64"Aluminum823.25"$278.69
A60323/8" NPT2"1.64"Stainless Steel823.25"$662.35
EXAIR -

Air Amplifier Kits

Exair air amplifier kits are designed for circulating air, moving fumes & smoke for welding, part cleaning, dust collection and heat distribution applications. These kits include adjustable air amplifiers, shim sets and filters. Their adjustable output air amplifiers operate on compressed air and have no moving parts for preventing internal obstructions, thereby providing airflow amplification & minimising noise levels. These amplifiers comply with OSHA noise & pressure requirements and feature compact design for ease of installation & maintenance. Choose from a wide range of these air amplifier kits, available in stainless steel & aluminium air amplifier options.

StyleModelAir InletInlet Dia.Inside Dia.MaterialMax. dBAOverall LengthPrice (ex. VAT)
A62431/2" NPT4"2.2"Aluminum834.06"$985.43
A62441/2" NPT5"3.02"Aluminum845"$1,161.80
A62331/2" NPT4"2.2"Stainless Steel834.06"$1,971.85
A62341/2" NPT5"3.02"Stainless Steel845"$2,858.90
A62411/4" NPT1.25"0.840"Aluminum812.88"$507.91
A62311/4" NPT1.25"0.840"Stainless Steel812.88"$781.46
A62401/8" NPT0.75"0.450"Aluminum782.22"$446.79
A62301/8" NPT0.75"0.450"Stainless Steel782.22"$767.70
A62323/8" NPT2"1.64"Stainless Steel823.25"$868.41
A62423/8" NPT2"1.64"Aluminum823.25"$561.64
PHASETECH -

Amplifiers

StyleModelPrice (ex. VAT)
AP3-35$680.89
BP350 AMPLIFIER$1,233.68
SOUNDTUBE -

Amplifiers

StyleModelPrice (ex. VAT)
ASB335$683.61
BMA501T$569.33
CSA502$526.63
SOLIDDRIVE -

Amplifiers

StyleModelPrice (ex. VAT)
ASA202-RDT$296.95
ASA202$221.63

We are here to help!

Looking for a part not listed here?