Please note that the item you have bought is a 115V.

Agricultural Disc Bearings | Raptor Supplies Worldwide

Agricultural Disc Bearings

Filter

Agricultural disc bearings are ideal for supporting and facilitating the movement of rotating parts in different agricultural machinery & equipment like disc harrows, rotary tillers, seeders, ... Read More

NTN -

Agricultural Radial Ball Bearings

StyleModelOutside Dia. ToleranceBore Dia.Bore ToleranceStatic Load CapacityWidthCage MaterialDynamic Load CapacityLubricationPrice (ex. VAT)
A88016/2AS+0/-0.0004"0.629"+0/-0.0003"810 lb.0.566"Pressed Steel1,740 lb.Shell Alvania #2$37.30
A204BBAR+0/-0.0004"0.75"+0/-0.0004"1,480 lb.0.61"Pressed Steel2,880 lb.Chevron SRI #2$27.04
B204FREN+0/-0.0004"0.632"+0/-0.001"1,460 lb.0.735"Nylon2,860 lb.Chemplus EP-2$45.10
C203RRAR10+0/-0.0005"0.635"+0/-0.0003"1,030 lb.0.72"Nylon2,160 lb.Polyrex EM$21.70
D205RHN+0/-0.0005"0.751"+0/-0.001"1,770 lb.0.7"Nylon3,150 lb.Rust Preventative$31.65
A205VVA+0/-0.0005"0.751"+/-0.005"1,770 lb.1.062"Nylon3,150 lb.Shell Alvania #3$44.69
B205TTB+0/-0.0005"0.751"+/-0.005"1,770 lb.1.38"Nylon3,150 lb.Shell Alvania #3$48.20
A87506/2AS+0/-0.0005"1.181"+0/-0.0004"2,540 lb.0.787"Pressed Steel4,400 lb.Shell Alvania #2$57.31
A88508/2AS+0/-0.0005"1.574"+0/-0.0004"4,000 lb.1.063"Pressed Steel6,550 lb.Shell Alvania #3$98.98
A206RTQ+0/-0.0005"0.985"+/-0.005"2,540 lb.0.88"Nylon4,390 lb.Shell Alvania #3$59.31
A88128GG+0/-0.0005"1.531"+0/-0.0004"4,000 lb.1.083"Nylon6,500 lb.Temprex N2/Unirex N2$42.30
A205RTAN+0/-0.0005"0.751"+/-0.005"1,770 lb.0.828"Nylon3,150 lb.Shell Alvania #3$51.36
A206GGBN+0/-0.0005"1.125"+0/-0.0008"2,540 lb.0.944"Nylon4,390 lb.Shell Alvania #3$96.33
E205TTH+0/-0.0005"0.937"+/-0.005"1,770 lb.1.38"Nylon3,150 lb.Shell Alvania #3$63.55
A8506/2AS+0/-0.0005"1.181"+0/-0.0004"2,540 lb.0.787"Pressed Steel4,400 lb.Shell Alvania #2$68.90
A8984YY+0/-0.0005"0.628"+0/-0.0003"1,030 lb.0.59"Nylon2,160 lb.Shell Alvania #3$43.61
NTN -

Radial Ball Bearing Nylon 1.0000 Inch Width

ModelItemPrice (ex. VAT)
HPS014GPAE2YTX$72.79

Working Mechanism

  • Generally, agricultural disc bearings include key components like an inner race, an outer race & rolling elements like balls or rollers.
  • When operating the machinery, the bearing's inner race rotates with the machinery's rotating parts, whereas the bearing's outer race remains stationary inside a cavity of the machinery.
  • The rolling elements trapped between the inner & outer races, roll smoothly as the bearing rotates.
  • This rolling motion allows bearings to support the rotating parts' weight without generating excessive friction or wear.

Frequently Asked Questions

What safety guidelines should be followed while operating these operating agricultural disc bearings?

  • Properly lubricate the bearings before using them.
  • Inspect the bearings regularly for wear or damage and replace them if required.
  • Avoid stressing the bearings by overloading the machinery or operating them at high speeds for long periods.

When should agricultural disc bearings be replaced?

Agricultural disc bearings should be replaced when they produce excessive noise, vibration or heat as well as show visible wear or damage signs. The bearings should be replaced as soon as possible to prevent damage to the machinery.

What factors should be considered while purchasing agricultural disc bearings?

  • Installation space & space restrictions
  • Bearing load
  • Rotational speeds
  • Running accuracy or precision requirements
  • Rigidity & durability
  • Misalignment handling capacity
  • Mounting, dismounting and maintenance requirements

We are here to help!

Looking for a part not listed here?