VHB Tape 12 Inch
3M
| Tape Thickness | Tape Backing Material | Max. Tape Performance Temp. | Min. Tape Performance Temp. | Tape Color | Adhesion To Steel | Liner Color | Adhesive | Price |
|---|---|---|---|---|---|---|---|---|
| 1/32" | Polyethylene Foam | 194°F | -31°F | Gray | 240 oz./in. | Red | General Purpose Acrylic | $664.85 |
| 1/32" | Polyethylene Foam | 200°F | -31°F | Transparent | 192 oz./in. | Red | General Purpose Acrylic | $624.27 |
| 1/32" | Polyethylene Foam | 200°F | -31°F | Transparent | 192 oz./in. | Red | General Purpose Acrylic | $146.30 |
| 1/32" | Acrylic Foam | 230°F | -31°F | White | 320 oz./in. | White | General Purpose Acrylic | $900.44 |
| 1/16" | Acrylic Foam | 200°F | 32°F | White | 288 oz./in. | Clear | Low Temperature Acrylic | $1,497.04 |
| 1/8" | Acrylic Foam | 300°F | 50°F | White | 320 oz./in. | Clear | General Purpose Acrylic | $1,501.14 |
Explore More
- KEYSHAFT
- DURHAM MANUFACTURING
- ZIAMATIC CORP
- SCHATZ BEARING
- ROHL
- VALTERRA PVC Gate Valve, Spigot
- ANSELL 97-008 Activarmr Nitrile Coating Cut Resistant Gloves
- NORTH BY HONEYWELL Northflex Light Task General Purpose Gloves
- CAMLOCK FITTINGS Type D Female Cam And Groove Coupler, Female NPT Thread
- DWYER INSTRUMENTS SFI-300 Series Midwest Sight Flow Indicators
- QUANTUM STORAGE SYSTEMS Stack And Nest Tote Lids
- BROWNING Screw Conveyor Accessories
- GROVE GEAR NH Series, BMQ-L Style, 818 Size, Ironman Narrow Housing Worm Gear Reducers
- MAKITA Wire Wheel Brushes
- BUSSMANN AGX Series Glass And Ceramic Tube Fuses