Polyester Mesh Fabric Antislip Tape, Circle
(3 Products)
3M
| Dia. | Color | Thickness | Adhesive Material | Material | Shape | Performance Temp. | Adhesive | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| 1" | Black | 52 mil. | Acrylic | Polyester Mesh Fabric | Circular | -40°F to +160°F | Acrylic | 25 | $1,127.50 | |
|
|
||||||||||
| 2" | Black | 52 mil. | Acrylic | Polyester Mesh Fabric | Circular | -40°F to +160°F | Acrylic | 10 | $451.20 | |
|
|
||||||||||
| 6" | Black | 52 mil. | Acrylic | Polyester Mesh Fabric | Circular | -40°F to +160°F | Acrylic | 5 | $375.80 | |
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- AMERICAN HAMMER
- BUNTING BEARINGS
- KEYSHAFT
- POLY-PLANAR
- MAXI-LIFT
- Cordless Tool Battery Chargers
- Backpack Vacuum Cleaners
- Power Energy Meters
- Regenerative Blower Inlet Filters
- Temporary Emergency Shelters
- ANSELL 38-612 Alphatec Viton Butyl Chemical Resistant Gloves
- CHICAGO PROTECTIVE APPAREL ARC Flash Jacket And Bib Kit
- ML KISHIGO High Visibility Vests, Lime
- BURNDY E-C-G Type Transformer Tap Adapters, Copper
- ANVIL AS210EH Series Channel With Elongated Holes
- BW TECHNOLOGIES Gas Regulators
- CHECKERS Hd Flag Reflexite
- IFM Rectangular Photoelectric Sensors
- HAMMOND 1536 Series R.F. Chokes