Metalized Film Tape
(7 Products)
3M
| Color | Tape Color | Imperial Tape Width | Metric Width | Imperial Tape W X L | Series | Tape Thickness | Tape Backing Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Red | Red | 1/2" | 12.7 mm | 1/2" x 5 yd. | 850R Series | 1.9 mil. | Polyester Film | $17.92 | ||
|
|
||||||||||
| Silver | Silver | 1/2" | 12.7 mm | 1/2" x 5 yd. | 850S Series | 1.9 mil. | Polyester Film | $14.72 | ||
|
|
||||||||||
| Silver | Silver | 1/4" | 6.35 mm | 1/4" x 5 yd. | 850S Series | 1.9 mil. | Polyester Film | $9.27 | ||
|
|
||||||||||
| Red | Red | 1" | 25.4 mm | 1" x 5 yd. | 850R Series | 1.9 mil. | Polyester Film | $29.36 | ||
|
|
||||||||||
| Silver | Silver | 1" | 25.4 mm | 1" x 5 yd. | 850S Series | 1.9 mil. | Polyester Film | $27.33 | ||
|
|
||||||||||
| Red | Red | 3" | 76.2 mm | 3" x 5 yd. | 850R Series | 1.9 mil. | Polyester Film | $81.25 | ||
|
|
||||||||||
| Silver | Silver | 3" | 76.2 mm | 3" x 5 yd. | 850S Series | 1.9 mil. | Polyester Film | $59.48 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- DEWALT
- KEYSHAFT
- LEVEL-IT
- NUMATICS
- QORPAK
- Safety Glasses
- Spade Shovels
- Tower Light Mounts and Bases
- Recycling Carts
- Paint Shakers
- AKRO-MILS 35200 Nest And Stack Totes
- HELICOIL High Spiral Flute Bottoming Taps, 4H5H, Metric Coarse
- ALLEGRO SAFETY Saran Maintenance Free Hoods
- CONDOR Cut-Resistant Sleeve, Kevlar, Knit Cuff, Black
- ANVIL ASLS Series Clamping Nuts With Long Spring
- APPLETON ELECTRIC Wall Mount LED Light Fixture
- ZURN Sensor Assembly, Fits Brand Zurn
- ARO Spacers
- MERSEN FERRAZ ALS Forklift Truck Fuses
- DAP Plastic Wood Latex 3 in 1 Repair Sticks