Electrical Tape, Polyester
3M
| Color | Tape Thickness | Max. Voltage | Tape Color | Breakdown Voltage | Tape Sub-type | Tape Backing Material | Tape Adhesive Material | Price |
|---|---|---|---|---|---|---|---|---|
| Yellow | - | 5500V | - | - | - | - | - | $25.49 |
| Yellow | - | 7000V | - | - | - | - | - | $263.43 |
| Yellow | 1 mil. | 5500V | Yellow | 5000V | Abrasion-Resistant | Polyester | Acrylic | $38.29 |
| Yellow | 1 mil. | 5500V | Yellow | 5000V | Abrasion-Resistant | Polyester | Acrylic | $23.56 |
| Yellow | 1 mil. | 5500V | Yellow | 5000V | Abrasion-Resistant | Polyester | Acrylic | $185.73 |
| Yellow | 1 mil. | 5500V | Yellow | 5000V | Abrasion-Resistant | Polyester | Acrylic | $91.19 |
| Yellow | 1 mil. | 5500V | Yellow | 5000V | Abrasion-Resistant | Polyester | Acrylic | $65.23 |
| Yellow | 2 mil. | 7000V | Yellow | 7000V | Abrasion-Resistant | Polyester | Acrylic | $77.05 |
| Yellow | 2 mil. | 7000V | Yellow | 7000V | Abrasion-Resistant | Polyester | Acrylic | $107.72 |
| Yellow | 2 mil. | 7000V | Yellow | 7000V | Abrasion-Resistant | Polyester | Acrylic | $136.89 |
| Yellow | 2 mil. | 7000V | Yellow | 7000V | Abrasion-Resistant | Polyester | Acrylic | $32.67 |
| Yellow | 2.5 mil. | 5500V | Yellow | 5000V | Abrasion-Resistant | Polyester | Acrylic | $69.13 |
| White | 2.5 mil. | 5500V | White | 5000V | Abrasion-Resistant | Polyester | Acrylic | $212.67 |
| Black | 2.5 mil. | 5500V | Black | 5000V | Abrasion-Resistant | Polyester | Acrylic | $199.73 |
| Yellow | 2.5 mil. | 5500V | Yellow | 5000V | Abrasion-Resistant | Polyester | Acrylic | $80.85 |
| - | 2.5 mil. | 5500V | White | 5000V | Abrasion-Resistant | Polyester | Acrylic | $94.47 |
| Black | 2.5 mil. | 5500V | Black | 5000V | Abrasion-Resistant | Polyester | Acrylic | $91.08 |
| White | 2.5 mil. | 5500V | White | 5000V | Abrasion-Resistant | Polyester | Acrylic | $46.07 |
| White | 2.5 mil. | 5500V | White | 5000V | Abrasion-Resistant | Polyester | Acrylic | $60.65 |
| Black | 2.5 mil. | 5500V | Black | 5000V | Abrasion-Resistant | Polyester | Acrylic | $63.21 |
| Yellow | 2.5 mil. | 5500V | Yellow | 5000V | Abrasion-Resistant | Polyester | Acrylic | $46.10 |
| Black | 2.5 mil. | 5500V | Black | 5000V | Abrasion-Resistant | Polyester | Acrylic | $38.56 |
| White | 2.5 mil. | 5500V | White | 5000V | Abrasion-Resistant | Polyester | Acrylic | $23.66 |
| Black | 2.5 mil. | 5500V | Black | 5000V | Abrasion-Resistant | Polyester | Acrylic | $23.38 |
| Yellow | 2.5 mil. | 5500V | Yellow | 5000V | Abrasion-Resistant | Polyester | Acrylic | $203.62 |
Explore More
- ESCHENBACH OPTIK GMBH
- KEYSHAFT
- NTN
- ONILOC
- CURT
- VIEGA PROPRESS XL-C 45 Degree Elbow, Press x FTG
- FERNCO Flexible Tap Saddles, Tees & Wyes
- ANVIL ASDAKCLAMP Series Dakota Rigid IPS Smart Clamps
- REVVO Swivel Plate Caster w/ Total-Lock
- PARKER Bag Filter Housings
- GRAINGER Flat Phillips Zinc Plated Steel Self Drilling Screws
- SAKRETE Containers
- SOLBERG Nomex Media Elements, High Temperature
Ask ChatMRO