740 UV Adhesive Sealants
(4 Products)
3M
| Color | Container Size | Size | Sealant Base | Sealant Properties | Specific Gravity | Full Cure Time | Flash Point | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| White | 20 oz. | 600 mL | Polymer | Flexible | 1.65 | 1 Days | Not Specified | $41.44 | ||
Polymer Adhesive Sealant, White, 20 oz Container Size, SausageModel No. 7000000933 SKU CE9BQE Cross Ref. 29UJ24 |
||||||||||
| Gray | 20 oz. | 600 mL | Polymer | Flexible | 1.65 | 1 Days | Not Specified | $41.44 | ||
Polymer Adhesive Sealant, Gray, 20 oz Container Size, SausageModel No. 7100057386 SKU CF2BFT Cross Ref. 29UJ27 |
||||||||||
| Black | 20 oz. | 600 mL | Polymer | Flexible | 1.65 | 1 Days | Not Specified | $41.44 | ||
Polymer Adhesive Sealant, Black, 20 oz Container Size, SausageModel No. 7100057385 SKU CF2PJG Cross Ref. 29UJ29 |
||||||||||
| Black | 10 oz. | 310 mL | - | - | 1.65 | 1 Days | Not Specified | $31.96 | ||
Polymer Adhesive Sealant, Black, 10 oz Container Size, CartridgeModel No. 7100115542 SKU CF2PJH Cross Ref. 29UJ28 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- LEONARD VALVE
- SYNFLEX
- WEISS
- FEMCO
- Disc Backup Pads
- Filament Tapes
- General Turning Tools
- Emergency Eye Wash and Shower Accessories
- Nut Inserts
- AKRO-MILS 30048 Shelfmax Shelf Bins
- DWYER INSTRUMENTS STC Series Pipe-Mount Bimetal Surface Thermometers
- CONDOR Goatskin Leather Hook And Loop Brown Driver Gloves
- RINGERS GLOVES Synthetic Leather Foam Padded Palm Rope Rescue Gloves
- ANVIL AS300KO Series Channel With Knock Outs
- INSTOCK Laboratory Utility Cart, Blue, 35-1/2 Inch Height
- COOPER B-LINE Type 12 Lay In Wireway Cut Off Fittings
- VERMONT GAGE NoGo Standard Thread Plug Gages, 3 1/4-8 Thread
- SPEAKMAN Caspian SM-7400-P Series Pressure Balance Shower Valves And Trim Kits
- VOLKEL Plug Gauges, DIN ISO 1502, Metric Fine