Please note that the item you have bought is a 115V.

Leeson Ac Gearmotors | Raptor Supplies Worldwide

LEESON AC Gearmotors

Inverter-duty AC gearmotors featuring heavy-duty gear oil lubrication & hardened-steel gears enclosed with die-cast aluminium gearcases. Can be mounted in any direction and come equipped with a continuous duty-run capacitor

Filter

Leeson AC parallel shaft gearmotors are ideal for general duty applications that require higher torque at a lower speed. These Leeson AC gear motors operate on an AC power source and are ideal for high-power applications, including lifts, jacks and robotics.

LEESON -

Right Angle AC Gearmotors, Single Phase, Totally Enclosed 115/230V

StyleModelTypeAssemblyEnclosureFrameFull Load AmpsMfr. SeriesRPMShaft Dia.Price (ex. VAT)
AM1145037.00PFM1040447TEFC382.9/1.4 / 2/11329/245/8$1,160.49
BM1125080.00PNM1040445TENV31.9/.45 / .9/.451028/231/2$861.95
StyleModelRPMPrice (ex. VAT)
AM1145146.0029/24$1,541.71
AM1145147.00172/143$1,544.64
LEESON -

AC Gearmotors

StyleModelPrice (ex. VAT)
AM1125002.00$835.93
B107008.00$1,881.79
C096049.00$1,474.06
DM1145138.00$1,801.65
EM1145142.00$2,152.13
FM1125082.00$1,105.80
GM1135044.00$954.10
HM1135040.00$899.35
LEESON -

P1100 Series, AC Gearmotors, Three Phase, TEFC 230/460V Parallel Shaft

StyleModelAssemblyFrameFull Load AmpsRPMPrice (ex. VAT)
A107025.00LO10702548Y1.6/.818$1,497.07
B107026.00LO10702648Y1.6/.826$1,497.07
C107028.00LO10702848Y1.6/.859$1,464.87
D107029.00LO10702948Y1.6/.891$1,464.87
E107032.00LO10703248Y2/122$1,579.76
F107033.00LO10703348Y2/141$1,557.07
G107034.00LO10703448Y2/159$1,557.07
H107035.00LO10703548Y2/191$1,557.07
I107036.00LO10703648Y2/1133$1,557.07
J107037.00LO107037482/1288$1,557.07
LEESON -

PE350 Series, AC Gearmotors, Single Phase, Totally Enclosed 115/230V Parallel Shaft

StyleModelEnclosureFrameFull Load AmpsRPMService FactorTypeVoltagePrice (ex. VAT)
A096051.00TEFC42Y7.2/3.61731.0TF115/230$1,003.16
B096010.00TEFCP42Y4/2 / 2.9/1.45160/1331.0/1.0PF110/220 / 115/230$909.51
C096052.00TEFC42Y7.2/3.63451.0TF115/230$1,050.00
D096005.00TEFCP42Y4/2 / 2.9/1.4534/281.0/1.0PF110/220 / 115/230$978.53
E096004.00TEFCP42Y4/2 / 2.9/1.4529/241.0/1.0PF110/220 / 115/230$966.58
B096002.00TENVL42Y1.6/.8 / 1.3/.6514/121.0/1.0PN110/220 / 115/230$894.82
F096003.00TENVL42Y1.6/.8 / 1.3/.6519/161.0/1.0PN110/220 / 115/230$987.07
G096001.00TENVL42Y1.6/.8 / 1.3/.659/81.0/1.0PN110/220 / 115/230$928.89
LEESON -

PE350 Series, Gearmotors, Three Phase, TEFC 230-460V Parallel Shaft

StyleModelRPM RangeFull Load AmpsGear RatioInput HPMax. TorqueNameplate RPMNo Load RPMOverhung LoadPrice (ex. VAT)
A096065.000 to 151.0/0.5180:11/6341 in.-lb.910491 lb.$1,110.56
B096066.0016 to 301.2/0.658:11/4300 in.-lb.2931327 lb.$1,038.28
LEESON -

Right Angle Series, Gearmotors, Three Phase, TEFC 230V

Leeson Right Angle Series gear motors are suitable for applications requiring increased torque and reduced speed output. These gear motors are used in the food processing, material handling and packaging industries and feature die-cast aluminium gear cases to withstand torque up to 238 lb-inch with stability. These gear motors have TEFC enclosures to prevent the overheating of motor windings. They have black high gloss enamel for resisting corrosion on exposed surfaces.

StyleModelGear RatioMax. TorqueNameplate RPMNo Load RPMRPM RangePrice (ex. VAT)
AM1145130.0010:1105 in.-lb.172179151 to 200$1,449.63
BM1145127.0060:1238 in.-lb.293016 to 30$1,249.61
LEESON -

PE350 Series, AC Gearmotors, Three Phase, TEFC 230-460V

StyleModelGear RatioMax. TorqueNameplate RPMNo Load RPMRPM RangePrice (ex. VAT)
A096070.005:150 in.-lb.345358251 to 500$1,059.84
B096069.0010:192 in.-lb.173179151 to 200$1,050.31
C096068.0020:1165 in.-lb.858976 to 100$1,015.65
D096067.0030:1244 in.-lb.586051 to 75$1,073.93
LEESON -

P240 Series, AC Gearmotors, Single Phase, Totally Enclosed 115/230V

StyleModelAssemblyEnclosureFull Load AmpsRPMTypeVoltagePrice (ex. VAT)
AM1145023.00M1040400TENV1.5/.75 / 1/.515/13PN115/230 / 115/230$1,039.76
BM1145029.00M1040400TENV1.5/.75 / 1/.58/7PN115/230 / 115/230$1,039.76
CM1145024.00M1040400TENV1.5/.75 / 1/.530/25PN115/230 / 115/230$942.44
DM1145027.00M1040400TENV1.5/.75 / 1/.597/80PN115/230 / 115/230$942.44
EM1145032.00M1040419TEFC2.8/1.4 / 2/140/33PF110/220 / 115/230$1,126.84
FM1145033.00M1040419TEFC3/1.5 / 2.1/1.0560/50PF115/230 / 115/230$1,033.16
GM1145030.00M1040419TEFC3/1.5 / 2.1/1.0516/13PF115/230 / 115/230$1,126.84
HM1145034.00M1040419TEFC3/1.5 / 2.1/1.0590/75PF115/230 / 115/230$1,033.16
IM1145035.00M1040419TEFC2.8/1.4 / 2/1156/130PF110/220 / 115/230$1,033.16
JM1145031.00M1040419TEFC3/1.5 / 2.1/1.0530/25PF115/230 / 115/230$1,126.84
LEESON -

PZ Series, AC Gearmotors, Three Phase, TENV

Leeson PZ Series AC gear motors are designed for three-phase applications and feature a totally enclosed non-ventilated (TENV) enclosure for sealing and protecting the motor from external contaminants. They feature steel housing with black high gloss enamel finish for structural rigidity and resisting oxidation reactions on the exposed surfaces. These gear motors feature double-shielded ball bearings to reduce frictional losses and parallel shaft gearboxes equipped with needle bearings for smooth power transmission. They are further integrated with an inverter rated insulation system (IRIS) for superior protection against voltage spikes induced by variable frequency drives. These AC gear motors are available in torque configurations of 12, 24, 56 and 100 lb-inch.

StyleModelGear RatioLength Less ShaftMax. TorqueNameplate RPMNo Load RPMOverhung LoadRPM RangePrice (ex. VAT)
AM1125284.0012:18.73"24 in.-lb.142150180 lb.100 to 150$1,073.74
BM1125283.0030:19.03"56 in.-lb.5760171 lb.51 to 75$1,133.31
LEESON -

PE350 Series, AC Gearmotors, Three Phase, TEFC 230/460V Parallel Shaft

StyleModelRPMPrice (ex. VAT)
A096013.0058/48$1,139.27
B096015.00173/144$995.13
C096016.00345/288$995.13
LEESON -

Right Angle AC Gearmotors, Single Phase, Totally Enclosed

StyleModelTypeAssemblyEnclosureVoltageFrameFull Load AmpsMfr. SeriesRPMPrice (ex. VAT)
AM1145038.00PFM1040447TEFC110/220 / 115/230382.8/1.4 / 2/11343/36$1,160.49
BM1145041.00PFM1040447TEFC110/220 / 115/230382.8/1.4 / 2/113340/283$1,160.49
CM1145039.00PFM1040447TEFC110/220 / 115/230382.8/1.4 / 2/11383/69$1,160.49
DM1125083.00PNM1040445TENV115/230 / 115/23031.9/.45 / .9/.451085/70$968.78
EM1125081.00PNM1040445TENV115/230 / 115/23031.9/.45 / .9/.451043/35$1,022.93
DM1125084.00PNM1040445TENV115/230 / 115/23031.9/.45 / .9/.4510173/144$856.09
LEESON -

PZ Series, Gearmotors, Single Phase, Totally Enclosed Parallel Shaft

StyleModelAssemblyEnclosureFull Load AmpsRPMService FactorTypePrice (ex. VAT)
AM1125050.00M1040366TENV.41.91.0PN$889.02
BM1125128.00M1040689TEFC.9191.0PF$699.51
CM1125127.00M1040689TEFC.991.0PF$699.51
DM1125129.00M1040689TEFC.9281.0PF$699.51
EM1125130.00M1040689TEFC.9571PF$668.78
FM1125132.00M1040689TEFC.91421.0PF$723.65
GM1125133.00M1040689TEFC.92831.0PF$651.95
HM1125131.00M1040689TEFC.9941.0PF$673.16
LEESON -

P1100 Series, AC Gearmotors, Single Phase, TEFC Parallel Shaft

StyleModelAssemblyFull Load AmpsInsulation ClassRPMPrice (ex. VAT)
A107017.00LO1030178.8/4.4F441$1,472.40
B107000.00LO1070005.4/2.7B48$1,364.16
C107002.00LO1070025.4/2.7B426$1,364.16
D107003.00LO1070035.4/2.7B418$1,364.16
E107004.00LO1070045.4/2.7B412$1,364.16
F107005.00LO1070055.4/2.7B459$1,332.62
G107007.00LO1070076.2/3.1B4288$1,351.25
H107010.00LO1070106.2/3.1B459$1,351.25
I107011.00LO1070116.2/3.1B441$1,351.25
J107013.00LO1070138.8/4.4F422$1,502.51
K107014.00LO1070148.8/4.4F4133$1,472.40
L107015.00LO1070158.8/4.4F491$1,472.40
M107016.00LO1070168.8/4.4F459$1,472.40
LEESON -

Ac Gearmotor 16 Rpm Tefc 208-230v

ModelItemPrice (ex. VAT)
M1145122.00AE9BTF$1,229.14
LEESON -

Ac Gearmotor 86 Rpm Tefc 208-230v

ModelItemPrice (ex. VAT)
M1145129.00AE9BTV$1,503.03
LEESON -

CM38P17FZ40 AC Gearmotor

ModelItemPrice (ex. VAT)
M1145139.00AJ2WXZ$1,243.91

Features

  • They are equipped with a motor, gear and bearings that work together to generate high-intensity torque at a relatively low speed.
  • These Leeson AC gearmotors offer die-cast zinc housing for excellent corrosion resistance and automatic motor thermal protection for heat dissipation.
  • They come with TENV / TEFC enclosure, keeping the motor safe from overheating and moisture.
  • These AC gearmotors are equipped with a lip-type seal to retain lubrication and prevent contamination.
  • They are integrated with oversized output bearings for increased overhung load capacity and extended service life.
  • These AGMA Class 9 rated AC gearmotors can withstand momentary shock overloads.

Working Mechanism

  • Electric power is applied using an AC source.
  • The electric motor then converts electrical energy into rotational motion.
  • The motor's output shaft connects to a gearbox.
  • Gears in the gearbox then modify rotation, reducing speed and increasing torque.
  • Modified output is then delivered through the gearmotor's output shaft.
  • Output shaft then connects to various applications, like conveyors or machinery.

Frequently Asked Questions

How to clean and maintain Leeson AC gearmotors?

  • Ensure that the motor is disconnected from the power source.
  • Use compressed air to blow away dust and debris.
  • Follow the manufacturer's guidelines for lubricating moving parts.
  • Regularly inspect for wear, loose connections or damage.
  • Verify proper alignment with connected equipment.
  • Promptly replace any worn or damaged components.
  • Consider professional servicing for complex maintenance.

What factors should I consider while choosing an AC gearmotor?

  • Match the motor's torque output to your application's needs.
  • Ensure the motor's speed range aligns with your requirements.
  • Choose a size that fits your available space.
  • Match the motor's electrical specifications to your power supply.
  • Ensure compatibility with your equipment's mounting configuration.
  • Consider energy-efficient models to reduce operating costs.
  • Balance performance and budget considerations.

Does Raptor Supplies offer high torque and low speed motors from Leeson?

Yes, customers looking for motors with high torque and low speed can opt for Leeson M1145127.00 AC gearmotor. It can withstand a maximum torque rating of 238 lb. inches and has lower rotational speed ratings ranging from 16 to 30 RPM.

What is an AC gearmotor and how does it differ from a standard AC motor?

An AC gearmotor combines an AC electric motor with a gearbox for speed reduction and increased torque. It differs from a standard AC motor in its ability to provide precise control over speed and torque.

Can Leeson AC gearmotors be operated in both forward & reverse directions and how is the direction of rotation controlled?

Most Leeson AC gearmotors can operate in both forward and reverse directions by reversing the input power or using a reversing starter.

We are here to help!

Looking for a part not listed here?