R860 BlueFire ZA Coarse Grit Arbor Thread Fiberglass HD Flat Flap Discs
NORTON ABRASIVES
| Abrasive Grade | Grit | Max. Operating Speed | Diameter | Disc Type | Arbor Hole Type | Density Rating | Backing Plate Material | Price |
|---|---|---|---|---|---|---|---|---|
| Coarse | P40 | 8600 RPM | 7" | Type 27 | Threaded | High | Fiberglass | $41.59 |
| Coarse | P40 | 13300 RPM | 4 1/2" | Type 27 | Threaded | High | Fiberglass | $11.99 |
| Coarse | P60 | 8600 RPM | 7" | Type 27 | Threaded | High | Fiberglass | $41.59 |
| Coarse | P60 | 13300 RPM | 4 1/2" | Type 27 | Threaded | High | Fiberglass | $17.91 |
| Coarse Grit, Coarse Grit | P80 | 8600 RPM | - | Type 27 | Threaded | High | Fiberglass | $41.59 |
Explore More
- BUILDPRO
- KEYSHAFT
- MAILLON RAPIDE
- PRO SET
- IMPELLER
- LED Area and Roadway Lights
- Hanging Scales
- Hand Reamer
- Photoelectric Area Sensors
- Fiber Optic Cable
- OIL SAFE Mini Spout Lids
- JOHN GUEST Union Connectors, Acetal Gray
- GLOBE SCIENTIFIC Snap Caps with One Thumb Tab, For 16 mm Tubes
- HEDLAND Flow Meters For Water-Based Fluids
- ANVIL 001LDG Series Adjustable Clevis Hangers, Electro-Galvanized, Light Duty, Imperial
- DIXON Storz Caps
- FABORY Castle Nuts
- VERMONT GAGE Reversible Handle Bushings
- APPROVED VENDOR 3/4"-10 Partially Threaded Zinc Plated Grade 2 Steel Square Carriage Bolts
- GRAINGER Check Valves