| Abrasive Material | Color | Dia. | Abrasive Grade | Grit | Connector Type | Pkg. Qty | Price | |||
|---|---|---|---|---|---|---|---|---|---|---|
| Ceramic | Blue | 6" | Extra Fine | 400 | Unthreaded Hole | 1 | $143.42 | |||
Radial Bristle Brush T-c 6 Diameter x 7/16w 400 GritModel No. 7000021284 SKU AA9NRZ Cross Ref. 1ED46 |
||||||||||
| Ceramic | White | 8" | - | 120 | - | 2 | $567.16 | |||
|
|
||||||||||
| Ceramic Aluminum Oxide | White | 6" | Grade Medium | 120 | Unthreaded Hole | 2 | $1,183.25 | |||
|
|
||||||||||
| Ceramic | Brown | 6" | Extra Coarse | 36 | Unthreaded Hole | 80 | $745.75 | |||
|
|
||||||||||
| Ceramic | Green | 6" | Grade Coarse | 50 | Unthreaded Hole | 2 | $875.19 | |||
|
|
||||||||||
| Ceramic | Yellow | 6" | Grade Medium | 80 | Unthreaded Hole | 80 | $1,022.17 | |||
|
|
||||||||||
| Ceramic | Red | 7 5/8" | Fine | 220 | Unthreaded Hole | 2 | $624.50 | |||
|
|
||||||||||
| Ceramic | Blue | 7 5/8" | Extra Fine | 400 | Unthreaded Hole | 2 | $623.43 | |||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Description
3m Scotch Brite radial bristle brushes are manufactured from a ceramic abrasive grain blend for better polishing and deburring of tiny parts or wide surfaces, as compared to conventional wire brushes. The flexible bristle construction and conformability of these brushes further allow easy cleaning of the brush with minimal pressure and abrasives to remain in contact with intricate parts during robotics assembly operation, respectively. These bristle discs neither contain any wire filament nor emit vapour, thereby making them suitable for handling hazardous chemicals or compounds. Choose from a wide range of these 3M radial bristle brushes, available in face widths of 1, 1/2 and 7/16 inches on Raptor Supplies.
Explore More
- CLEVELAND
- KEYSHAFT
- MARCOM
- LANSING FORGE
- LIXER TOOLS
- Direct Drive Exhaust Fans
- Pressure Washer Nozzles
- Floor Polishers
- Tube and Coil Cleaning Equipment
- Rod and Piston Seals
- COLDER PRODUCTS COMPANY APC Series Coupling Bodies, Acetal
- RUD CHAIN ABA Lifting Points For Welding
- ANVIL 212 Series Medium Pipe Clamps, Stainless Steel
- GLOBE SCIENTIFIC Flange Plug Caps, For 16mm Tubes
- GLOBE SCIENTIFIC Globe Glass Volumetric Flasks, Wide Mouth, Class A
- AIR SYSTEMS INTERNATIONAL Breathing Air Manifolds
- ALL MATERIAL HANDLING Low Headroom Trolleys
- VALLEY CRAFT Heavy Duty Security Carts