Quick Change Disc, Coated
(39 Products)
3M
| Color | Abrasive Material | Disc Backing Material | Abrasive Grade | Max. Operating Speed | Dia. | Abrasive Type | Grit | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| Brown | Aluminum Oxide | Cloth | Extra Coarse | 25000 RPM | 1" | Closed Coating | 36 | 50 | $3,332.50 | |
Coated Quick Change Disc, 1 Inch, TR Roll-On/Off Type 3, 36, Extra Coarse, 50PKModel No. 7000045092 SKU CD2KDK Cross Ref. 1EFC1 |
||||||||||
| Brown | Aluminum Oxide | Cloth | Medium | 30000 RPM | 1" | Closed Coating | 100 | 50 | $3,332.50 | |
Coated Quick Change Disc, 1 Inch, TR Roll-On/Off Type 3, 100, Medium, 50PKModel No. 7100044582 SKU CD2KDL Cross Ref. 1EFC3 |
||||||||||
| Orange | Ceramic | - | Medium | - | - | Coated | 80 | 1 | $4.56 | |
Sanding Belt, 24 Inch Length, 1/2 Inch Width, Ceramic, 80 Grit, Medium, CoatedModel No. 7000118435 SKU CE9KTW Cross Ref. 5PJA7 |
||||||||||
| Yellow | Aluminum Oxide | Cloth | Grade Medium | - | - | Closed Coating | 80 | 50 | $5,359.50 | |
Quick Change Disc, Coated, TSM Disc Attachment System, Type 3 Disc Attachment, 50PKModel No. 7000119019 SKU CE9RAX Cross Ref. 1EFG4 |
||||||||||
| Yellow | Aluminum Oxide | Cloth | - | - | - | Closed Coating | 80 | 50 | $3,382.50 | |
Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System, 50PKModel No. 7000119018 SKU CE9RCM Cross Ref. 1EFG2 |
||||||||||
| Brown | Aluminum Oxide | Cloth | Grade Medium | - | - | Closed Coating | P100 | 50 | $3,382.50 | |
Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System, 50PKModel No. 7010360765 SKU CE9RCN Cross Ref. 1EFG3 |
||||||||||
| Brown | Aluminum Oxide | Cloth | - | - | - | Closed Coating | - | 50 | $7,127.50 | |
Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System, 50PKModel No. 7100035321 SKU CE9RCV Cross Ref. 1EFG7 |
||||||||||
| Orange | Ceramic | Fiber | Grade Medium | - | 1 1/2" | Closed Coating | 80 | 500 | $372,560.00 | |
Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System, 500PKModel No. 7000045625 SKU CE9RCY Cross Ref. 413X27 |
||||||||||
| Orange | Ceramic | Fiber | Grade Medium | - | 3" | Closed Coating | 80 | 200 | $123,136.00 | |
Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System, 200PKModel No. 7000000555 SKU CE9RCZ Cross Ref. 413X28 |
||||||||||
| Brown | Aluminum Oxide | Cloth | Extra Coarse | 20000 RPM | - | Closed Coating | 36 | 50 | $3,766.00 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000045091 SKU CE9RFB Cross Ref. 1EFC5 |
||||||||||
| Orange | Aluminum Oxide | Cloth | Grade Coarse | - | - | Closed Coating | 60 | 50 | $3,505.50 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000045097 SKU CE9RFC Cross Ref. 1EFC6 |
||||||||||
| Yellow | Aluminum Oxide | Cloth | Grade Medium | - | 1 1/2" | Closed Coating | 80 | 50 | $3,505.50 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000045099 SKU CE9RFD Cross Ref. 1EFC7 |
||||||||||
| White | Aluminum Oxide | Cloth | Grade Medium | 20000 RPM | - | Closed Coating | P120 | 50 | $3,757.00 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000045103 SKU CE9RFE Cross Ref. 1EFC9 |
||||||||||
| Yellow | Aluminum Oxide | Cloth | Grade Medium | - | - | Closed Coating | 80 | 50 | $3,332.50 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000000380 SKU CE9RFM Cross Ref. 1EFC2 |
||||||||||
| White | Aluminum Oxide | Cloth | Grade Medium | 25000 RPM | - | Closed Coating | P120 | 50 | $3,332.50 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000045104 SKU CE9RFN Cross Ref. 1EFC4 |
||||||||||
| Black | Aluminum Oxide | Cloth | Extra Coarse | - | - | Closed Coating | 24 | 50 | $6,710.50 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000028183 SKU CE9RFP Cross Ref. 1EFD1 |
||||||||||
| Brown | Aluminum Oxide | Cloth | - | - | - | Closed Coating | 36 | 50 | $6,192.50 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000000371 SKU CE9RFQ Cross Ref. 1EFD2 |
||||||||||
| Green | Aluminum Oxide | Cloth | Grade Coarse | - | - | Closed Coating | 50 | 50 | $6,416.50 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000028184 SKU CE9RFR Cross Ref. 1EFD3 |
||||||||||
| Orange | Aluminum Oxide | Cloth | Grade Coarse | 20000 RPM | - | Closed Coating | 60 | 50 | $6,055.00 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000000376 SKU CE9RFT Cross Ref. 1EFD4 |
||||||||||
| Yellow | Aluminum Oxide | Cloth | Grade Medium | - | - | Closed Coating | 80 | 50 | $5,445.50 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000000381 SKU CE9RFU Cross Ref. 1EFD5 |
||||||||||
| Blue | Aluminum Oxide | Cloth | Grade Medium | 20000 RPM | - | Closed Coating | P100 | 50 | $5,445.50 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000000385 SKU CE9RFV Cross Ref. 1EFD6 |
||||||||||
| White | Aluminum Oxide | Cloth | Grade Medium | - | - | Closed Coating | P120 | 50 | $5,389.00 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000000388 SKU CE9RFW Cross Ref. 1EFD7 |
||||||||||
| Black | Aluminum Oxide | Cloth | Fine | - | - | Closed Coating | P150 | 50 | $5,389.00 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000119021 SKU CE9RFX Cross Ref. 1EFD8 |
||||||||||
| Brown | Aluminum Oxide | - | Fine | 25000 RPM | - | Coated | P180 | 50 | $5,389.00 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000000390 SKU CE9RFY Cross Ref. 1EFD9 |
||||||||||
| Green | Aluminum Oxide | Cloth | Very Fine | 20000 RPM | - | Closed Coating | P240 | 50 | $5,389.00 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000045105 SKU CE9RFZ Cross Ref. 1EFE1 |
||||||||||
| Black | Aluminum Oxide | Cloth | Extra Coarse | - | - | Closed Coating | 24 | 50 | $8,601.00 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000045090 SKU CE9RGA Cross Ref. 1EFE2 |
||||||||||
| Brown | Aluminum Oxide | Cloth | Extra Coarse | - | - | Closed Coating | 36 | 50 | $8,142.00 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000045093 SKU CE9RGB Cross Ref. 1EFE3 |
||||||||||
| Green | Aluminum Oxide | Cloth | Grade Coarse | - | - | Closed Coating | 50 | 50 | $7,606.00 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000045096 SKU CE9RGC Cross Ref. 1EFE4 |
||||||||||
| Orange | Aluminum Oxide | Cloth | Grade Coarse | - | - | Closed Coating | 60 | 50 | $6,671.50 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000045098 SKU CE9RGD Cross Ref. 1EFE5 |
||||||||||
| Blue | Aluminum Oxide | Cloth | Grade Medium | - | - | Closed Coating | P100 | 50 | $6,980.00 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000045102 SKU CE9RGE Cross Ref. 1EFE7 |
||||||||||
| White | Aluminum Oxide | Cloth | - | - | - | Closed Coating | - | 50 | $6,707.50 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000000389 SKU CE9RGF Cross Ref. 1EFE8 |
||||||||||
| Black | Aluminum Oxide | Cloth | Fine | - | 3" | Closed Coating | P150 | 50 | $6,707.50 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000119022 SKU CE9RGG Cross Ref. 1EFE9 |
||||||||||
| Green | Aluminum Oxide | Cloth | Very Fine | 18000 RPM | - | Closed Coating | P240 | 50 | $6,707.50 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000045106 SKU CE9RGH Cross Ref. 1EFG1 |
||||||||||
| Brown | Aluminum Oxide | Cloth | Grade Medium | - | - | Closed Coating | P120 | 50 | $5,494.50 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7010360767 SKU CE9RGJ Cross Ref. 1EFG5 |
||||||||||
| Brown | Aluminum Oxide | Cloth | Extra Coarse | - | - | Closed Coating | 36 | 50 | $7,966.00 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000148150 SKU CE9RGK Cross Ref. 1EFG6 |
||||||||||
| Green | Aluminum Oxide | Cloth | Grade Coarse | - | - | Closed Coating | 50 | 50 | $3,332.50 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000045095 SKU CE9RGL Cross Ref. 1EFH3 |
||||||||||
| Yellow | Aluminum Oxide | Cloth | Grade Medium | - | - | Closed Coating | 80 | 1 | $2.81 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment SystemModel No. 7000045100 SKU CE9RGN Cross Ref. 21YK08 |
||||||||||
| Orange | Ceramic | Cloth | Grade Coarse | - | 1 1/2" | Closed Coating | 60 | 50 | $4,372.00 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System, 50PKModel No. 7000045624 SKU CE9RGU Cross Ref. 48XC60 |
||||||||||
| Orange | Ceramic | Cloth | Grade Medium | - | 2" | Coated | 80 | 1 | $2.19 | |
Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment SystemModel No. 7000000551 SKU CE9RGW Cross Ref. 5PJA2 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- HASTINGS FILTERS
- KEYSHAFT
- KIDDE
- STEWART R. BROWNE
- JACTO
- Machining Vises
- Reference Books
- Handheld and Canister Vacuum Cleaners
- Tubing Benders
- Radial Blade Blower, Direct Drive
- CONDOR Leather Work Gloves, Cowhide, Standard, Palm Coverage
- LOC-LINE Acid Resistant T Fittings
- TYGON Silver Antimicrobial Tubings
- KEO Combined Drills And Countersinks, Plain Type, Straight Flute
- GLOBE SCIENTIFIC Jars, Wide Mouth, 89 mm Opening
- KILLARK Motor Starter
- SPEARS VALVES PVC Schedule 80 Nipples, 1-1/2 Inch Diameter, Threaded One End
- ABILITY ONE Disposable Standard Batteries
- MARATHON MOTORS Close Coupled Pump AC Motors
- ROBERTS Construction Adhesives