Shank Mount Surface Conditioning Sanding Discs
STANDARD ABRASIVES
SCOTCH-BRITE
MERIT
3M
| Diameter | Abrasive Material | Pkg. Qty. | Price |
|---|---|---|---|
3" | Aluminum Oxide | 10 | $254.39 |
| - | - | 10 | $244.13 |
| Diameter | Abrasive Material | Grade | Max. Operating Speed | Face Width | Resistance Properties | Price |
|---|---|---|---|---|---|---|
3" | Aluminum Oxide | Grade MED | 10000 RPM | 1 1/4" | - | $35.04 |
4" | Silicon Carbide | Extra Coarse | 6000 RPM | 1/2" | Heat, Load | $35.70 |
4" | Silicon Carbide | Extra Coarse | 6000 RPM | 1" | Load | $52.97 |
4" | Silicon Carbide | Extra Coarse | 8000 RPM | - | - | $58.40 |
4" | Aluminum Oxide | Grade MED | 8000 RPM | 1 1/4" | Load | $51.37 |
| Diameter | Face Width | Grade | Max. Operating Speed | Abrasive Material | Price |
|---|---|---|---|---|---|
2" | 1/2" | Grade MED | 12000 RPM | Aluminum Oxide | $15.91 |
2" | 1" | Grade MED | 12000 RPM | Aluminum Oxide | $20.94 |
3" | 1/2" | Grade MED | 8000 RPM | Aluminum Oxide | $17.56 |
3" | 1/2" | Very Fine | 8000 RPM | Aluminum Oxide | $17.56 |
3" | 1" | Very Fine | 8000 RPM | Aluminum Oxide | $28.56 |
3" | 1" | Grade MED | 8000 RPM | Aluminum Oxide | $31.69 |
3" | 1" | Fine | 8000 RPM | Aluminum Oxide | $28.56 |
4" | 1" | Grade MED | 6000 RPM | Aluminum Oxide | $48.81 |
5" | 1" | Grade MED | 4000 RPM | Aluminum Oxide | $51.79 |
| MPN | Pkg. Qty. | Price |
|---|---|---|
| 7772ES | 6 | $73.71 |
Explore More
- LION PROTECTS
- CLE-FORCE
- SOUTHWORTH
- KEYSHAFT
- Copper Blanks Flats Bars Plates and Sheet Stock
- Mobile Bin Carts
- Ladder Safety Gate
- Stencil Ink
- Hydraulic Filter Elements
- APPROVED VENDOR 1 1/4"-12 Partially Threaded Standard Hex Cylindrical Alloy Steel Socket Head Cap Screws
- REES Standard Legend Plates, Close
- DEWALT Carbon Steel Flange Drop-In Anchors
- MARTIN SPROCKET Body Spoons
- APPROVED VENDOR #3-48 Knurled Socket Hex Grade 316 Stainless Steel Shoulder Screws
- WHIZARD Metalguard Cut Resistant Sleeves
- OIL SAFE Color-Coded Steel Tube Grease Guns, Pistol Grip
- VIBCO ABS Air Cannons
- VIEGA PROPRESS Male Adapters, Bronze, Press x MNPT
- OIL SAFE Color Coded Drum Label Kits