Please note that the item you have bought is a 115V.

Abrasive Chop Wheels | Raptor Supplies Worldwide

Abrasive Cut-Off And Chop Wheels

Filter

StyleModelPrice (ex. VAT)
A870008$3.69
RFQ
A800300$3.49
RFQ
A890101$3.69
RFQ
WALTER SURFACE TECHNOLOGIES -

Abrasive Cut Off and Chop Wheels

StyleModelPrice (ex. VAT)
A11U303$8.21
B11L353$17.18
C11T072$15.99
D11L403$6.35
E11L423$8.69
F11T092$23.86
G11L415$8.56
H11U072$15.20
I11F052$10.03
J11T552$9.43
K11T062$13.83
L11T542$9.31
M11T042$8.78
N11L233$8.49
O11L302$5.96
P11L333$12.01
Q11T262$11.84
R11L322$7.45
S11L312$6.68
T11F062$13.40
U11L303$5.73
V11U042$9.39
W11L313$6.58
X11T242$7.53
Y11T052$9.76
UNITED ABRASIVES-SAIT -

Externally Reinforced Abrasive Cut-Off Wheel, Type 1

StyleModelArbor HoleDiameterGritMaterialMax. RPMThicknessPrice (ex. VAT)
A241501"14"24Aluminum Oxide54000.125"$22.98
B240511"14"36Aluminum Oxide44003/32"$23.03
C245001"14"36Aluminum Oxide44003/32"$15.48
D234631"14"24Silicon Carbide54000.125"$29.90
E234521"14"24Aluminum Oxide54000.125"$29.98
F244141"14"30Special Zirconium44003/32"$28.05
G240501"14"36Aluminum Oxide44003/32"$24.44
H235011"14"24Aluminum Oxide54000.125"$29.75
I234531"14"24Aluminum Oxide/Silicon Carbide54000.125"$33.40
J234501"14"24Aluminum Oxide54000.125"$33.18
K240391"14"36Aluminum Oxide44003/32"$17.96
L231421/4"3"46Saitech Ceramic250001/16"$6.05
M230521/4"3"36Aluminum Oxide250000.035"$3.21
M230671/4"4"36Aluminum Oxide190001/16"$4.64
M230711/4"4"36Aluminum Oxide190000.035"$4.50
L231521/4"3"46Saitech Ceramic250000.035"$5.21
N230721/4"4"60Aluminum Oxide190000.035"$4.98
L231671/4"4"46Saitech Ceramic190001/16"$8.09
L231711/4"4"46Saitech Ceramic190000.035"$7.96
N230431/4"3"60Aluminum Oxide250001/16"$3.88
M230421/4"3"36Aluminum Oxide250001/16"$3.84
N230681/4"4"60Aluminum Oxide190001/16"$4.91
N230531/4"3"60Aluminum Oxide250000.035"$3.88
M230403/8"3"36Aluminum Oxide250001/16"$3.73
L231693/8"4"46Saitech Ceramic190000.035"$7.54
NORTON ABRASIVES -

Blue Fire Abrasive Cut-Off Wheel, Type 1

StyleModelArbor HoleDiameterMax. RPMThicknessPrice (ex. VAT)
A662528432501"12"50957/64"$24.14
B662528432097/8"5"12,2250.045"$7.11
B662528432107/8"6"10,1850.045"$8.31
B662528432087/8"4.5"13,5800.045"$4.34
NORTON ABRASIVES -

Abrasive Cut-Off Wheel, Type 1

StyleModelDiameterMax. RPMThicknessPrice (ex. VAT)
A662528431753"25,4651/16"$6.03
A662528431743"25,4650.035"$5.89
A662528431734"19,1000.035"$8.08
A662528431714"19,1001/16"$7.71
A662528431724"19,1001/8"$8.75
DEWALT -

Abrasive Cut-Off Wheel, Type 1

StyleModelArbor HoleDiameterDiamond KnockoutGritMax. RPMThicknessPrice (ex. VAT)
ADW35215/8"7"Yes2487000.125"$6.39
BDW8725S7/8"6"No60101000.045"$4.96
CDW8065S7/8"7"No6087000.045"$6.08
CDW8062S7/8"4.5"No60133000.045"$4.19
NORTON ABRASIVES -

Small Diameter Reinforced Abrasive Cut Off Wheels, Type 1

Norton small diameter reinforced abrasive cut off wheels are suitable for general-purpose blending, deburring & grinding applications. They feature aluminium oxide, norzon, ceramic or zirconia alumina construction and resin bond technology for additional free cuts & long life. These wheels are used with horizontal or straight shaft grinders and ensure precise cutting. They have ultra thin slide reinforcing (selected models) for minimum kerf loss and come with Type 1 abrasives for reduction in interference with the workpieces. Choose from a broad range of these wheels, available in operating speeds up to 30560 rpm.

StyleModelArbor HoleDiameterGritMaterialMax. RPMThicknessWheel TypePrice (ex. VAT)
A66243510651-------$5.50
RFQ
A66243510640-------$4.30
RFQ
A66243411395-------$3.75
RFQ
A66243411396-------$3.83
RFQ
B66243510671-------$11.08
RFQ
A66243529516-------$14.26
RFQ
A66243510641-------$4.19
RFQ
C662534644151"16"-Norzon48000.125"Small Diameter Reinforced$162.66
C662533636941"14"-Norzon54000.125"Small Diameter Reinforced$107.05
C690831664311.75"26"-Norzon20900.109"Small Diameter Reinforced$483.34
D662435296061/4"4"60Premium Aluminum Oxide191000.035"Small Diameter Reinforced$15.09
E662435106291/4"4"-Aluminum Oxide191000.035"Small Diameter Reinforced$5.28
F662435106501/4"-36-25,4650.125"Type 1$5.30
G662434113931/4"2"-Aluminum Oxide305600.035"Small Diameter Reinforced$3.99
E662435106271/4"3"-Aluminum Oxide254650.035"Small Diameter Reinforced$3.88
F662435106451/4"-36-25,4650.062"Type 1$3.79
H662435106761/4"4"-Ceramic/Zirconia Alumina191000.062"Small Diameter Reinforced$1.70
I662435106733/8"3"-Ceramic/Zirconia Alumina254650.125"Small Diameter Reinforced$11.99
I662435106753/8"4"-Ceramic/Zirconia Alumina191000.035"Small Diameter Reinforced$14.21
I662435106773/8"4"-Ceramic/Zirconia Alumina191000.062"Small Diameter Reinforced$13.23
E662435106303/8"4"-Aluminum Oxide191000.035"Small Diameter Reinforced$5.36
E662435106283/8"3"-Aluminum Oxide254650.035"Small Diameter Reinforced$3.94
E662434113943/8"2"-Aluminum Oxide305600.035"Small Diameter Reinforced$4.18
J662435106473/8"3"-Aluminum Oxide254650.062"Small Diameter Reinforced$3.78
NORTON ABRASIVES -

Ultra Thin Reinforced Abrasive Cut Off Wheels

Norton abrasive cut off wheels provide burr free & clean cuts, and require less pressure. They feature Type 1 silicon carbide or aluminium oxide construction for long lasting cutting edge or minimal loading, respectively. These wheels have an ultra thin reinforced design for quick cutting, increased operator comfort and ensuring precise & straight cuts. Choose from a wide range of easy-to-use wheels, available in a maximum operating speed of 15280 rpm.

StyleModelArbor HoleDiameterMaterialMax. RPMThicknessPrice (ex. VAT)
A07660701622-----$5.31
RFQ
B66243528552-----$6.75
RFQ
B66243528471-----$8.35
RFQ
A07660701620-----$4.08
RFQ
C662435279565/8"4"Aluminum Oxide152800.045"$4.31
D662528236027/8"4.5"Aluminum Oxide135800.045"$4.74
E076607016217/8"4.5"Silicon Carbide135800.062"$3.88
F662528236037/8"5"Aluminum Oxide122250.045"$5.58
NORTON ABRASIVES -

Aluminium Oxide Abrasive Cut Off Wheels, Chop Saw Type 1

Norton Gemini aluminium oxide abrasive cut off wheels are ideal for grinding & cutting applications on stainless steel, gray iron, aluminium and ferrous metals. They feature Type 1 abrasive performance to provide additional cutting surfaces & minimise interference with the work pieces in general, all-cutting operations. These wheels are side reinforced with high grades for long life cutting of small cross section workpieces and abrasive, bond combinations to enable smooth clean cuts on low horsepower torque operating machines. They are configured with 1 inch arbor hole mounting attachment to fit small size holes saws and are available in variants with operating speeds of 5095 & 6110 rpm.

StyleModelDiameterMax. RPMPrice (ex. VAT)
A6625310610910"6110$17.45
B6625320755412"5095$14.38
UNITED ABRASIVES-SAIT -

Abrasive Cut Off and Chop Wheels

StyleModelPrice (ex. VAT)
A23182$6.75
A23174$6.58
B23824$4.56
C24090$531.35
A23807$7.76
A23184$7.38
B23827$8.41
B23316$6.78
A23099$4.16
WALTER SURFACE TECHNOLOGIES -

Straight Grinding Wheel

StyleModelPrice (ex. VAT)
A12E329$77.09
B12E545$108.96
C12E643$163.29
D12E344$70.78
E12E647$163.29
DEWALT -

Abrasive Cut Wheel

StyleModelArbor HoleDiameterGritMax. RPMThicknessWheel TypePrice (ex. VAT)Pkg. Qty.
ADW80011"14"2443007/64"Double Reinforced$14.591
BDW8001B41"14"2443007/64"Double Reinforced$80.501
CDW80627/8"4.5"60133000.045"Reinforced$3.251
NORTON ABRASIVES -

Cut Off Abrasive Wheel, Type 1

Norton Abrasives cut off abrasive wheels provide quick, clean cuts in ferrous metals and stainless steel. These zirconia wheels can productively cut a wide range of materials from stainless steel and carbon steel to alloys and gray iron. The ceramic / zirconia alumina abrasive wheels are used with the right-angle grinder to cut steel and stainless steel. Choose from a broad range of these cut off abrasive wheels, available in 60, 46, 36, 30 and 24 grit options.

StyleModelWheel TypeAbrasive MaterialArbor HoleDiamond KnockoutGritMax. RPMThicknessWheel DiameterPrice (ex. VAT)
A66243510654--------$5.13
RFQ
A66243510658--------$7.54
RFQ
A66243510659--------$7.14
RFQ
A66243427764--------$6.53
RFQ
A66243510655--------$5.00
RFQ
B07660701617Reinforced, Cutting-7/8"-Very Coarse13,5800.04"-$3.94
C66243411402Type 1Aluminum Oxide1/4"No3630,5601/8"2"$4.09
D66243510680Type 1Ceramic3/8"No3619,1001/8"4"$19.28
E66253410183Type 1Silicon Carbide1"No3038205/32"16"$55.81
F69078609032Type 1Silicon Carbide1"No2427105/32"20"$91.08
G07660789391Type 1Silicon Carbide5/8"No2461103/32"10"$17.49
H66243510670Type 1Ceramic1/4"No3625,4651/16"3"$10.76
I66252823601Type 1Aluminum Oxide7/8"No4610,1853/32"6"$8.03
J07660789399Type 1Aluminum Oxide1"No3643657/64"14"$15.18
K66243411403Type 1Aluminum Oxide3/8"No3630,5601/8"2"$3.80
L66252830653Type 1Aluminum Oxide3/8"No6012,2250.035"5"$17.54
M66243578262Type 1Aluminum Oxide20mmNo2454001/8"14"$23.14
N66243529622Type 1Aluminum Oxide1/2"No6019,1000.035"4"$13.83
O69078609034Type 1Aluminum Oxide1"No2427103/16"20"$99.91
P66243510653Type 1Aluminum Oxide3/8"No3625,4651/8"3"$5.98
Q66252809714Type 1Aluminum Oxide5/8"No6010,1850.035"6"$9.98
R66252832323Type 1Aluminum Oxide7/8"No6086001/16"7"$10.55
S66252832521Type 1Aluminum Oxide20mmNo2454005/32"14"$24.69
T66252835388Type 1Aluminum Oxide20mmNo2454001/8"14"$23.78
U66252835553Type 1Aluminum Oxide3/8"No3625,4651/16"3"$2.18
PFERD -

Cut Off Wheel, A36, T1, 3 Inch X1/16 Inch X3/8 Inch

ModelItemPrice (ex. VAT)Pkg. Qty.
69309CT7QTG$4.501
STANDARD ABRASIVES -

Std Abrsvs GP Plus Whl 854353, PK 3

ModelItemPrice (ex. VAT)
854353CU4HCG$607.48
WEILER -

TIGER ZIRC Abrasive Cut-Off Wheel, 16 Inch Size Abrasive Wheel Dia, Zirconia Alumina

ModelItemPrice (ex. VAT)
58029CU9UQW$51.74
ARC ABRASIVES -

Abrasive Cut-Off Wheel, 0.0625 Inch Thick

ModelItemPrice (ex. VAT)
903161403WCN8PTB$0.46
DOTCO -

Abrasive Cut-Off Wheel

ModelItemPrice (ex. VAT)
14-1311CP3TZD$155.53
DYNABRADE -

Abrasive Cut-Off Wheel

ModelItemPrice (ex. VAT)
93646CP3YXP$244.66
AME INTERNATIONAL -

Cut-Off Wheel Mandrel, 3/8 Inch Screw

ModelItemPrice (ex. VAT)
80131CE8WRB$10.18
RFQ
FERVI -

Flexible Pneumatic Microgrinding Wheel, 56000 RPM, 15 Pieces

ModelItemPrice (ex. VAT)
0641CJ4KVT$62.78
RFQ

Abrasive Cut-Off And Chop Wheels

Abrasive cut-off wheels are compatible for use with stationary cutting machines for grinding or cutting carbon steel, aluminium, stainless steel, masonry, concrete, marble and ceramic workpieces. Raptor Supplies offers a wide array of 3M, Dewalt, Diamond Vantage, Dremel, Grainger, Lenox, Rex Cut, Norton, Westward and United Abrasives-Sait chop wheels. Abrasive cutting wheels from Dewalt feature heavy-duty aluminium oxide / zirconia aluminium oxide grains for precisely cutting high-tensile strength materials & bronze alloys while maintaining the edge sharpness. Selected cut off wheels from Norton are designed with a side-reinforced resin bond for delivering high cut rates with thin cuts. The unique zirconia alumina aluminum oxide blend is an ideal combination for delivering high-grade industrial performance when cutting pipe, angle iron, rebar and steel studs.

We are here to help!

Looking for a part not listed here?